Beli hinge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FUJITEC Color Hinge
    Mulai

    Rp85.900

    FUJITEC Color Hinge
    atribut:
    • Finishing Material: Steel
  2. TRUSCO Stainless Steel Hinge (Engsel)
    Mulai

    Rp83.900

    TRUSCO Stainless Steel Hinge (Engsel)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimension D2 (mm): 6.3
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Thickness (mm): 1.5
    • Width (mm): 32
  3. HILOGIK Slide Hinge One-Touch with Inset
    Mulai

    Rp229.900

    HILOGIK Slide Hinge One-Touch with Inset
    Deskripsi:
    Furniture/chest of drawers hinge series
    atribut:
    • Type: Slide hinge
    • AS ONE Part Number: 64-7748-42
  4. TRUSCO Stainless Butt Hinge (Engsel Pintu)
    81%
    Mulai

    Rp34.900

    TRUSCO Stainless Butt Hinge (Engsel Pintu)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Attachment Hole: None
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
  5. RIXSON Pivot Hing
    Mulai

    Rp8.299.900

    RIXSON Pivot Hing
    Deskripsi:
    These pivot hinges help to alleviate stress on the frame assembly, prevent door sagging, and allow the door to swing with less resistance. Fasteners on the door and frame are in shear rather than tension, and are less likely to pull out over time. Hardware included.
    atribut:
    • UNSPSC: 31162403
    • Corners: Square
    • Finish: Satin Chrome
    • Hardware: Included
    • Holes: With
    • Ligature Resistant: No
    • Load Capacity (lbs): 250
    • Material: Brass
    • Mounting: Full Mortise
    • Pin Material: Hardened Steel
    • Pin Type: Nonremovable
    • Range of Motion (°): 180
    • Required Door Thickness (inch): 1-3/4
  6. TRUSCO Extra Thick Welded Steel Hinge Left (Engsel Baja Tebal Kiri)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  7. NITTO KOHKI Auto Hinge Type 100 Series (Engsel Pintu Otomatis)
    Mulai

    Rp989.900

    NITTO KOHKI Auto Hinge Type 100 Series (Engsel Pintu Otomatis)
    atribut:
    • Color: (Front side) silver
    • Compatible Door Height (mm): Less than 2100
    • Compatible Door Thickness (mm): 30 or more
    • Compatible Door Width (mm): 900 or less
  8. TRUSCO Stainless Steel Hinge
    Mulai

    Rp149.900

    TRUSCO Stainless Steel Hinge
    Deskripsi:
    Engsel pintu
  9. DV Inner Panel Hinge (Engsel Panel Dalam)
    Mulai

    Rp14.900

    DV Inner Panel Hinge (Engsel Panel Dalam)
    Deskripsi:
    Panel Lock & Hinge. High Quality.
    atribut:
    • Hinge Model: Inner Hinge Panel
    • Color: Black Hinge, Silver Lock
  10. TAKIGEN MFG Standard Flat Hinge With Holes (Engsel Pelat Datar)
    Mulai

    Rp8.900

    TAKIGEN MFG Standard Flat Hinge With Holes (Engsel Pelat Datar)
    Deskripsi:
    Port facilities, ships, vehicles, outdoor equipment, medical equipment, surface treatment equipment, marine equipment.
    atribut:
    • Dimension N1 (mm): 4
    • Dimension N2 (mm): 3
  11. TRUSCO Thick Type Steel Hinge (Engsel)
    Mulai

    Rp109.900

    TRUSCO Thick Type Steel Hinge (Engsel)
    atribut:
    • Material: Iron (SPCC)
    • Surface Processing: Cloth
  12. NITTO Auto Hinge
    52%
    Mulai

    Rp1.099.900

  13. Tochigiya Indent Hinge for Heavy Use
    Mulai

    Rp629.900

    Tochigiya Indent Hinge for Heavy Use
    atribut:
    • Number of Screw Holes: 4
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Surface Treatment: Buffing
  14. SOSS Concealed Hing
    Mulai

    Rp879.900

    SOSS Concealed Hing
    Deskripsi:
    Soss Invisible Hinges are completely concealed when doors are closed. They can be mortised into door jambs and door panels, and do not require pins that are visible when the doors are closed. These hinges can be installed in wood, metal, and plastic. In addition to doors, applications include windows, furniture, cabinets, displays, operable partitions, and various types of office, commercial, and medical equipment.
    atribut:
    • UNSPSC: 31162403
    • Corners: Rounded
    • Hardware: Included
    • Holes: With
    • Ligature Resistant: No
    • Material: Zamac/Steel
    • Mounting: Full Mortise
    • Orientation: Non Handed
    • Pin Material: Steel
    • Pin Type: Nonremovable
    • Range of Motion (°): 180
    • Standards: ANSI/BHMA 156.1-2006
  15. TRUSCO Stainless Steel Butt Hinge (Engsel Pintu)
    81%
    Mulai

    Rp50.900

    TRUSCO Stainless Steel Butt Hinge (Engsel Pintu)
    Deskripsi:
    33
    atribut:
    • Material: Stainless Steel (SUS304)
    • Surface Treatment: Buffed Mirror Finish
    • Mounting Method: Wood Screw (Sold Separately)
Daftar Harga hinge Terbaru October 2026
FUJITEC Color HingeRp85.900
TRUSCO Stainless Steel Hinge (Engsel)Rp83.900
SUGATSUNE Torque Hinge (Engsel Torsi)Rp39.900
HILOGIK Slide Hinge One-Touch with InsetRp229.900
TRUSCO Stainless Butt Hinge (Engsel Pintu)Rp34.900
RIXSON Pivot HingRp8.299.900
TRUSCO Extra Thick Welded Steel Hinge Left (Engsel Baja Tebal Kiri)Rp189.900
NITTO KOHKI Auto Hinge Type 100 Series (Engsel Pintu Otomatis)Rp989.900
TRUSCO Stainless Steel HingeRp149.900
DV Inner Panel Hinge (Engsel Panel Dalam)Rp14.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)