Beli distributor osram di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- WESTWARD CreeperDeskripsi:A creeper is a flat metal or cushioned horizontal surface that a mechanic lays on while fixing the under carriage of a vehicle. It has wheels that sit up to 5 in. high to roll and slide easily under vehicles.atribut:
- Caster Configuration: (6) Swivel
- Creeper Seat Style: Creeper
- Duty Rating: Standard Duty
- UNSPSC: 24101508
- K40 Antenna for Two-Way RadioDeskripsi:These antennas work with compatible CB radios.atribut:
- UNSPSC: 43221720
- Band Type: CB
- Compatible Radio Brand: Cobra; President; RoadKing; Uniden
- Compatible Radio Grainger Model Number: 20V771; 20V772; 33UG07; 52YF42; 53JW87; 53JW88; 800MM4
- Compatible Radio Manufacturer Model Number: 19 DX IV; ACFD520; ACUS600; ADAMS; ANDYII; Bearcat 880; BILLII; JOHNNYIII; JOHNSONII; LINCOLNII; MCKINLEY; PC78LTX; PRO510XL; PRO520XL; RANDYII; RICHARD; RKCBBT; RKCBCLASSIC; RONALD; TAYLOR; WALKERIII
- Compatible Radio Type: Vehicle-Mounted
- Display Qty: 1
- Display Sell UOM: EA
- Frequency Range (MHz): 26-30
- ALLEGRO Back Supportatribut:
- UNSPSC: 46182201
- Color: Black
- KNIPEX Wire Stripper & Cable SlitterDeskripsi:Multifunction wire strippers remove insulation and perform other actions such as crimping, cutting, and looping. Sharp-edged slots in the jaws match specific electrical wire gauges to remove insulation. Also known as wire stripper pliers, they hold wire within a slot, squeeze their jaws to press through the insulation, and slide the insulation off the end of the wire.
- WESTWARD Pipe Thread Tap HSSDeskripsi:High-speed steel taps provide good wear resistance in general purpose tapping applications in a range of materials.atribut:
- Item: Pipe and Conduit Thread Tap
- Primary Material Application: All Materials
- Tap Chamfer: Semi-Bottom
- Tap Grouping: Individual
- Tap Material: High Speed Steel
- Thread Direction: Right Hand
- Thread Length (inch): 1 3/4
- Thread per Inch: 11.5
- Dwyer Digital Differential Pressure GaugeDeskripsi:Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
- Advance LED Driver for Fixture ArrayDeskripsi:Programmable LED drivers are commonly used to replace drivers in LED fixtures when OEM drivers for the fixtures are not available. Also known as tunable LED drivers, these drivers can be programmed to provide a specific voltage and current output that meets the power requirements of particular fixtures. Operators enter the desired specifications into a compatible programming device and then plug the device into the driver to upload the specifications to the driver. Once the driver is programmed to the desired specs, it can be installed in the fixture.atribut:
- UNSPSC: 39111801
- EDWARDS SIGNALING Bayonet Base Miniature Light Bulb & LampDeskripsi:BA15d miniature lamps have a 15mm diameter base with two contacts and two in-line side lugs that twist and lock into a BA15d-compatible socket. They are commonly used in beacons, stack lights, and vehicles.atribut:
- Bulb Base Type: Double Contact Bayonet (BA15d)
- Dimmable: No
- WERMA Bayonet Base Miniature Light Bulb & LampDeskripsi:BA15d miniature lamps have a 15mm diameter base with two contacts and two in-line side lugs that twist and lock into a BA15d-compatible socket. They are commonly used in beacons, stack lights, and vehicles.atribut:
- UNSPSC: 39111706
- Bulb Base Type: Double Contact Bayonet (BA15d)
- Bulb Diameter (inch): 5/8
- Bulb Finish: Clear
- Bulb Housing: Glass
- Bulb Shape: T3-1/4
- Current (mA): 43
- Dimmable: No
- Environmental Usage: Indoor/Outdoor
- For Enclosed Fixtures: Yes
- Light Color: White
- Light Output (Lm): 800
- Light Technology: Incandescent
- Manufacturer Part Number: 95584001
- Maximum Operating Temperature (°F): 122
- Minimum Operating Temperature (°F): -4
- Power Source: Direct Wired
- Rated Life (hour): 2500
- Rough Service: No
- Shatter-Resistant: No
- Standards: UL File No. E164155
- Start Type: Electronic
- Voltage (V): 115 AC
- Wattage (W): 5
- WARNER LINEAR Linear ActuatorDeskripsi:Rugged-duty B-Track linear actuators have heavy-duty double-ended ball bearing motors, corrosion and washdown protection, and are permanently lubricated to minimize maintenance time. K2 series actuators can be used for high load and impact applications such as gates and valves, table positioning, and platform lifts. K2x series actuators have an inline ball screw system for high load capability and an integral load holding brake. They are a good option for demanding applications where an alternative to hydraulic or air cylinders is needed. Common applications include construction and paving equipment, wagon and engine lifts, and deck and scissor lifts.atribut:
- Drive System Type: Gear
- Duty Cycle (%): 50
- Enclosure Type: Totally Enclosed Non Ventilated
- Feedback Signal: No
- Gear Case Type: Parallel Spur
- Housing Material: Aluminium
- Motor Type: Permanent Magnet
- Seal Guide Material: Delrin
- Thermal Protection: Automatic
- PS Techno Service Led Bulb Forklift CompatibleDeskripsi:Designed exclusively for professional forklift trucks used by forklift dealers nationwide Light bulb type LED bulb Long life, waterproof (IP65) IC built-in type that is hard to break due to surge (overvoltage) 48V specifications can withstand up to 100VReplacement bulb LED bulbs for trucks, construction vehicles, and forklifts* When used for blinkers, a high-flare (fast blinking) phenomenon occurs. * If the input voltage is reverse voltage, it will not light. It may cause valve failure.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga distributor osram Terbaru February 2026
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| WESTWARD Creeper | Rp1.399.900 |
| K40 Antenna for Two-Way Radio | Rp1.199.900 |
| ALLEGRO Back Support | Rp429.900 |
| KNIPEX Wire Stripper & Cable Slitter | Rp989.900 |
| WESTWARD Pipe Thread Tap HSS | Rp1.499.900 |
| Dwyer Digital Differential Pressure Gauge | Rp3.699.900 |
| Advance LED Driver for Fixture Array | Rp1.599.900 |
| EDWARDS SIGNALING Bayonet Base Miniature Light Bulb & Lamp | Rp929.900 |
| WERMA Bayonet Base Miniature Light Bulb & Lamp | Rp2.099.900 |
Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)



















































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/WESTWARD%20Creeper/q5P107721941-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/K40%20Antenna%20for%20Two-Way%20Radio/lkP109587776-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Penyangga%20Punggung/Sabuk%20Penyangga/ALLEGRO%20Back%20Support/cbP109353443-1.jpg)