JOHNSON LEVEL Waterpass Digital (Sipat Digital)

Sebelum PPN:
Rp3.599.900 - Rp5.699.900
Spesifikasi
UNSPSC27111802
Accuracy (0° and 90°)±0.10°
Accuracy (Other Angles) (°)±0.20
Accuracy (Standard)±0.10°
Display TypeLCD
Frame MaterialAluminium
Includes BatteryYes
Magnet TypeRare Earth
MagneticMagnetic
Measuring Range (Maximum)90°
Measuring Range (Minimum)0°
Measuring UnitsDecimal; Degrees; Feet; Fractional; Inches; Meters; Millimeters; Percent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Magnetic digital levels stick to steel, cast iron, and other ferrous metal surfaces to provide readings while keeping hands free to reposition components and materials. They are commonly used when grading steel-reinforced concrete and leveling metal studs, pipe, and conduit.
Feature
Digital Level Measuring Range - Maximum 90 Degrees Measuring Range - Minimum 0 Degrees Magnet Type Rare Earth Number of Magnets Not Applicable Accuracy - Other Angles +/-0.20 Degrees Overall Length 10 in Battery Size CR2032 Includes Batteries Batteries Included Accuracy - 0 and 90 +/-0.10 Degrees Frame Material Aluminum Preset Angles 22.5 Degrees 45 Degrees Display Type LCD Total Number of Vials 2 Accuracy - Inverted +/-0.10 Degrees Accuracy - Standard +/-0.10 Degrees

Ulasan Produk

Tidak ada ulasan