FEIT ELECTRIC Circular Light Bulb & Lamp (Lampu Pengganti)

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC39112102
Bulb Base Type4-Pin (G10q)
Bulb DesignationFC12/840/LED
Bulb Diameter (inch)1-1/5
Bulb FinishFrosted
Bulb ShapeT9
Circle Diameter (inch)12
Color Rendering Index80
Color Temperature (Kelvin)4100
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Light AppearanceCool White (4100 to 4900K)
Light ColorWhite
Light Output (Lm)2000
Light TechnologyLED
Manufacturer Part NumberFC12/840/LED
Power SourcePlug and Play
Rated Life (hour)25000
SeriesFeit Electric
StandardsETL Listed; FCC Compliant
Start TypeInstant
UL TypeType A
Wattage (W)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Circular lamps have a pin base that plugs into a matching socket on a compatible light fixture.
Feature
LED Circular Bulb Bulb Base Type 4-Pin (G10q) Trade Number FC12/840/LED Bulb Shape T9 Overall Bulb Dia 12 in Color Temperature 4100K Lumens 2 000 lm Light Technology LED Watts 20 W Color Rendering Index 80 Bulb Manufacturers Warranty Length 5 yr Bulb Finish Frosted Standards ETL Listed FCC Compliant Dimming Method No Dimming Indoor/Outdoor Usage Indoor Only Light Color White Bulb Power Source Plug and Play Rated Life 25 000 hr Series Feit Electric Bulb Start Type Instant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait