EIKO Spot, Reflector & Flood Light Bulb & Lamp (Bohlam Reflektor)

Sebelum PPN:
Rp639.900 - Rp779.900
Spesifikasi
UNSPSC45111602
Bulb Base Type2-Pin (GX5.3)
Bulb Diameter (inch)2
Bulb FinishClear
Bulb ShapeMR16
DimmableYes
Environmental UsageIndoor Only
Light AppearanceNeutral (3100 to 4000K)
Light ColorWhite
Light DistributionSpot
Light TechnologyHalogen
Overall Length (inch)1-3/4
Power SourcePlug and Play
Rough ServiceNo
Shatter-ResistantNo
StandardsMeets 2012 Lighting Legislation Energy Standards
Three-WayNo
UL 1993 Environmental RatingDry Location
Voltage (V)21
Wattage (W)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multifaceted reflector (MR) lamps are lined with rippled reflectors that concentrate light into a focused beam for highlighting and spotlighting nearby objects and surfaces. These compact light bulbs fit into tighter spaces and produce a narrower light beam than other reflector lamps except AR lamps. They are commonly used in display cases, small task lights, and elevator lights where the bulb will be concealed.
Feature
Halogen Reflector Bulb Bulb Base Type 2-Pin (GX5.3) Bulb Beam Angle 10 Degrees Bulb Dia 2 in Bulb Shape MR16 Color Temperature 3250K Lumens 900 lm Light Technology Halogen Overall Length 1 3/4 in Shatter-Resistant No Trade Number EKE Voltage 21V Watts 150 W Rated Life 200 hr Bulb Finish Clear Dimmable Yes Three-Way No Light Color White Rough Service No ANSI Code EKE Indoor/Outdoor Usage Indoor Only Standards Meets 2012 Lighting Legislation Energy Standards

Ulasan Produk

Tidak ada ulasan

Halaman Terkait