Beli distributor omron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Digital Panel Meteratribut:
- UNSPSC: 39121519
- Brand: OMRON
- Display: 7-segment LCD
- Mounting: Panel
- Type: 1/16 DIN, Dual Display,Screw Terminal
- OMRON Legend Plate (Rambu Keselamatan)atribut:
- UNSPSC: 39121512
- Diameter (mm): 60
- For use with: 22mm Pushbuttons
- Height (inch): 2.36
- Legend: Emergency Stop
- Legend/Background Color: Black/Yellow
- Material: Plastic
- Shape: Round
- Width (inch): 2.36
- OMRON Solid State Timer (Pewaktu)atribut:
- Adjustable Time: 0.05s to 300h
- OMRON Force-Guided RelayDeskripsi:These force guided relays have pin-shaped connectors that plug into compatible sockets. Socket-mounted relays don't require tools for removal or installation and are ideal for applications where relays are changed periodically.atribut:
- UNSPSC: 39121514
- Body Depth (Rework) (inch): 0.94
- Body Height (REWORK) (inch): 0.51
- Body Width (REWORK) (inch): 1.97
- Coil Resistance (ohm): 1,152
- Coil Voltage (VDC): 24
- Compatible with Manufacturer Model Number: P7SA-F-ND
- Contact Form: SPST-NC; 5PST-NO
- Contact Rating (AC) (A): 6 @250V
- Contact Rating (DC) (A): 6 @30V
- Current Rating (A): 6
- Electrical Connection Type: Pin
- Electrical Operating Durability: 100000
- IP Rating: IP40
- Max. Switching Current (A): 6
- Maximum Operating Temperature (°F): 185
- Mechanical Operating Durability: 10000000
- Minimum Operating Temperature (°F): -40
- Number of Pins/Terminals: 14
- Power Consumption (mW) : 500
- Relay Mounting Style: Socket
- Resistance Properties: Shock-Resistant; Vibration-Resistant
- Response Time (msec): 10
- Socket Code: P
- Standards: CSA Certified; EN; UL Listed
- OMRON Cable Pull Switch Accessoriesatribut:
- UNSPSC: 31151705
- OMRON Cable Pull Switchatribut:
- UNSPSC: 39121505
- AC Contact Rating (A): 3 @240V AC; 6 @120V AC
- Cable Connection Location: Left or Right
- Case Material: Die Cast Alloy
- Contact Form: 2NC/1NO
- DC Contact Rating (A): 0.5
- Depth (inch): 3.39
- For use with: 44506-0700; 44506-4700; 44506-4710; 44506-4720; 44506-4721; 44506-4730; 44506-4731; 44506-4760; 44506-4770; 44506-4771; 44506-4780; Mfr. No. 44506-0720
- IP Rating: 67
- Indicator: Tension
- Length (inch): 8.74
- Maximum Cable Span (ft): 246
- Min. Current (mA): 5
- Mounting Style: Single End
- NEMA Rating: 6
- Operating Force (lbs): 28
- Reset: Push Button
- Standards: CE Marked; UL and cUL Listed
- Switch Function: Maintained
- Switching Ability: Single Cable
- Thermal Amperage (A): 6
- Width (inch): 3.78
- Wiring Entry (inch): 1/2 (NPT)
- OMRON General Purpose & Power RelayDeskripsi:These relays have pins that plug into relay sockets to make quick electrical connections with circuits. Also known as ice cube relays, they don't require tools for removal or installation and are ideal for applications where relays are changed periodically.atribut:
- Motor Rated: Yes
- Sealing: Enclosed
- OMRON General Purpose Solid-State RelayDeskripsi:These relays have pins that plug into relay sockets to make quick electrical connections with circuits. They don't require tools for removal or installation and are ideal for applications where relays are changed periodically.atribut:
- UNSPSC: 39121542
- Electrical Connection Type: Screw
- Finger Safe: Yes
- Insulation Resistance (MΩ): 100
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -22
- Output Switching Mode: Zero Crossing
- Switch configuration: Form A
- Voltage/Current Type: AC Output
- OMRON Programmable controllerDeskripsi:Aggregate functions of "information controllers" aiming for intelligent production at production sites.
- OMRON DC Power Supply (Catu Daya DC)Deskripsi:A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
- OMRON AC Axial Fan R87F (Kipas Aksial)Deskripsi:An axial fan that achieves optimal cooling. Designed for low noise, long life and environmental resistance. The bearing uses highly reliable ball bearings. * Plug cords, finger guards and filters are sold separately.
- OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)Deskripsi:This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.atribut:
- Proximity Sensor Electrical Connection: 2m Cable
- Fort Cable Ties (Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- Locking Style: Self-Locking
- Fuji Electric Variable Frequency DriveDeskripsi:Fuji FRENIC-Mega series VFDs are compact for tight spaces and feature dynamic torque vector control that calculates the appropriate power based on the motor's load. These drives support high horsepower motors found in compressors, chillers, machine tools, and extruders.
- PROTO Micrometer Torque WrenchDeskripsi:Ratcheting micrometer torque wrenches can access fasteners in tight spaces with a flex-head that moves up and down. A gear mechanism on the head allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.atribut:
- Handle Color: Silver
- Counterclockwise Accuracy (%): ± 6
- Rotation: Clockwise and Counterclockwise
- Handle Material: Alloy Steel
- Finish: Chrome
- Material: Alloy Steel
- Torque Limiting Mechanism: Click-Type
- Visual/Audible Indicators: Audible Click
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer / Alat Ukur Tekanan)Deskripsi:These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.atribut:
- Accuracy: ±3-2-3%
- Accuracy Grade: ASME B40.100 Grade B
- Accuracy Scale: Mid-Scale
- Bezel Material: Stainless Steel
- Blowout Safety Back: No
- Brand: PIC GAUGES
- Case Color: Metallic
- Case Material: Stainless Steel
- Cleaned for Oxygen Service: No
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Field Fillable: No
- Freeze Resistant Movement: No
- Gauge Accuracy Grade: Grade B - Commercial
- Gauge Application: Corrosion-Resistant Case
- Gauge Case Liquid: Glycerin
- Gauge Case Material: Stainless Steel
- Gauge Wetted Parts: Copper
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: Not Rated
- Includes: Vent Plug
- Includes Calibration Certificate: No
- Includes Mounting Hardware: No
- Includes Vent Plug: Yes
- Lens Material: Polycarbonate
- Lens Material - Gauge: Plastic
- Liquid-Filled Case: Yes
- Mounting Type: Stem-Mount
- Non-Sparking: No
- Operating Temperature Range Ambient (°F): 30 to 160
- Panel Mountable: No
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Industrial Pressure Gauge
- Process Connection Gender: Male
- Process Connection Type: NPT
- Removable Bezel: No
- Scale Type: Dual
- Secondary Scale Units: bar
- Sensor Material: Copper Alloy
- Socket Material: Copper Alloy
- Standards: ASME
- Vibration Resistance: Liquid-Filled
- Wetted Parts Material: Copper Alloy
- SIEMENS Temperature & Humidity SensorsDeskripsi:Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.atribut:
- UNSPSC: 41112209
- For Use With Building Automation Systems: Building Automation System Compatible
- Measurement Type: Single
Daftar Harga distributor omron Terbaru November 2026
| OMRON Relay Socket | Rp36.900 |
| OMRON Digital Panel Meter | Rp6.399.900 |
| OMRON Legend Plate (Rambu Keselamatan) | Rp209.900 |
| OMRON Solid State Timer (Pewaktu) | Rp999.900 |
| OMRON Force-Guided Relay | Rp1.499.900 |
| OMRON Cable Pull Switch Accessories | Rp709.900 |
| OMRON Cable Pull Switch | Rp9.999.900 |
| OMRON Electronic Temperature Controller Accessories | Rp999.900 |
| OMRON General Purpose & Power Relay | Rp419.900 |
| OMRON General Purpose Solid-State Relay | Rp1.099.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/OMRON%20Legend%20Plate%20(Rambu%20Keselamatan)/4kP109809164-3.jpg)
/8gP105436304-1.jpg)







/j0P109734684-5.jpg)
/OMRON%20AC%20Axial%20Fan%20R87F%20(Kipas%20Aksial)/23P105932075-8.jpg)
/pnP109732923-10.jpg)
/fcP107653552-1.jpg)


/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/70P109670252-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)