OMRON General Purpose Solid-State Relay

Sebelum PPN:
Rp1.099.900 - Rp3.699.900
Spesifikasi
UNSPSC39121542
Electrical Connection TypeScrew
Finger SafeYes
Insulation Resistance (MΩ)100
Maximum Operating Temperature (°F)176
Minimum Operating Temperature (°F)-22
Output Switching ModeZero Crossing
Switch configurationForm A
Voltage/Current TypeAC Output

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays have pins that plug into relay sockets to make quick electrical connections with circuits. They don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Solid State Relay Electrical Connection Screw Clamp Heat Sink Not Included Input Current 40 A Input Voltage 100 to 240V AC Maximum Output Current with Heat Sink 40 A Maximum Output Current without Heat Sink 40 A Output Switching Mode Zero Crossing Output Voltage Range 200 to 480V AC Standards CE Certified CSA Certified TUV Certified UL Listed Switch Component Type Photocoupler Current Type AC Finger Safe Yes Mounting Style Surface Switch Configuration Form A

Ulasan Produk

Tidak ada ulasan