OMRON Force-Guided Relay

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC39121514
Body Depth (Rework) (inch)0.94
Body Height (REWORK) (inch)0.51
Body Width (REWORK) (inch)1.97
Coil Resistance (ohm)1,152
Coil Voltage (VDC)24
Compatible with Manufacturer Model NumberP7SA-F-ND
Contact FormSPST-NC; 5PST-NO
Contact Rating (AC) (A)6 @250V
Contact Rating (DC) (A)6 @30V
Current Rating (A)6
Electrical Connection TypePin
Electrical Operating Durability100000
IP RatingIP40
Max. Switching Current (A)6
Maximum Operating Temperature (°F)185
Mechanical Operating Durability10000000
Minimum Operating Temperature (°F)-40
Number of Pins/Terminals14
Power Consumption (mW) 500
Relay Mounting StyleSocket
Resistance PropertiesShock-Resistant; Vibration-Resistant
Response Time (msec)10
Socket CodeP
StandardsCSA Certified; EN; UL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These force guided relays have pin-shaped connectors that plug into compatible sockets. Socket-mounted relays don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
Feature
Force Guided Relay Base Shape Square Coil Voltage 24V DC Contact Form 5PST-NO SPST-NC Current Rating 6 A Electrical Connection 14-Pin Terminal Flat Pin Width 0.02 in Number of Pins 14 IP Rating IP40 Sealing Flux Sealed Contact Rating (AC) 6 A @ 250V Contact Rating (DC) 6 A @ 30V Mounting Style Socket Body Depth 0.94 in Body Height 0.51 in Body Width 1.97 in Coil Resistance 1 152 ohm Compatible with Manufacturer Model Number P7SA-F-ND Contact Material Gold Plated Silver Alloy

Ulasan Produk

Tidak ada ulasan