OMRON DC Power Supply (Catu Daya DC)

Sebelum PPN:
Rp1.999.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
Feature
DC Power Supply Input Voltage 100 to 240 V AC Output Voltage 24V DC Power Rating 100W Output Amps 4.5 Mounting DIN Rail Switching Case Material Aluminum Case Height 82 mm Width 37.8 mm Depth 92 mm Series S8FS-G Phase - Electrical Single

Ulasan Produk

Tidak ada ulasan