SIEMENS Temperature & Humidity Sensors

Sebelum PPN:
Rp609.900 - Rp6.399.900
Spesifikasi
UNSPSC41112209
For Use With Building Automation SystemsBuilding Automation System Compatible
Measurement TypeSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.
Feature
Temperature and Humidity Sensor Display Type None Sensing Element Type Not Applicable Mounting Location Wall Mount Output 0 to 10V DC 4 to 20 mA Housing Material Polycarbonate Housing Color White Probe Length Not Applicable Temperature Accuracy +/-0.90 Degrees F Electrical Connection Type Screw Terminals Maximum Sensing Temperature 158 Degrees F Minimum Sensing Temperature -40 Degrees F For Use With Building Automation Systems Building Automation System Compatible

Ulasan Produk

Tidak ada ulasan