PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer/ Alat Ukur Tekanan)
#Grup produk P109670252
Spesifikasi
| Accuracy | ±3-2-3% |
|---|---|
| Accuracy Grade | ASME B40.100 Grade B |
| Accuracy Scale | Mid-Scale |
| Bezel Material | Stainless Steel |
| Blowout Safety Back | No |
| Brand | PIC GAUGES |
| Case Color | Metallic |
| Case Material | Stainless Steel |
| Cleaned for Oxygen Service | No |
| Dial Color | White |
| Dial Face Material | Aluminium |
| Dry Dampening Feature | None |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade B - Commercial |
| Gauge Application | Corrosion-Resistant Case |
| Gauge Case Liquid | Glycerin |
| Gauge Case Material | Stainless Steel |
| Gauge Wetted Parts | Copper |
| Hazardous Location Rating | Not Rated |
| IP/NEMA Rating | Not Rated |
| Includes | Vent Plug |
| Includes Calibration Certificate | No |
| Includes Mounting Hardware | No |
| Includes Vent Plug | Yes |
| Lens Material | Polycarbonate |
| Lens Material - Gauge | Plastic |
| Liquid-Filled Case | Yes |
| Mounting Type | Stem-Mount |
| Non-Sparking | No |
| Operating Temperature Range Ambient (°F) | 30 to 160 |
| Panel Mountable | No |
| Pointer Color | Black |
| Pointer Material | Aluminium |
| Pressure Gauge Type | Industrial Pressure Gauge |
| Process Connection Gender | Male |
| Process Connection Type | NPT |
| Removable Bezel | No |
| Scale Type | Dual |
| Secondary Scale Units | bar |
| Sensor Material | Copper Alloy |
| Socket Material | Copper Alloy |
| Standards | ASME |
| Vibration Resistance | Liquid-Filled |
| Wetted Parts Material | Copper Alloy |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.
Feature
Industrial Pressure Gauge Nominal Dial Size 2 in Accuracy +/-3-2-3 Percent Gauge Case Material Stainless Steel Process Connection Type NPT Process Connection Gender Male Lens Material Polycarbonate Process Connection Size 1/4 in Field Fillable No Process Connection Location Bottom Case Color Metallic IP/NEMA Rating Not Rated Primary Pressure Range 0 to 3 000 Dry Dampening Feature None Vibration Resistance Liquid-Filled Dial Color WhiteProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/70P109670252-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
