Fuji Electric Variable Frequency Drive

Sebelum PPN:
Rp4.599.900 - Rp1.299.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fuji FRENIC-Mega series VFDs are compact for tight spaces and feature dynamic torque vector control that calculates the appropriate power based on the motor's load. These drives support high horsepower motors found in compressors, chillers, machine tools, and extruders.
Feature
Multifunctional Inverter Input Voltage 460V AC Input Phase AC Three Input Frequency 50/60 Hz Maximum Output Power 1/2 hp Maximum Output Current 75 A Output Voltage 480V AC Output Phase AC Three Output Frequency Range 0 to 500 Hz Enclosure Rating IP20

Ulasan Produk

Tidak ada ulasan