Beli distributor cctv di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRIPLETT Surveillance AccessoriesDeskripsi:Clear standard acrylic tape will not yellow. It is commonly used for sealing white and other colored boxes, tubes, and mailers.atribut:
- UNSPSC: 41113642
- Manufacturer Part Number: Pocket CAT
- Sub Brand: Byte Brothers
- SPECO TECHNOLOGIES Video Surveillance Power SupplyDeskripsi:These video surveillance power supplies and converters provide the correct voltage and current to operate or charge compatible equipment or devices.atribut:
- UNSPSC: 46171610
- For use with: CCTV Cameras
- Input Type: No Inputs Included
- Maximum Input Voltage (V): 120 AC
- Number of Channels: 1
- Output Type: No Outputs Included
- Product Type: Power Supplies
- Standards: NDAA Complaint; UL Listed
- SPECO TECHNOLOGIES Surveillance System Housings, Mounts, and BracketDeskripsi:These accessory items pair with compatible Speco surveillance and security equipment and include junction boxes, mounts, and brackets that allow cameras to be positioned at different angles and locations to enhance recording and viewing.atribut:
- UNSPSC: 31162506
- Color: Beige
- Compatible Surveillance Equipment: Digital Non-Network CCTV Camera; IP Camera
- Compatible with Series: Universal
- Manufacturer Part Number: CST175
- Material: Aluminium
- Mount Type: Bracket
- Mounting Location: Ceiling; Wall
- Overall Depth (inch): 11
- Overall Load Capacity (lbs): 3
- Overall Width (inch): 2-1/2
- Standards: NDAA Section 889 Part B Guidelines
- WESTWARD Crimper (Tang Crimping)Deskripsi:The controlled-cycle mechanism of these lug and splice crimpers ratchets the jaws, crimping to a preset depth and applying pressure evenly for repeatable results without overcrimping. Also known as full-cycle crimpers, they release the jaws after each crimping cycle. They form stronger, more uniform crimps than crimping pliers.
- Phoenix Contact Sensor/Actuator Box SACB-8 (Konektor Kotak Sensor Aktuator)Deskripsi:Sensor/actuator box, application: Standard, connection method: M12-SPEEDCON-socket Metal, number of slots: 8, number of positions: 4, coding: A - standard, slot assignment: single, status display: No, Universal; master cable connection: Fixed connection 180°, PUR/PVC, cable length: 5 m, shielding: noatribut:
- Current Carrying Capacity Per I/O Signal: 2
- Current Carrying Capacity Per Slot: 4
- Number of Slots: 8
- Seagate EXOS 7E8 HDD Enterprise (Hard Disk Enterprise)Deskripsi:The Seagate® Exos™ 7E8 enterprise hard drive confidently stores up to 8TB of data without sacrificing performance. The secure, high-capacity, high-performance drives are optimized for demanding enterprise bulk data applications.Best-Fit ApplicationsHyperscale applications/cloud data centersMassive scale-out data centers OLTP and HPC applicationsHigh-capacity density RAID storageMainstream enterprise external storage arraysDistributed file systems, including Hadoop and CephEnterprise backup and restore—D2D, virtual tapeCentralized surveillance
- Jackson Safety Full Face Shield System (Pelindung Wajah)Deskripsi:The molded frame around the visor of these face shields adds stability against impact. The cover parts of the sides of the face to provide more complete coverage than standard face shields. They are often worn with appropriate eyewear when working with chemicals or projectiles that can come from the side.atribut:
- Dielectric Protection: No
- Headgear Material: Nylon
- Suspension Adjustment Type: Ratchet
- Visor color: Clear
- LITTLE GIANT Step Stool (Tangga Pijakan Lipat)Deskripsi:Keep these step stools around to reach high places in offices, stores, and other commercial areas. They are designed to fold away for compact storage. Steel stepladders offer high durability, and aluminum stepladders offer lightweight construction. Ladders with nonslip mats on steps and nonslip plastic feet can help improve footing and stability. Other helpful features may include multifunction trays to keep tools organized, or Tip 'N Pull wheels for easy moving.atribut:
- Material: Aluminium
- WESTWARD Retaining Ring Plier Set (Set Perkakas)Deskripsi:This set includes various tools designed to help install and remove internal and external retaining rings.atribut:
- Plier Material: Steel
- Item: Retaining Ring Plier Set
- For Maximum Bore Diameter (inch): 4 13/16
- For Maximum Shaft Diameter (inch): 4
- For Minimum Bore Diameter (inch): 1 13/16
- For Minimum Shaft Diameter (inch): 1 9/16
- For Ring Type: External, Internal
- Handle Style: Plastic Coated
- Includes: Carrying Case
- Number of Pliers: 12
- Tip Angle (°): 0, 45, 90
- DPI Step Stool (Bangku Pijakan)Deskripsi:These step stools are designed to help you reach high objects in various environments. Stools featuring plastic construction offer lightweight durability, and resistance to chemicals and corrosion.
- LINEAR Door Alarm Indoor Keypad (Kontrol Alarm Peringatan Pintu)atribut:
- UNSPSC: 46171604
- Accessory Type: Indoor Keypad
- Amps (A): 2
- Depth (inch): 1-5/16
- Finish: Stainless Steel
- For use with: Access Control Applications
- Height (inch): 4-1/2
- Material: Cast Aluminium
- Number of wires: 5
- Siren Style: Continuous
- Test Range (ft): 50
- Voltage (V): 12 to 24 AC/12 to 24 DC
- Width (inch): 2-3/4
- HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)Deskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
- Fuji Electric Variable Frequency DriveDeskripsi:Fuji FRENIC-Mega series VFDs are compact for tight spaces and feature dynamic torque vector control that calculates the appropriate power based on the motor's load. These drives support high horsepower motors found in compressors, chillers, machine tools, and extruders.
- HONEYWELL HOWARD LEIGHT Earplug Dispensers and Refills Howard Leight (Penyumbat Telinga)atribut:
- UNSPSC: 46181901
- Earplug Material: Foam
- Earplug Reusability: Disposable
- Metal Detectable: No
- Style: Uncorded
- FLUKE Cable Network TesterDeskripsi:Includes : Cat6A Patch Cord, Charging Cable, Duffle Bag, Hanging Strap with Remote ID Holder, Intellitone Probe, LinkIQ(TM) Cable + Network Tester with Multi-Connector Adapter with Magnetic Strap, Quick Reference Guide, RJ45 Male to RJ45 Female Patch Cord, RJ45 Remote-IDs #1-7 with case, RJ45/11 Modular Adapter, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, USB-C to USB-A cableatribut:
- For use with: Industrial Ethernet Cabling
- Adapter Type: M12D, M12X, M8, RJ45
- Connector Type: RJ45
- Standards: RoHS Compliant Directive 2002/95/EC
- Primary Function: Copper Cable Qualification
- Instrument Display: Touchscreen
- Cable Length Display: Yes
- Continuity testing: Yes
- Crosstalk Detection: Yes
- Data Line Polarity Indicator: No
- Distance to Fault: Yes
- Endpoint Testing: No
- Ethernet Service Detection: Yes
- Pair Tracing: Yes
- PoE/PoE+Detection: Yes
- Service Detectio: Yes
- Tone Detection: No
- Tone Generator: Yes
- WiFi Capability: No
- Wire Mapping: Yes
- Extech Kamera inspeksi bentuk kabelDeskripsi:BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.atribut:
- Pixels: 712x486 (NTSC)
- Transmission Frequency: 2.4GHz
- Dimensions: 186x215x41mm
- Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
- Frame Rate (fps): 10,,15,20,25,30
- LCD Screen Type (inch): TFT 3.5
- Minimum Bend Radius (inch/mm): 2.36/60
- Shaft Diameter (mm): 9
- Transmission Range (ft): 32 (unobstructed view)
- Transmission Range (m): 10 (unobstructed view)
- Viewing Direction (°): Viewing Angle 45
- Working Length (inch/m): 36/0.9
- GOJO Hand Sanitizer & Dispenser AccessoriesDeskripsi:These accessories catch and contain drips, preventing slip hazards. They also provide increased flexibility for mounting and storage of dispensers and containers.atribut:
- UNSPSC: 53131626
- INVID TECH Hybrid Video RecorderDeskripsi:These hybrid video recorders take and store footage from digital IP and analog security cameras.atribut:
- UNSPSC: 46171621
- Maximum Operating Temperature (°F): 122
- Minimum Operating Temperature (°F): 14
- Output Type: BNC; CH; CVBS; HDMI; RCA; VGA
- Overall Height (inch): 1-3/4
- Standards: CE; EU RoHS; FCC; REACH; WEEE
- Video Compression Format: H.264/H.265
- Video Export Medium: External HDDInternal HDDNetworkUSB Flash Drive
- Video Outputs: CVBS; HDMI; VGA
Daftar Harga distributor cctv Terbaru October 2026
| TRIPLETT Surveillance Accessories | Rp2.199.900 |
| SPECO TECHNOLOGIES SPECO TECHNOLOGIES Surveillance Accessories | Rp129.900 |
| SPECO TECHNOLOGIES Video Surveillance Power Supply | Rp779.900 |
| SPECO TECHNOLOGIES Surveillance System Housings, Mounts, and Bracket | Rp959.900 |
| WESTWARD Crimper (Tang Crimping) | Rp459.900 |
| Phoenix Contact Sensor/Actuator Box SACB-8 (Konektor Kotak Sensor Aktuator) | Rp1.599.900 |
| Seagate EXOS 7E8 HDD Enterprise (Hard Disk Enterprise) | Rp6.899.900 |
| Jackson Safety Full Face Shield System (Pelindung Wajah) | Rp719.900 |
| LITTLE GIANT Step Stool (Tangga Pijakan Lipat) | Rp5.999.900 |
| WESTWARD Retaining Ring Plier Set (Set Perkakas) | Rp659.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/TRIPLETT%20Surveillance%20Accessories/kdP109485733-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lain%20-%20lain/SPECO%20TECHNOLOGIES%20SPECO%20TECHNOLOGIES%20Surveillance%20Accessories/jvP109485715-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/SPECO%20TECHNOLOGIES%20Video%20Surveillance%20Power%20Supply/d8P109487476-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/SPECO%20TECHNOLOGIES%20Surveillance%20System%20Housings%2C%20Mounts%2C%20and%20Bracket/lnP109485779-6.jpg)
/1tP107722065-1.jpg)
/57P105622187-1.jpg)
/rjP107535991-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Pelindung%20Wajah%20-%20Dipasang%20di%20Helm/Jackson%20Safety%20Full%20Face%20Shield%20System%20(Pelindung%20Wajah)/2dP109366085-1.jpg)
/mwP109383824-1.jpg)
/bdP107753409-1.jpg)
/lpP109383781-1.jpg)
/9zP109472359-1.jpg)
/7gP109376268-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/HONEYWELL%20HOWARD%20LEIGHT%20Earplug%20Dispensers%20and%20Refills%20Howard%20Leight%20(Penyumbat%20Telinga)/1xP109302069-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/INVID%20TECH%20Hybrid%20Video%20Recorder/c1P109477433-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)