NOTRAX Scraper-Dryer Entrance Mat

Sebelum PPN:
Rp599.900 - Rp9.999.900
Spesifikasi
ADA CompliantNo
AutoclavableNo
Crush ResistantYes
LaunderableYes
Mat typeEntrance Mat
NFSI High Traction CertifiedNo
Printed Image or MessageNone
ReversibleNo
Surface ApplicationScraping and Drying
Surface MaterialPolypropylene
Welding SafeNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-direction ribbed mats scrape debris from footwear. Gaps between the ribs allow dirt and debris to fall away from the mat's surface and can contain some moisture.
Feature
K7641 Entrance Mat Reversible No Antimicrobial No Welding Safe No Autoclavable No ADA Compliant No Application Entranceways Hospital Entrances Lobbies Schools Backing Material Vinyl Color Charcoal Crush Resistant Yes Does Not Contain DOP Edge Style Flat Face Material Weight 18 oz/sq yd For Surface Type Carpet Floors Rugs Indoor/Outdoor Indoor Launderable Yes Mat Type Entrance Mat NFSI High Traction Certified No Overall Length 4 ft Overall Width 3 ft

Ulasan Produk

Tidak ada ulasan