VITEK Video Surveillance Power Supply

Sebelum PPN:
Rp469.900
Spesifikasi
UNSPSC39121004
ColorBlack
FeaturesLED Status Indicator; Lock on Power Outlet Screw; Terminal Strip Connection
For use withCCTV Cameras
Input TypeNo Inputs Included
Manufacturer Part NumberVT-24VAC/20
Max. Output Voltage (V)24 AC
Maximum Input Voltage (V)120 AC
Number of Channels1
Output TypeNo Outputs Included
Overall Depth (inch)2
Overall Height (inch)2
Overall Width (inch)2
Product TypePower Supplies
StandardsUL Listed
Sub BrandCCTV
VA Rating20VA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
Feature
Power Supply Number of Channels 1 Overall Height 2 in Overall Width 2 in Overall Depth 2 in VA Rating 20 VA Maximum Input Voltage 120V AC Maximum Output Voltage 24V AC For Use With CCTV Cameras Input Type No Inputs Included Output Type No Outputs Included Color Black Features LED Status Indicator Lock on Power Outlet Screw Terminal Strip Connection Manufacturers Warranty Length 3 yr Standards UL Listed

Ulasan Produk

Tidak ada ulasan