CORTINA Traffic Barricade & Accessories (Perlengkapan Barikade)

Sebelum PPN:
Rp299.900 - Rp799.900
Spesifikasi
UNSPSC46151501

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lights attach to traffic barricades to make them more visible in low light and low-visibility conditions.
Feature
Solar Barricade Light Barricade Light Type A For Use With Product Type Traffic Barricades Lamp Type LED Lens Design Mono Crystalline Light Patterns Included Flashing Off Steady Burn Light Color Red Mounting Bolt-On Power Source Solar Meets MUTCD Requirements Yes Body Color Yellow Body Material Polycarbonate Flashes per Minute 60 Includes Bolt and Switch Pin LED Bulb Lamp Life 20 000 hr Overall Height 13 3/8 in Overall Length 20 in Overall Width 14 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait