Beli distributor autonics indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Gulaku Gula Pasir Premium Putih
    Rating:
    99% of 100
    (62)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Premium Putih
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  2. IFM Temperature & Humidity Transmitter for Industrial Application
    Mulai

    Rp7.399.900

    IFM Temperature & Humidity Transmitter for Industrial Application
    Deskripsi:
    Transmitters are threaded onto tanks or pipes and sense and convert temperature readings into an analog signal. This signal is transmitted to a control room, control panel, or monitoring station. These versatile transmitters can be mounted with a protective tube that shields them from corrosion or other damage. They can also be used with a 3-A Certified process adapter for hygienic areas or even used in Clean-in-Place (CIP) hygienic applications. These durable instruments are commonly used in industrial and process applications and are compatible with many liquids and gases processed in industrial applications.
    atribut:
    • UNSPSC: 41112105
    • Brand: IFM
    • Display: LED
    • Display Type: Analog
    • Electrical Connections: 4-Pin M12 Connector
    • Enclosure Material: Stainless Steel
    • Enclosure Rating: IP67; IP68; IP69K
    • Features: Gold-Plated Contacts; High Protection Rating
    • IP Rating: IP67; IP68; IP69K
    • Maximum Operating Temperature (°F): 300
    • Maximum Sensed Temperature (°F): 302
    • Minimum Operating Temperature (°F): 0
    • Minimum Sensed Temperature (°F): -58
    • Mounting: Adapter
    • Output (mA DC): 4 to 20
    • Power Required (V): 18 to 32 DC
    • Power Source (V DC): 18 to 32
    • Power Type: Electrical
    • Probe Diameter (inch): 0.23
    • Process Connection (inch): 1/2 NPT
    • Process Connection Size (inch): 1/2 in
    • Process Connection Type: NPT
    • Repeatability : ±0.1%
    • Response Time (s): 0.33
    • Sensing Element Type: Pt1000 RTD
    • Series: TA
    • Standards: CE; CRN; cUL Listed; EAC; IO-Link
    • Storage Temperature Range (°C): -40 to 100
    • Temperature Accuracy: , ±0.3K + 0.1% Mid-Scale, ±0.54°F + 0.1% Mid-Scale
    • Temperature Output (mA DC): 4 to 20
    • Temperature Range (°F): -58 to 302
    • Transmitter Type: Compact Industrial Temperature Transmitter
  3. FLOWLINE Liquid Level Transmitter Display
    Mulai

    Rp6.899.900

    FLOWLINE Liquid Level Transmitter Display
    Deskripsi:
    These transmitter displays are for use with liquid-level sensors. They display liquid levels in a tank or sump container that are measured by a remote liquid level sensor.
    atribut:
    • UNSPSC: 41111938
    • Application: General Purpose
    • Brand: FLOWLINE
  4. HONEYWELL Threaded RTD Prob
    Mulai

    Rp6.799.900

    HONEYWELL Threaded RTD Prob
    Deskripsi:
    These RTD probes have a thread-mounted sensor that’s used alone or with thermowells or protection tubes for fixed-installation applications. They are commonly used to measure and monitor the temperature of liquids, gases, and air in closed vessels like tanks and pipes.
    atribut:
    • UNSPSC: 41111905
    • Accuracy (°C): ±0.2
    • Brand: HONEYWELL
    • Cable Length (ft.inch): 1'6\"
    • Connector Type: Bare Wire
    • Includes Signal Converter: No
    • Includes Thermowell: No
    • Maximum Temperature (°C): 125
    • Maximum Temperature (°F): 257
    • Minimum Temperature (°C): -60
    • Minimum Temperature (°F): -76
    • Probe Diameter (inch): 0.125
    • Probe Length (inch): 1
    • Probe Sheath Material: 300 Stainless Steel
    • Probe Size (inch): 1/8x1
    • Resistance (ohm): 100
    • Sensor Type: RTD
    • Temperature Range (°C): -60 to 125
    • Temperature Range (°F): -76 to 257
  5. OMRON Solid-State Timer
    Mulai

    Rp829.900

    OMRON Solid-State Timer
    atribut:
    • Adjustable Time: 0.05s to 300h
  6. Kapal Api Kopi Bubuk Special Merah
    Rating:
    97% of 100
    (56)
    Mulai

    Rp11.900

    Kapal Api Kopi Bubuk Special Merah
    Deskripsi:
    Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
  7. Eterna Paint Brush 611 (Kuas Cat)
    Rating:
    98% of 100
    (18)
    Mulai

    Rp2.900

    Eterna Paint Brush 611 (Kuas Cat)
    Deskripsi:
    Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
  8. TEMPCO Threaded RTD Prob
    Mulai

    Rp3.099.900

    TEMPCO Threaded RTD Prob
    Deskripsi:
    These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.
    atribut:
    • UNSPSC: 41112206
    • Accuracy (°C): ±0.15/±0.06 ohm at 0
    • Brand: TEMPCO
    • Connector Type: Connection Head with Terminal Block
    • Fitting Type (inch): 1/2 MNPT
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Head Connection (inch): 1/2 MNPT
    • Head Material: Aluminium
    • Includes Signal Converter: No
    • Includes Thermowell: No
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 392
    • Minimum Temperature (°C): -18
    • Minimum Temperature (°F): 0
    • Number of wires: 3-Wire
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.25
    • Probe Sheath Material: 316 Stainless Steel
    • Process Mounting (inch): 1/2 NPT
    • Resistance (ohm): 100
    • Rtd Type: 3-Wire Pt100
    • Sensor Type: RTD
    • Temperature Range (°C): -18 to 200
    • Temperature Range (°F): 0 to 392
  9. Dwyer Absolute Pressure Transmitter
    Mulai

    Rp6.699.900

    Dwyer Absolute Pressure Transmitter
    Deskripsi:
    These pressure transmitters are built with threaded process connections for direct mounting to systems. They also have electrical terminations that connect to compatible control systems for monitoring. Also called pressure sensors and pressure transducers, these instruments are commonly used for process automation and control, pneumatic sensing, presses and machine tools, and industrial and commercial HVAC and refrigeration applications.
    atribut:
    • UNSPSC: 41111938
    • Accuracy: ±1% of Full Scale
    • Brand: DWYER
    • Calibration Certificate Included: No
    • Electrical Connection: 4-Pin DIN 43650 Form C Connector
    • Electrical Connections: 4-Pin DIN 43650 Form C Connector
    • Enclosure Rating: IP66 ; NEMA 4X
    • Explosion/Fire Proof: No
    • Features: Protection in Harsh Environments; Shock and Vibration Resistance; Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
    • For Use With Media Type: Compressors; Hydraulics; Pumps
    • Housing Material: Stainless Steel
    • IP Rating: IP66
    • Intrinsically Safe: No
    • Maximum Loop Resistance (ohm): 0 to 1,000 Max
    • Maximum Operating Temperature (°F): 200
    • Maximum Pressure (psia): 15
    • Minimum Operating Temperature (°F): 0
    • Minimum Pressure (PSI): 0
    • NEMA Rating: NEMA 4X
    • NIST Traceable Certificate: No
    • Number of wires: 2
    • Output (mA DC): 4 to 20
    • Overall Height (inch): 3.5 in
    • Overall Length (inch): 5.5
    • Overall Width (inch): 1.281
    • Overpressure (psia): 45
    • Power Required (VDC): 10 to 30
    • Pressure Range (psia): 0 psi to 15
    • Pressure Units: psia
    • Process Connection (inch): 1/4 Male NPT
    • Process Connection Gender: Male
    • Process Connection Size (inch): 1/4 in
    • Process Connection Type: NPT
    • Response Time (msec): 300
    • Series: 628
    • Standards: CE; NSF; UL Listed
    • Thermal Error: ±0.04%
    • Type of Pressure: Absolute
    • Weight (oz): 10
  10. Extech Tachometer
    Mulai

    Rp4.199.900

  11. TRIPLETT Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Mulai

    Rp539.900

    TRIPLETT Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These temperature and humidity meters have cabled sensors that provide multiple readings: the ambient temperature and humidity via the base's own sensor and remote readings for the location of the cabled remote sensors. The cabled sensors are typically probes placed into containers, on a piece of electronic equipment, or on another moderate low- or high-temperature device.
    atribut:
    • UNSPSC: 31160000
    • Brand: TRIPLETT
  12. TRIPLETT Video Surveillance Tester
    Mulai

    Rp26.999.900

    TRIPLETT Video Surveillance Tester
    Deskripsi:
    These portable video surveillance and CCTV testers verify that security cameras are operating properly and troubleshoot problems. Typical applications include testing network and Ethernet lines, camera video and audio functionality, and monitor performance.
    atribut:
    • Includes Batteries: Yes
    • Product Type: Camera Tester
  13. JOHNSON CONTROLS General Purpose Pressure Transmitter
    Mulai

    Rp3.999.900

    JOHNSON CONTROLS General Purpose Pressure Transmitter
    Deskripsi:
    These pressure transmitters have a threaded process connection and a 3-pin Packard connector, integral either to the transducer itself or to an included cable.
    atribut:
    • UNSPSC: 41112107
    • Brand: JOHNSON CONTROLS
    • Electrical Connections: 3-Pin Packard Connector
    • Explosion/Fire Proof: No
    • Housing Material: Stainless Steel
    • Intrinsically Safe: No
    • Maximum Loop Resistance (MΩ): 100 @500V DC
    • Minimum Operating Temperature (°F): -40
    • Minimum Pressure (PSI): 0
    • Process Connection Gender: Male
    • Wetted Materials: Stainless Steel
  14. MTT DC Signal Converter
    Mulai

    Rp6.399.900

    MTT DC Signal Converter
    Deskripsi:
    Insulated 1-output / 2-output DC signal converter with a thin plug-in structure that converts a DC current signal or voltage signal into various DC signals. DC signal converter (isolator). *Without moisture-proof coating.Applicable EC Directives Electromagnetic Compatibility Directive (2014/30/EU) EN61326-1:2013 Low Voltage Directive (2014/35/EU) IEC61010-1/EN61010-1:2010 Installation Category II, Pollution Degree 2, Maximum Working Voltage 300V Reinforced insulation between [input/output/GND] and power supplyWithstand Voltage: Between input - [output 1, output 2] - [power supply, ground]: 2000V AC, cut-off current 0.5mA for 1 minute Between power supply and ground: 2000V AC, cut-off current 5mA for 1 minute Between output 1 and output 2: 500V AC breaking current 0.5mA for 1 minuteMaterial: Body housing: ABS resin (UL-94V-0) Terminal block: PBT resin (UL-94V-0) Terminal block cover: PC resin (UL-94V-2) DIN rail stopper: PP resin (UL-94HB ), terminal screw: iron/nickel plating, plug/socket terminal surface treatment: 0.2 μm/gold plating, substrate: glass epoxy (FR-4: UL-94V-0)Output Specifications: Maximum output load / 750Ω or less, Zero adjustment range / span about ± 5% (variable by the converter front trimmer), span adjustment range / span about ± 5% (variable by the converter front trimmer)
    atribut:
    • Fuse: (Power) 160mA fuse
    • Storage Temperature (°C): -10 to 60
    • Screw Tightening Torque (N m): 0.8 to 1
  15. Kapal Api Kopi Instan Special Mix
    Rating:
    100% of 100
    (21)
    Mulai

    Rp21.900

    Kapal Api Kopi Instan Special Mix
    Deskripsi:
    Kapal Api Special Mix ini terbuat dari Biji kopi pilihan yang diolah dengan mesin modern dengan campuran gula murni. Kemasannya yang praktis menjadikan Kopi Kapal Api Special Mix ini siap dan mudah disajikan. Tersedia pula Kapal Api Special Mix dengan less sugar.
    atribut:
    • Size (g): 23
  16. Daia Detergent Deterjen Plus Softener
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    Daia Detergent Deterjen Plus Softener
    Deskripsi:
    Daia plus Softener, tidak memerlukan pelembut lain pada bilasan terakhir. Rasakan kelembutan dan keharuman pakaian hanya dengan Daia plus Softener. * Daya cuci ekstra Daia melenyapkan kotoran membandel sampai tuntas. * Pelembutnya, melembutkan serat kain sekaligus mengharumkan, sehingga pakaian mudah disetrika. * Daia dengan L.A.S (Linear Alkylbenzene Sulfonate) ramah lingkungan dan membuat tangan tetap lembut. cara Mencuci : 1. Penting : Larutkan 1 genggam Daia plus Softener ke dalam +/- 10 liter air. 2. Pisahkan pakaian putih, berwarna dan mudah luntur. 3. Sebaiknya rendam cucian selama 30 menit 4. Kucek sebentar dan bilas sampai bersih. Bahan aktif : Linear Alkylbenzene Sulfonate (LAS) yang mudah terurai dalam air
  17. WARNER LINEAR Linear Actuator
    Mulai

    Rp15.999.900

    WARNER LINEAR Linear Actuator
    Deskripsi:
    Rugged-duty B-Track linear actuators have heavy-duty double-ended ball bearing motors, corrosion and washdown protection, and are permanently lubricated to minimize maintenance time. K2 series actuators can be used for high load and impact applications such as gates and valves, table positioning, and platform lifts. K2x series actuators have an inline ball screw system for high load capability and an integral load holding brake. They are a good option for demanding applications where an alternative to hydraulic or air cylinders is needed. Common applications include construction and paving equipment, wagon and engine lifts, and deck and scissor lifts.
    atribut:
    • Drive System Type: Gear
    • Duty Cycle (%): 50
    • Enclosure Type: Totally Enclosed Non Ventilated
    • Feedback Signal: No
    • Gear Case Type: Parallel Spur
    • Housing Material: Aluminium
    • Motor Type: Permanent Magnet
    • Seal Guide Material: Delrin
    • Thermal Protection: Automatic
  18. Sanken Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.699.900

    Sanken Water Dispenser Bottom Loading (Galon Bawah)
    Deskripsi:
    Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopi
    atribut:
    • Frequency (Hz): 50
Daftar Harga distributor autonics indonesia Terbaru June 2026
Gulaku Gula Pasir Premium PutihRp5.900
IFM Temperature & Humidity Transmitter for Industrial ApplicationRp7.399.900
FLOWLINE Liquid Level Transmitter DisplayRp6.899.900
HONEYWELL Threaded RTD ProbRp6.799.900
OMRON Solid-State TimerRp829.900
Kapal Api Kopi Bubuk Special MerahRp11.900
Eterna Paint Brush 611 (Kuas Cat)Rp2.900
TEMPCO Threaded RTD ProbRp3.099.900
Dwyer Absolute Pressure TransmitterRp6.699.900
FEDERAL SIGNAL Strobe and Flashing LightRp3.999.900

Data diperbarui pada 24/06/2026 (Harga belum termasuk PPN)