WARNER LINEAR Linear Actuator

Sebelum PPN:
Rp18.999.900 - Rp77.999.900
Spesifikasi
Drive System TypeGear
Duty Cycle (%)50
Enclosure TypeTotally Enclosed Non Ventilated
Feedback SignalNo
Gear Case TypeParallel Spur
Housing MaterialAluminium
Motor TypePermanent Magnet
Seal Guide MaterialDelrin
Thermal ProtectionAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rugged-duty B-Track linear actuators have heavy-duty double-ended ball bearing motors, corrosion and washdown protection, and are permanently lubricated to minimize maintenance time. K2 series actuators can be used for high load and impact applications such as gates and valves, table positioning, and platform lifts. K2x series actuators have an inline ball screw system for high load capability and an integral load holding brake. They are a good option for demanding applications where an alternative to hydraulic or air cylinders is needed. Common applications include construction and paving equipment, wagon and engine lifts, and deck and scissor lifts.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Linear Actuator Rated Load 600 lb Stroke Length 8 in Speed @ Rated Load 60 in/min Duty Cycle 50 Percent Voltage 12V DC 25 A Full Load Amps Retracted Length 14 1/4 in Max Ambient Temp 60 Degrees C/140 Degrees F Enclosure Type Totally Enclosed Non Ventilated Motor Type Permanent Magnet Thermal Protection Automatic Capacitor Included No No Capacitor Required No Feedback Signal Clutch Included Yes Drive System Type Gear Gear Material Aluminum Bearing Type Double Ended Ball

Ulasan Produk

Tidak ada ulasan