WERMA Tower Light Assembly

Sebelum PPN:
Rp4.199.900 - Rp8.799.900
Spesifikasi
Lens DesignCylinder
Sounder IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to mount, these tower lights can be used to indicate the status of a machine or process.
Feature
Tower Light Mounting Style Direct Number of Lights 2 Tower Light Color Green Red Light Modes Flashing Steady Sound Modes Steady Lighting Technology LED Sounder Included No Diameter 37 mm Overall Height 5 1/2 in Voltage 24V AC/DC NEMA Rating IP65 Tower Light Series KOMPAKT 37 60 Flashes per Minute Lamp Life 50 000 hr Housing Material Polycarbonate Lens Design Cylinder Lens Material Polycarbonate Standards cULus Current Drawn 70mA Tower Light Assembly

Ulasan Produk

Tidak ada ulasan

Halaman Terkait