IFM Temperature & Humidity Transmitter for Industrial Application

Sebelum PPN:
Rp7.399.900 - Rp7.599.900
Spesifikasi
UNSPSC41112105
BrandIFM
DisplayLED
Display TypeAnalog
Electrical Connections4-Pin M12 Connector
Enclosure MaterialStainless Steel
Enclosure RatingIP67; IP68; IP69K
FeaturesGold-Plated Contacts; High Protection Rating
IP RatingIP67; IP68; IP69K
Maximum Operating Temperature (°F)300
Maximum Sensed Temperature (°F)302
Minimum Operating Temperature (°F)0
Minimum Sensed Temperature (°F)-58
MountingAdapter
Output (mA DC)4 to 20
Power Required (V)18 to 32 DC
Power Source (V DC)18 to 32
Power TypeElectrical
Probe Diameter (inch)0.23
Process Connection (inch)1/2 NPT
Process Connection Size (inch)1/2 in
Process Connection TypeNPT
Repeatability ±0.1%
Response Time (s)0.33
Sensing Element TypePt1000 RTD
SeriesTA
StandardsCE; CRN; cUL Listed; EAC; IO-Link
Storage Temperature Range (°C)-40 to 100
Temperature Accuracy, ±0.3K + 0.1% Mid-Scale, ±0.54°F + 0.1% Mid-Scale
Temperature Output (mA DC)4 to 20
Temperature Range (°F)-58 to 302
Transmitter TypeCompact Industrial Temperature Transmitter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transmitters are threaded onto tanks or pipes and sense and convert temperature readings into an analog signal. This signal is transmitted to a control room, control panel, or monitoring station. These versatile transmitters can be mounted with a protective tube that shields them from corrosion or other damage. They can also be used with a 3-A Certified process adapter for hygienic areas or even used in Clean-in-Place (CIP) hygienic applications. These durable instruments are commonly used in industrial and process applications and are compatible with many liquids and gases processed in industrial applications.
Feature
Temperature Transducer Maximum Sensed Temperature 302 Degrees F Minimum Sensed Temperature -58 Degrees F Temperature Accuracy +/-0.3K + 0.1 Percent Mid-Scale +/-0.54 Degrees F + 0.1 Percent Mid-Scale Power Required 18 to 32V DC Electrical Connections 4-Pin M12 Connector Overall Length 6.92 in IP Rating IP67 IP68 IP69K Series TA Output 4 to 20mA DC Probe Length 3.94 in Sensing Element Type Pt1000 RTD Display LED Display Type Analog Enclosure Material Stainless Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait