Beli digital flow meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SENSIRION Digital Flow Meter Flow MeterDeskripsi:The Sensirion SFM3200 series digital flow meter is a mass flow meter, best suited for inspiratory flow measurements. The characterized by its wide dynamic measurement range of up to 250SLPM, as well as, its measurement accuracy at low flows. The special design of the flow channel results in a low-pressure drop through the flow body of the sensor. The thermal sensor element assures very fast signal processing time and bidirectional measurement mode, with the signal being internally linearized and temperature compensated.atribut:
- Device Type: Digital Flow Meter
- Housing Material: Silicon, Polyurethane, Gold, PPSU, Silicon Nitride, Stainless Steel
- Maximum Media Temperature (°C): 50
- Maximum Operating Temperature (°C): 50
- Maximum Pressure (bar): 1.07
- Maximum Supply Voltage (V): 5
- Media Monitored: Air, Oxygen and Other Nonaggressive Gases
- Minimum Flow Rate (L/minute): 100
- Minimum Media Temperature (°C): 10
- Minimum Operating Temperature (°C): 10
- Product Type: Flow Meter
- Series: SFM3200
- Standards Approvals: ISO5356-1:2004, AEC Q 100 002 (4kV HBM), AEC Q 100 003, RoHS, REACH
- ALDO Flow Meter Digital (Meter Aliran)atribut:
- Accuracy (%): ±0.5
- Repeatability (%): 0.03
- Max. Viscosity (CPS): 1000
- Diameter of Pipe (inch): 1
- Flow Rate (L/minute): 20-120
- Maximum Pressure (MPa): 3.4
- NEW FLOW Plastic Flow Meter (Meter Aliran)atribut:
- Needle Valve: With
- Endress Hauser Mass Flow Rate Flow Switch for LiquidDeskripsi:Flowphant T DTT31Flow switchDTT31-A1A111AE2CABSafe monitoring of flow rates and temperature in industrial processes. Compact and cost-savingatribut:
- Degree of Protection: IP66
- Display/Operation: LED LCD-Display
- Maximum Measuring Error (%): 2 - 10 (per measurement range)
- Maximum Process Pressure (bar): 100
- Maximum Process Pressure (psi): 1740
- Measuring Principle: Thermal
- Measuring/Application Task: Liquids
- Media Temperature Range (°F): -4 to +185; CIP able to 266
- Medium Temperature Range (°C): -20 to +85; CIP able to 130
- Nominal Diameter Range: DN 25 to 1000 (1 to 40inch)
- Output: 1 x PNP switchable output + 1 x 4 to 20mA analog output
- Product Headline: Flow switch for liquid applications, intelligent / programmable; insertion style
- Master Flex Digital Paddlewheel Flow MeterDeskripsi:Meters provide visual and remote flow indication for numerous applications.Choose from standard or digital models with display and keypadManufactured from solid PP or PVDF; choose PVDF for better chemical resistanceJewel bearings allow for very low minimum flow ratesOnly one moving part provides extended lifeDesigned for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.Digital paddle wheels feature an LCD and four-button keypad to program two totalizers and 29 engineering units, including one user-defined. Flowmeter also has programmable high/low flow and temperature alarms(for units with RTD only). Digital paddle wheels provide a 4 to 20 mA output signal but can be changed to 0 to 5 VDC by changing the jumper in the electronics. Digital paddle wheel also features an RS-232 digital output. Input/output is supplied via 12-pin M16, IP67-rated connector. Order connector 32755-90 seperately below.atribut:
- Communication Interface: RS-232
- Connection: 12-pin M16 shielded cable
- Accuracy (%): ±1 full-scale
- Display Type: 2-linex16-character LCD, 0.5\"H
- Fluid Type: water based fluids
- Housing Material: PVDF
- Maximum Operating Temperature (°C): 60 (140°F)
- O-Ring Materials: PTFE
- Output voltage (V): 0 to 5DC or 4 to 20 mA
- FLOMEC Nutating Disc Flow Meter & Totalizer (Meter Aliran)Deskripsi:Nutating disc totalizers for chemicals measure the total volume of chemically compatible liquids moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.atribut:
- UNSPSC: 41112501
- Accuracy (%): ±2
- Compatible Flow Material: Water
- Connection Size (inch): 1/2
- Connection Type: FNPT
- Display Type: LCD
- Flow Rate (gpm): 2-20
- Flowmeter Type: Turbine
- Fluid Connection (inch): 1/2 FNPT
- Housing Material: PBT
- Includes Totalizer: Yes
- Manufacturer Part Number: FM300H/R
- Max. Viscosity (SUS): 463
- Maximum Flow Rate (GPM): 20
- Maximum Media Temperature (°F): 130
- Maximum Operating Pressure (psi): 50
- Media Temperature Range (°F): 15 to 130
- Min. Flow Rate (gpm): 2
- Minimum Media Temperature (°F): 15
- Mounting Location: Inline
- O-Ring Materials: Viton
- Output Type (mA): 4-20
- Overall Length (inch): 6
- Product Type: Flow Meter
- Rotor Material: PBT
- Seal Material: Viton
- Standards: CE Certified
- Sub Brand: FM-300HR Series
- Unit of Measure: Gallons
- Wetted Material: 304 Stainless Steel; Ferrite; PBT; Viton
- YUTA Water Meter FL CI B&R (A) (Meter Air)atribut:
- Size (inch): 2
- Yamato Flow Meter (Meter Aliran)Deskripsi:-Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.atribut:
- Precision: Full Scale ±5%
- Maximum Working Pressure: 0.99MPa (conversion is necessary if it is different from working pressure)
- Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
- GPI Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for fuels measure the total volume of compatible fuel (e.g., gasoline, kerosene, diesel) moved by the system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- Display Type: LCD
- Flowmeter Type: Turbine
- Housing Material: Aluminium
- Includes Totalizer: Yes
- Maximum Operating Pressure (psi): 300
- Mounting Orientation: Universal
- Output Type (mA): 4-20
- Overall Length (inch): 4
- Rotor Material: Nylon
- Wetted Material: 316 Stainless Steel, Aluminium, Ceramic, Ferrite, Nylon, Tungsten Carbide
- Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Deskripsi:A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).atribut:
- Withstand Voltage (MPa): 0.7
- Maximum Operating Temperature (°C): 65
- Smart Sensor AnemometerDeskripsi:Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
- Oval Flowpet 5GDeskripsi:FLOWPET-5G is an OVAL flowmeter primarily intended for use in boiler feed water and fuel oil metering applications. Field proven accuracy and long life along with the best price/ performance and ease of use make this industrial meter ideal as a dedicated tool for heat control.atribut:
- Accuracy (%): ±0.5 of RD
- Battery Life: 8 years (varies with operating conditions)
- Battery Voltage (V): 3.6
- Display Item: Total flow, instantaneous flow rate ([/h] or [/min]), and resettable total flow
- LCD Display: 7-segment, 8-digit with 14mm characters, unit display, low battery alarm, and flow indicator (10-segment)
- Maximum Operating Pressure (MPa): 1.18 (Flange rating: JIS 10K RF)
- Power Source: Lithium battery or External power source: 12 to 50VDC±10% (Pulse output: Current capacity 10mA or more, Analog output: Current capacity 30mA or more
- Storage Life: 10 years
- Endress Hauser Proline Promass K 10 Series Coriolis Flow Meter (Meter Aliran)Deskripsi:Proline Promass K 10 Coriolis flowmeter8KBB15-AAEBJAASAD2SFA1Flowmeter with minimized total cost of ownership with easy-to-use operation conceptSensor FeaturesCost-effective general-purpose device – alternative to mechanical flowmeters. Fewer process measuring points – multivariable measurement (flow, density, temperature). Space-saving installation – no in-/outlet run needs.Compact dual-tube sensor. Medium temperature up to +150 (+302 °F). Process pressure up to 100 bar (1450 psi).Transmitter FeaturesOptimum usability – display with touch screen (HART and Modbus RS485 communication only) or operation with mobile devices and SmartBlue app. Simple, time-saving commissioning – guided parameterization in advance and in the field. Integrated verification – Heartbeat Technology.System integration with HART, Modbus RS485, IO-Link. Flexible operation with app and optional display.atribut:
- Ambient Temperature Range (°C): Standard: –20 to +60
- Ambient Temperature Range (°F): Standard: –4 to +140
- Degree of Protection: Standard: IP66/67, Type 4X enclosure
- Digital Communications: HART, MODBUS RS485, IO-Link
- Display/Operation: 2.4inch LCD display with touch & auto rotate; Configuration and operation via SmartBlue App (Bluetooth) possible
- Maximum Measuring Error (%): Mass flow (liquid): ±0.5 (standard), ±0.15 (option) Mass flow (gas): ±0.75
- Maximum Process Pressure: PN 40, Class 300, 40K
- Measured Variables: Mass flow, temperature, Density (option), volume flow, corrected volume flow
- Measuring Principle: Coriolis
- Measuring Range (kg/hour): 0 to 180000
- Measuring Range (lb/minute): 0 to 6615
- Measuring/Application Task: Liquids, Gas
- Media Temperature Range (°F): –40 to +302
- Medium Temperature Range (°C): –40 to +150
- Nominal Diameter Range: DN 8 to 80 (⅜ to 3inch)
- Output: 4-20mA HART (active/passive), Pulse/frequency/switch output Modbus RS485, 4-20mA
- Product Headline: Flowmeter with minimized total cost of ownership with easy-to-use operation concept. Measurement of liquids and gases in utility processes and basic applications.
- Sensor Housing Material: Stainless steel 1.4301 (304)
- Transmitter Housing Material: AlSi10Mg, coated
- Wetted Materials: Measuring tube: 1.4539 (904L) Connection: 1.4404 (316/316L)
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Willflow Flow Meter Electromagnetic (Meter Aliran)atribut:
- Flange Material: Carbon Steel
- Pressure (MPa): PN1.6
- Electrode Material: 316L
- Electrode Type: Standard fixed type
- Output (mA): 4-20
- Power Supply (V): AC220
- Size (inch): 6
- Size (mm): DN 150
- PEAK Flow Meter Digital (Meter Aliran)atribut:
- Material: Plastic ABS
- Dimensions (mm): 77x144x48
- Standard: EN60601-1 ATS standard 1994
- Operating Temperature (°C): 10 to 40
- Storage Temperature (°C): -5 to +50
- Accuracy (L/minute): PEF: ± 20 or 10% of the reading
- Batteries: 2x 1.5V, size AAA
- Humidity (%RH): 10 to 85
- Measuring Range (L): FEV1: 0.01 to 9.99
- Measuring Range (L/minute): PEF: 50 to 900
- Memory (measurements): 240
- Operating Temperature (°F): 50 to 104
- Storage Temperature (°F): 23 to 122
Daftar Harga digital flow meter Terbaru October 2026
| SENSIRION Digital Flow Meter Flow Meter | Rp8.799.900 |
| ALDO Flow Meter Digital (Meter Aliran) | Rp4.099.900 |
| NEW FLOW Plastic Flow Meter (Meter Aliran) | Rp1.199.900 |
| Endress Hauser Mass Flow Rate Flow Switch for Liquid | Rp18.999.900 |
| Master Flex Digital Paddlewheel Flow Meter | Rp71.999.900 |
| FLOMEC Nutating Disc Flow Meter & Totalizer (Meter Aliran) | Rp15.999.900 |
| YUTA Water Meter FL CI B&R (A) (Meter Air) | Rp2.499.900 |
| Yamato Flow Meter (Meter Aliran) | Rp1.999.900 |
| GPI Turbine Flow Meter & Totalizer (Meter Aliran) | Rp5.199.900 |
| NITTO KOHKI Quick Connect Coupling Cupla Flow Meter (Kopler) | Rp999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/8dP107082301-1.jpg)
/cjP107886451-1.jpg)


/peP109558914-1.jpg)
%20(Meter%20Air)/p9P107697909-1.jpg)
/icP102960660-2.jpg)
/rjP109560991-1.jpg)
/P101003200-1.jpg)

/7oP105225276-1.jpg)


/faP111928550-1.jpg)
/P102957365-1.jpg)

/2xP108104105-1.jpg)
/meP110877806-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)