GPI Turbine Flow Meter & Totalizer (Meter Aliran)

Sebelum PPN:
Rp5.199.900 - Rp35.999.900
Spesifikasi
Display TypeLCD
Flowmeter TypeTurbine
Housing MaterialAluminium
Includes TotalizerYes
Maximum Operating Pressure (psi)300
Mounting OrientationUniversal
Output Type (mA)4-20
Overall Length (inch)4
Rotor MaterialNylon
Wetted Material316 Stainless Steel, Aluminium, Ceramic, Ferrite, Nylon, Tungsten Carbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inline turbine totalizers for fuels measure the total volume of compatible fuel (e.g., gasoline, kerosene, diesel) moved by the system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
Feature
Electronic Flowmeter Product Type Digital Fuel Meter Flowmeter Type Turbine Accuracy +/-1.5 Percent Connection Size 1 in Connection Type FNPT Compatible Flow Material Diesel Gasoline Kerosene Media Temperature - Maximum 140 Degrees F Media Temperature - Minimum 0 Degrees F Viscosity - Maximum 530 SUS Housing Material Aluminum Rotor Material Nylon Wetted Material 316 Stainless Steel Aluminum Ceramic Ferrite Nylon Tungsten Carbide Standards FM Approved UL Listed

Ulasan Produk

Tidak ada ulasan