Endress Hauser Proline Promass K 10 Series Coriolis Flow Meter (Meter Aliran)

Sebelum PPN:
Rp339.999.900 - Rp459.999.900
Spesifikasi
Ambient Temperature Range (°C)Standard: –20 to +60
Ambient Temperature Range (°F)Standard: –4 to +140
Degree of ProtectionStandard: IP66/67, Type 4X enclosure
Digital CommunicationsHART, MODBUS RS485, IO-Link
Display/Operation2.4inch LCD display with touch & auto rotate; Configuration and operation via SmartBlue App (Bluetooth) possible
Maximum Measuring Error (%)Mass flow (liquid): ±0.5 (standard), ±0.15 (option) Mass flow (gas): ±0.75
Maximum Process PressurePN 40, Class 300, 40K
Measured VariablesMass flow, temperature, Density (option), volume flow, corrected volume flow
Measuring PrincipleCoriolis
Measuring Range (kg/hour)0 to 180000
Measuring Range (lb/minute)0 to 6615
Measuring/Application TaskLiquids, Gas
Media Temperature Range (°F)–40 to +302
Medium Temperature Range (°C)–40 to +150
Nominal Diameter RangeDN 8 to 80 (⅜ to 3inch)
Output4-20mA HART (active/passive), Pulse/frequency/switch output Modbus RS485, 4-20mA
Product HeadlineFlowmeter with minimized total cost of ownership with easy-to-use operation concept. Measurement of liquids and gases in utility processes and basic applications.
Sensor Housing MaterialStainless steel 1.4301 (304)
Transmitter Housing MaterialAlSi10Mg, coated
Wetted MaterialsMeasuring tube: 1.4539 (904L) Connection: 1.4404 (316/316L)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Proline Promass K 10
Coriolis flowmeter
8KBB15-AAEBJAASAD2SFA1
Flowmeter with minimized total cost of ownership with easy-to-use operation concept

Sensor Features
Cost-effective general-purpose device – alternative to mechanical flowmeters. Fewer process measuring points – multivariable measurement (flow, density, temperature). Space-saving installation – no in-/outlet run needs.
Compact dual-tube sensor. Medium temperature up to +150 (+302 °F). Process pressure up to 100 bar (1450 psi).

Transmitter Features
Optimum usability – display with touch screen (HART and Modbus RS485 communication only) or operation with mobile devices and SmartBlue app. Simple, time-saving commissioning – guided parameterization in advance and in the field. Integrated verification – Heartbeat Technology.
System integration with HART, Modbus RS485, IO-Link. Flexible operation with app and optional display.
Feature
Easy integration into your plant infrastructure with IO-link
Cost effective device for basic process and hygienic applications (3-A and cGMP, EHEDG)
Fewer process measuring points – multivariable measurement (flow, density, temperature)
Space-saving installation – no in-/outlet run needs
Optimum usability – display with touch screen (HART and MODBUS RS485 communication only) or operation with mobile devices and SmartBlue app
Simple, time-saving commissioning – guided parameterization in advance and in the field
Integrated verification – Heartbeat Technology
Use
Field of application
Promass K is the cost-efficient Coriolis solution for elementary mass flow measuring tasks. It provides dependable measurement in basic applications featuring air, gas, fuel and water. With its straightforward hard- and software design, Promass K 10 simplifies every step in its life cycle from engineering to servicing at usual Endress+Hauser quality. Heartbeat Technology enables measurement reliability and extension of recalibration cycles.
Measuring principle operates independently of physical fluid properties such as viscosity or density
Measurement of liquids and gases in utility processes and basic applications
Device properties
Compact dual-tube sensor
Medium temperature up to +150 °C (+302 °F)
Process pressure up to 100 bar (1450 psi)
System integration with HART, IO-Link, Modbus RS485
Flexible operation with app and optional display

Ulasan Produk

Tidak ada ulasan