Master Flex Digital Paddlewheel Flow Meter
#Grup produk P108379666
Sebelum PPN:
Rp71.999.900 - Rp109.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Communication Interface | RS-232 |
|---|---|
| Connection | 12-pin M16 shielded cable |
| Accuracy (%) | ±1 full-scale |
| Display Type | 2-linex16-character LCD, 0.5\"H |
| Fluid Type | water based fluids |
| Housing Material | PVDF |
| Maximum Operating Temperature (°C) | 60 (140°F) |
| O-Ring Materials | PTFE |
| Output voltage (V) | 0 to 5DC or 4 to 20 mA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Meters provide visual and remote flow indication for numerous applications.
Choose from standard or digital models with display and keypad
Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
Jewel bearings allow for very low minimum flow rates
Only one moving part provides extended life
Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.
Digital paddle wheels feature an LCD and four-button keypad to program two totalizers and 29 engineering units, including one user-defined. Flowmeter also has programmable high/low flow and temperature alarms(for units with RTD only). Digital paddle wheels provide a 4 to 20 mA output signal but can be changed to 0 to 5 VDC by changing the jumper in the electronics. Digital paddle wheel also features an RS-232 digital output. Input/output is supplied via 12-pin M16, IP67-rated connector. Order connector 32755-90 seperately below.
Choose from standard or digital models with display and keypad
Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
Jewel bearings allow for very low minimum flow rates
Only one moving part provides extended life
Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.
Digital paddle wheels feature an LCD and four-button keypad to program two totalizers and 29 engineering units, including one user-defined. Flowmeter also has programmable high/low flow and temperature alarms(for units with RTD only). Digital paddle wheels provide a 4 to 20 mA output signal but can be changed to 0 to 5 VDC by changing the jumper in the electronics. Digital paddle wheel also features an RS-232 digital output. Input/output is supplied via 12-pin M16, IP67-rated connector. Order connector 32755-90 seperately below.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Choose from standard or digital models with display and keypadManufactured from solid PP or PVDF; choose PVDF for better chemical resistance
Jewel bearings allow for very low minimum flow rates
Only one moving part provides extended life
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
