FLOMEC Nutating Disc Flow Meter & Totalizer (Meter Aliran)

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC41112501
Accuracy (%)±2
Compatible Flow MaterialWater
Connection Size (inch)1/2
Connection TypeFNPT
Display TypeLCD
Flow Rate (gpm)2-20
Flowmeter TypeTurbine
Fluid Connection (inch)1/2 FNPT
Housing MaterialPBT
Includes TotalizerYes
Manufacturer Part NumberFM300H/R
Max. Viscosity (SUS)463
Maximum Flow Rate (GPM)20
Maximum Media Temperature (°F)130
Maximum Operating Pressure (psi)50
Media Temperature Range (°F)15 to 130
Min. Flow Rate (gpm)2
Minimum Media Temperature (°F)15
Mounting LocationInline
O-Ring MaterialsViton
Output Type (mA)4-20
Overall Length (inch)6
Product TypeFlow Meter
Rotor MaterialPBT
Seal MaterialViton
StandardsCE Certified
Sub BrandFM-300HR Series
Unit of MeasureGallons
Wetted Material304 Stainless Steel; Ferrite; PBT; Viton

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nutating disc totalizers for chemicals measure the total volume of chemically compatible liquids moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.
Feature
Electronic Flowmeter Product Type Flow Meter Flowmeter Type Turbine Accuracy +/-2 Percent Connection Size 1/2 in Connection Type FNPT Compatible Flow Material Water Media Temperature - Maximum 130 Degrees F Media Temperature - Minimum 15 Degrees F Viscosity - Maximum 463 SUS Housing Material PBT Rotor Material PBT O-Ring Material Viton Seal Material Viton Wetted Material 304 Stainless Steel Ferrite Viton PBT Standards CE Certified Unit Of Measure Gallons Output Type 4-20 mA

Ulasan Produk

Tidak ada ulasan