Beli contactor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    38%
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  2. ABB Installation Contactor
    43%
    Mulai

    Rp369.900

    ABB Installation Contactor
    Deskripsi:
    The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.
    atribut:
    • Pollution Degree: 3
    • Degree of Protection: IP20
    • Number of Auxiliary Contacts NC: 0
    • Number of Auxiliary Contacts NO: 0
    • Product Height (mm): 85
  3. Schneider Electric IEC Contactor
    Mulai

    Rp13.999.900

    Schneider Electric IEC Contactor
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Auxiliary Contacts Included: 1NO/1NC
    • Coil Voltage (VAC): 120
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • Horsepower @ Single Phase - 240V AC (hp): 3
    • Horsepower @ Three Phase - 208V AC (hp): 5
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Main Power Pole Contact Form: 3NO
    • Max. Voltage Rating (V): 690 (AC)
    • Maximum Operating Temperature (°F): 140
    • Mechanical Operating Durability: 15000000
    • Minimum Operating Temperature (°F): -40
    • Nominal Coil Voltage @ 60Hz (V): 120 (AC)
    • Number of Poles: 3
    • Overall Width (inch): 3.54
    • Reversing Capability: Reversing
    • Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
    • Wire Termination Type: Screw Clamp
  4. ABB Mini Contactor Relays
    Mulai

    Rp359.900

    ABB Mini Contactor Relays
    Deskripsi:
    K6-22Z-01 Mini Contactor Relay 24V 40-450HzThe K6-22Z mini contactor relay is a compact 4 pole contactor relay with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings, commercial buildings and industrial applications for switching of control signals up to 3 A / 400 V (AC-15). Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.
    atribut:
    • Low Coil Consumption: No
    • Mechanical Durability (cycle): 10000000
    • Mini Contactor Type: Mini Contactor Relay
    • Minimum Switching Capacity (V/mA): 17/5
    • Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
    • Mounting Position: 1-6
    • Mounting Type: DIN-Rail, Screw
    • Number of Main Contacts NC: 0
    • Number of Poles: 4
    • Power Loss (W): at Rated Operating Conditions per Pole 0.32
    • Product Depth/Length (mm): 46.5
    • Product Height (mm): 57.5
    • Product Width (mm): 52.5
    • Rated Impulse with Stand Voltage (kV): Auxiliary Circuit 6
  5. Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Mulai

    Rp1.599.900

    Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Max. Voltage Rating (V): 690 (AC)
    • Wire Termination Type: Screw Clamp
  6. Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    35%
    Mulai

    Rp199.900

    Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  7. KING TONY Working Gloves (Sarung Tangan)
    Mulai

    Rp299.900

    KING TONY Working Gloves (Sarung Tangan)
    Deskripsi:
    - Strap design for easy adjustments- Comfortable and breathable fabric material
    atribut:
    • Size: 2L
    • Width (mm): 112
    • Overall Length (mm): 240
  8. SIEMENS Magnetic Contactor 3RH2 Series
    Mulai

    Rp209.900

    SIEMENS Magnetic Contactor 3RH2 Series
    atribut:
    • Protection Class: IP20 (on the front)
    • Ambient Temperature (°C): During Storage : -55 to +80, during operation : -25 to 60
    • Surge Voltage Resistance Rated Value (kV): 6
    • Mounting Type: Snap-on mounting
    • Dimensions WxHxD (mm): 36x37.5x43.7
    • Contact Reliability: One incorrect switching operation of 100 million switching operations (17 V, 1 mA)
    • Insulation Voltage With Degree Of Pollution 3 Rated (V): 690
    • Mechanical Service Life typical (switching cycles): 10000000
    • Operating Current Of Auxiliary Contacts At AC-12 (A): At 24V : 10, at 230V : 10, at Maximum : 10
  9. DAYTON IEC Contactor
    Mulai

    Rp389.900

    DAYTON IEC Contactor
    Deskripsi:
    These non-reversing IEC contactors connect and disconnect power to motors and other high-current equipment and machinery in a single direction. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Contactor Style: IEC
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Wire Termination Type: Screw
  10. Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Deskripsi:
    Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.
    atribut:
    • Operation Method: Lossy
    • Auxilary Contact: 1a1b
    • flame: Type 5
    • Coil Rated Voltage (V): AC100
  11. ABB Power Contactor
    Mulai

    Rp1.599.900

    ABB Power Contactor
    Deskripsi:
    Protection Functions:Motor overload protectionPhase failure detectionPhase sequence monitoringAdjustable current limitingInterface: Screw-type or spring terminals for power and control wiring
    atribut:
    • Approvals: CE, cULus, CCC, EAC
    • Depth (mm): 120 to 200
    • Height (mm): 150 to 300
    • Operating Temperature (°C): -25 to +60
    • Product Name: ABB PSR Softstarter
    • Rated Control Supply Voltage (US) (VAC/DC): 24 or 100-240
    • Rated Operational Current (A): 3 to 105 at 40°C
    • Rated Operational Voltage (UE) (VAC): 208 to 600
    • Rated Power at 400V (kW): 1.5 to 55
    • Rated Power at 460 V (HP): 2 to 75
    • Relative Humidity (%): 5 to 95, non-condensing
    • Standard Compliance: IEC 60947-4-1
    • Standards: IEC/EN 60947-4-1, UL 508, CSA C22.2 No. 14
    • Storage Temperature (°C): -40 to +70
    • Width (mm): 45 to 105
  12. TOLSEN Gloves Garden (Sarung Tangan)
    Mulai

    Rp119.900

    TOLSEN Gloves Garden (Sarung Tangan)
    atribut:
    • Stock No.: 45006
    • Material: Polyester and cotton, class A
  13. Philips LED Tube (Lampu)
    Mulai

    Rp61.900

    Philips LED Tube (Lampu)
    Deskripsi:
    LEDtube 600mm 8W 740 T8 AP C G
    atribut:
    • Fitting: G13
    • Input Voltage (V): 220-240
  14. Schneider Electric Electromagnetic Contactor TeSys F 3P (Kontaktor Magnet)
    Mulai

    Rp6.099.900

  15. KING TONY Working Gloves PU (Sarung Tangan)
    Mulai

    Rp289.900

    KING TONY Working Gloves PU (Sarung Tangan)
    Deskripsi:
    - Strap design for easy adjustments- Comfortable and breathable fabric material
    atribut:
    • Size: XL
    • Width (mm): 107
    • Overall Length (mm): 235
  16. HOOSEKI Photoelectric Smoke Detector (Pendeteksi Asap Fotoelektrik)
    Mulai

    Rp329.900

    HOOSEKI Photoelectric Smoke Detector (Pendeteksi Asap Fotoelektrik)
    atribut:
    • Rated Voltage (V): DC 24
    • Working Voltage (V): DC 12 to 30
    • Standby Current (micro Amps): Max. 100
    • Initial Stabilizing Time (s): 15
    • Identification Light: Red Color (LED)
    • Ambient Temperature (°C): -10 to +50
    • Ambient Humidity (%): 0-95
    • Material: Fire Proof Plastics
    • Color: Creamy-White
Daftar Harga contactor Terbaru November 2026
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
ABB Installation ContactorRp369.900
Schneider Electric IEC ContactorRp13.999.900
ABB Mini Contactor RelaysRp359.900
Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)Rp1.599.900
Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)Rp199.900
KING TONY Working Gloves (Sarung Tangan)Rp299.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
SIEMENS Magnetic Contactor 3RH2 SeriesRp209.900
DAYTON IEC ContactorRp389.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)