Schneider Electric IEC Contactor

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900 - Rp15.999.900
Spesifikasi
UNSPSC39121529
Auxiliary Contacts Included1NO/1NC
Coil Voltage (VAC)120
Contactor StyleIEC
Frequency (Hz)50/60
Horsepower @ Single Phase - 240V AC (hp)3
Horsepower @ Three Phase - 208V AC (hp)5
IP RatingIP20
Includes Auxiliary ContactsYes
Integrated Surge SuppressionNo
Main Power Pole Contact Form3NO
Max. Voltage Rating (V)690 (AC)
Maximum Operating Temperature (°F)140
Mechanical Operating Durability15000000
Minimum Operating Temperature (°F)-40
Nominal Coil Voltage @ 60Hz (V)120 (AC)
Number of Poles3
Overall Width (inch)3.54
Reversing CapabilityReversing
StandardsBV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
Wire Termination TypeScrew Clamp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
IEC Magnetic Contactor Auxiliary Contact Form 1NO/1NC NEMA Enclosure Rating No Enclosure NEMA Size Not Applicable Coil Voltage 120V AC Number of Poles 3 Full Load Current - Inductive 25 A Full Load Current - Resistive 40 A Reversing Capability Reversing Overall Height 3.35 in Overall Width 3.54 in Terminal Connection Type Screw Clamp Terminals Mounting Style DIN Rail Plate Series TeSys Deca Number of Auxillary Contacts 2 Contactor Style IEC

Ulasan Produk

Tidak ada ulasan