Beli coke di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MARSHALLTOWN Concrete TrowelDeskripsi:For use immediately after floating, these durable trowels help you create a hard, smooth, dense surface.atribut:
- UNSPSC: 27112201
- Merck (Merck Millipore) silver membrane filterDeskripsi:It can be used for air monitoring of carbon black, coal tar products, coke oven effluent and silica. Suitable for crystalline silica analysis by X-ray diffraction.atribut:
- Color: Silver
- Diameter (φmm): 25
- Material: Sterling silver
- Surface: Plain
- HUBBELL KILLARK Hazardous Location Tumbler SwitchDeskripsi:Each of these tumbler switches is designed to interrupt a circuit when a ground fault is detected on equipment which may be handled by personnel in hazardous locations. They can be used in the presence of ignitable concentrations of metal dusts in dust locations including aluminum, magnesium dust, carbon black, charcoal dust, coal, and coke dust. They are also suitable for applications that require making, breaking, or changing connections in an electrical circuit.atribut:
- UNSPSC: 39121512
- Amps (A): 20
- Depth (inch): 4
- Height (inch): 5 11/32
- Horseposwer (hp): 1 @ 120V AC; 2 @ 240V AC
- Hub Size (inch): 3/4
- Hub Style: Feed-Thru
- Legend Markings: On/Off
- Mounting: Mounting Holes/Hubs
- NEMA Rating: 3; 7C; 7D; 9E; 9F; 9G
- Number of Gangs: 1
- Safety Rating: Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class I, Zones 1 & 2, Groups IIB, IIA; Class II, Division 1 & 2, Groups E, F, G; Class III
- Series: FXS
- Standards: CSA; UL
- Switch Type: 1-Pole
- Type of Operator: Toggle
- Voltage (V): 120 to 277 (AC)
- Width (inch): 3 11/16
- MARATHON MOTORS Hazardous Location AC MotorDeskripsi:Class 1 D/2 F, G single-phase hazardous location AC motors are for use in environments where flammable gas or vapor such as propane or methane are present. They are also for use in areas where combustible dust such as carbon black, coke, charcoal, flour, starch, or grain dust is present.atribut:
- Duty cycle: Continuous
- Maximum Ambient Temperature (°F): 104
- Motor Application: Hazardous Location
- Motor Bearings: Ball
- Motor Mounting Position: Horizontal
- Motor Shaft Rotation: CW/CCW
- No. of Speeds: 1
- Usable @ 200V: No
- U.S. MOTORS Hazardous Location AC MotorDeskripsi:Class 1 C, D/2 E, F, G three-phase hazardous location AC motors don't require starting capacitors, run capacitors, or centrifugal starting switches that can wear out and fail. They operate with a higher torque and greater efficiency than single-phase hazardous location motors of the same HP, rpm, and frame size. These motors are for use in environments where flammable gas or vapor such as ethylene, propane, or methane are present. They are also for use in areas where combustible metal dusts such as magnesium, and other combustible dusts such as carbon black, coke, charcoal, flour, starch, or grain dust are present.atribut:
- UNSPSC: 26101604
- CC Number: CC030A
- Conduit Box Location: Exterior
- Duty cycle: Continuous
- Frame: 56C
- Frequency (Hz): 60/50
- Full Load Amps: 2 to 1.9/1
- HP: 1/2
- Hazardous Location Class: 1 C,D / 2 E,F,G
- Hazardous Location Division: Division 1
- Includes: Conduit Box
- Ins. Class: B
- Lead Length (in): 24
- Length Less Shaft: 11-3/16
- Manufacturer Part Number: XS12SA2DCR
- Maximum Ambient Temperature (°F): 104
- Motor Application: Hazardous Location
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Frame Material: Steel
- Motor Mounting Position: Horizontal
- Motor Mounting Type: Face
- Motor Service Factor: 1.15
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: Auto
- NEMA Design: B
- Nameplate RPM: 1,800
- No. of Speeds: 1
- Nominal Efficiency (%): 79.7
- Overall Length: 13-1/4
- Phase: Three
- Shaft Dia.: 5/8
- Shaft Length: 2-1/16
- Standards: CSA Certified; UL Listed
- Temp. Code: T3C
- Usable @ 200V: No
- Usable @ 208V: Yes
- Voltage (V AC): 208-230/460
- Weight (lbs): 165
- AMTAST Inductive Moisture Meter (Alat Ukur Kelembapan Induktif)Deskripsi:Material Species: 22 kinds 1) CD00 Density 200kg/m3 2) CD01 Density 220kg/m3 3) CD02 Density 250kg/m3 4) CD03 Density 280kg/m3 5) CD04 Density 320kg/m3 6) CD05 Density 400kg/m3 7) CD06 Density 440kg/m3 8) CD07 Density 480kg/m3 9) CD08 Density 520kg/m3 10) CD09 Density 560kg/m3 11) CD10 Density 600kg/m3 12) CD11 Density 800kg/m3 13) CD12 Density 1000kg/m3 14) CD13 Density 1200kg/m3 15) CD14 Density 1400kg/m3 16) CD15 Density 1600kg/m3 17) CD16 Density 1800kg/m3 18) CD17 Density 2000kg/m3 19) CD18 Density 2200kg/m3 20) CD19 Density 2500kg/m3 21) CD20 Density 3000kg/m3 22) CD22 Density 3300kg/m3atribut:
- Accuracy (%): ±0.5n
- Dimensions (mm): 140x60x22
- Display: 4 digital LCD
- Measuring Range (%): 0~99
- Operating Humidity (%RH): 5~90
- Operating Temperature (°C): 0-60
- Power Supply: 4x 1.5V AAA size (UM-4) battery (not including batteries)
- Resolution: 0.1
- WEG Hazardous Location AC MotorDeskripsi:Class 1 C, D / 2 F, G three-phase hazardous location AC motors don't require starting capacitors, run capacitors, or centrifugal starting switches that can wear out and fail. They operate with a higher torque and greater efficiency than single-phase hazardous location motors of the same HP, rpm, and frame size. These motors are for use in environments where flammable gas or vapor such as ethylene, propane, or methane are present. They are also used in areas where combustible dust such as carbon black, coke, charcoal, flour, starch, or grain dust is present.atribut:
- UNSPSC: 26101612
- CC Number: CC029A
- Conduit Box Location: Exterior
- Duty cycle: Continuous
- Frequency (Hz): 60
- Hazardous Location Class: 1 C,D / 2 F,G
- Hazardous Location Division: Division 1
- Ins. Class: F
- Maximum Ambient Temperature (°F): 104
- Motor Application: Hazardous Location
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Frame Material: Cast Iron
- Motor Mounting Position: Horizontal
- Motor Mounting Type: Rigid Base
- Motor Service Factor: 1.15
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: T-Stat
- NEMA Design: B
- No. of Speeds: 1
- Phase: Three
- Standards: CSA Certified (LR50962); UL Listed (E87848)
- Temp. Code: T4
- Usable @ 200V: No
- Usable @ 208V: Yes
- Voltage (V AC): 208-230/460
- Vibra Moisture Analyser (Analisa Kelembaban)Deskripsi:Moisture Determination BalanceAdaptability, Simplicity, ReliabilityGrain, Processed Food, Medicine, Wood, Paper, Concrete, Jute, Copra, coke, Nonwoven fabric, Plastic pellets, …etc. In many products, moisture content is one of the key factors in quality control process. ViBRA MD series provides simple but reliable measurement of moisture content in laboratory and manufacturing process. Adaptability.ViBRA MD series can be available formoisture analysis of various objectsand various locations. Unique organiccarbon heater has strong power and isenvironmentally correct heat source.Simplicity.ViBRA MD series has automatic measurementmode in which MD monitors the dryingprocess and automatically stops theoperation. And the structure is quite simplethat daily cleaning and maintenance are easy.Reliability.No other factor is more important thanreliability in measurement performance.Combination of auto-taring system andnewly developed organic carbon heaterrealize excellent repeatability in measurementresults.atribut:
- Power Consumption: Max. 900W
- Output: RS232C
- Repeatability with 5g sampel: 0.1%
- Measurement Range: 0-100% (wet base, solids), 0-500% (dry base)
- Max. Sample Weight: 80g
- Min. Sample Weight: 1g
- Readability of Balance: 0.005g
- Temperature Range: 30-180degrees C
- Increment in Temperature: 1degrees C
- Display: LCD with Backlit (96x40mm)
- Readability moisture content: 0.01%/0.1%
- Heat Source: Organic Cargon Heater (280Wx2)
- Power Supply: AC100-120V/220-240V
- Measurement Format: Evaporation Weight Loss Method
- Measurement Mode : Automatic & Timed operation Mode
- K&F Concept Alpha BackpackDeskripsi:- [K&F Concept Alpha Backpack 25L Kapasitas Besar] Dimensi: 17.3x11.6x9.4inch . Tas kamera menampung 2 Kamera + 4 Lensa + laptop 15.6" (Independen) + tablet 12.9" (Independen) + Tripod, dan hal-hal penting lainnya. Lapisan atas yang ditangguhkan dapat menampung kebutuhan perjalanan seperti pakaian, handuk, atau barang-barang pribadi lainnya.- [Kompartemen yang Dapat Disesuaikan & Akses Cepat] Pembagi empuk yang dapat dilepas dapat menyesuaikan ruang sesuai dengan ukuran kamera dan jenis aksesori kamera yang Anda bawa untuk melindungi kamera dan aksesori dengan lebih baik.- [Dukungan Punggung Ergonomis] Panel jaring udara empuk belakang empuk dan desain ergonomis meningkatkan aliran udara saat hiking atau bepergian dan mendistribusikan berat secara merata untuk menambah kenyamanan dan menghemat energi, terutama gunakan ransel kamera hiking ini yang terisi penuh saat bepergian.- [Fungsi Pemuatan yang Diperpanjang] Ransel Alpha memiliki sejumlah titik pemuatan di bagian luar, dan dengan dua tali aksesori yang disertakan, Anda dapat membawa peralatan tambahan seperti tripod dan kantong tidur, atau mengikat pakaian Anda ke bagian luar ransel setelah pemanasan untuk menghindari memakan ruang peralatan. Kompartemen atas dapat diperluas, dengan kapasitas tambahan sekitar 5 kaleng Coke.- [Keamanan & Kenyamanan] Struktur rangka fleksibel berbentuk H untuk lebih banyak dukungan dengan bobot yang lebih sedikit. Bahan tahan air berkualitas tinggi dengan penutup hujan tambahan yang disegel jahitan membuat tas Anda tetap kering.atribut:
- Capacity (L): 25
- Exterior Material: Polyester
- External Dimensions (LxWxH) (cm): 30x24x45
- External Dimensions (LxWxH) (inch): 17.3x11.6x9.4
- Matsuhaku Density Tester Automatic Powder TrueDeskripsi:Principle:Powder: According to the standards of ASTM C 97, D 5004, C329, GB/T9966, 208, 217, and DIN51057, and by adopting the immersion displacement method of the Archimedean principle, and cooperating with pycnometer, it can show the measuring result directly.Liquid: According to the standard test method of ASTM E126, GB/T611, ISO 6353, the buoyancy Method using the Archimedes principle is applied. The relative density and concentration of the liquid are obtained.atribut:
- Density Precision (g/cm³): 0.0001
- Maximum Weight (g): 150
- Mode: Powder : Can directly read powder and granular true density.; Liquid : Can read the specific gravity and concentration of the liquid medium liquid.
- Weighing Precision (g): 0.001
- Matsuhaku Density Tester Automatic Powder TrueDeskripsi:Principle:Powder: According to the standards of ASTM C 97, D 5004, C329, GB/T9966, 208, 217, and DIN51057, and by adopting the immersion displacement method of the Archimedean principle, and cooperating with pycnometer, it can show the measuring result directly.Liquid: According to the standard test method of ASTM E126, GB/T611, ISO 6353, the buoyancy Method using the Archimedes principle is applied. The relative density and concentration of the liquid are obtained.atribut:
- Density Precision (g/cm³): 0.001
- Maximum Weight (g): 300
- Mode: Powder: Can directly read powder and granular true density.; Liquid : Can read the specific gravity and concentration of the liquid medium liquid.
- Weighing Precision (g): 0.01
- UEI TEST INSTRUMENTS Combustion Analyzersatribut:
- UNSPSC: 41113102
- Maximum Operating Temperature (°F): 113
- Minimum Operating Temperature (°F): 32
- Battery Size: AA
- Battery Chemistry: Alkaline
- Batteries Included: Yes
- Combustion Efficiency (%): 0 to 99.9
- Digital Display Screen Type: LCD with Backlight
- Maximum Carbon Dioxide Measured (% v/v): 20
- Maximum Combustion Efficiency (%): 99.9
- Maximum Oxygen Measured (% v/v): 21
- Maximum Stack Measured Temperature (°F): 1112
- Measured Stack Temperature (°F): 32 to 1112
- Minimum Carbon Dioxide Measured (% v/v): 0 (zero)
- Minimum Carbon Monoxide Measured (PPM): 0 (zero)
- Minimum Combustion Efficiency (%): 0 (zero)
- Minimum Excess Air Measured (%): 0 (zero)
- Minimum Oxygen Measured (% v/v): 0 (zero)
- Minimum Stack Temperature Measured (°F): 32
- Number of Batteries Required: 3
- Oygen Measured (% v/v): 0 to 21
- Coca-Cola Minuman BersodaDeskripsi:Carbonated drinks with cola flavor.
- Omega Power Jet Fuel Injection CleanerDeskripsi:Omega 992 “Power Booster” is a fuel injector booster added through the tank when refueling diesel and gasoline vehicles. Omega 992 is designed and engineered to quickly restore fuel injector efficiency to near-new performance. Omega 992 also helps control vapor lock (water in the fuel system), which can cause hard starting, rough idling, and slow throttle response.Another benefit of Omega 992 is that because it is put into the fuel tank, its special anti-oxidant material will protect the tank, fuel lines, fuel pump, injector itself and all components in the engine from rust attack. “Soakdown” (Heat Spread)Although the injectors remain relatively cool while the engine is running, the heat generated when the engine is turned off forms fuel deposits on the nozzles. These deposits impede and reduce proper fuel flow to the engine cylinders, which can lead to power loss, poor acceleration, rough idling, difficult starting, and a variety of other problems.(*Heat absorption/transfer occurs because when the engine is turned off, the oil pump – which circulates oil in and around the engine components – also stops working; the cooling fan is off; the engine cooling system (radiator) also does not work. Therefore, as soon as the engine is turned off, the engine's latent heat "overflows" into the engine and, without any coolant, the temperature increases drastically before it can dissipate). Causes of Injector DepositsThe primary source of fuel injector fouling is fuel composition; these fouling deposits are primarily gum and coke. This fuel composition effect is due to the presence of olefins and diolefins in the fuel, which form deposits at temperatures between 90-105°C (162-221°F) – a hot soakdown zone! This problem can appear even on new cars, within the first 3,000 to 7,000 miles (4,800 to 11,000 km). Existing Fuel Injector DefectsPort-type fuel injection has rapidly swept the automotive world. Current estimates suggest that 90% of new US models and 65% of European models use fuel-injected engines. For their export orientation, Japanese models are tailored to different markets, but this trend is clearly geared toward fuel-injected models, which are the dominant system.Of the types of fuel injectors used, the mechanical type is less prone to injector clogging, while the most prone to this problem is the electronic multipoint injection. Omega 992 'Power Burner'At the injector tip, where deposits form in and around the nozzle tip, the pressurized stream of Omega 992 'Power Blaster' sweeps these deposits through the engine's combustion chamber, where they are burned away – leaving the injector's metering area clean and back within tolerance. By removing the deposits, vital, accurate evaporation metering can be restored and the engine runs like new again.atribut:
- Packaging: Applicator
- Size (fl oz): 16
- Size (ml): 470
Daftar Harga coke Terbaru November 2026
| LYLE Aluminum Coke Sign | Rp269.900 |
| MARSHALLTOWN Concrete Trowel | Rp1.399.900 |
| Sankyo Parts for Dust Collection Cover | Rp249.900 |
| Merck (Merck Millipore) silver membrane filter | Rp42.999.900 |
| HUBBELL KILLARK Hazardous Location Tumbler Switch | Rp11.999.900 |
| MARATHON MOTORS Hazardous Location AC Motor | Rp11.999.900 |
| Whatman Filter Paper (Kertas Saring) | Rp249.900 |
| U.S. MOTORS Hazardous Location AC Motor | Rp17.999.900 |
| AMTAST Inductive Moisture Meter (Alat Ukur Kelembapan Induktif) | Rp9.399.900 |
| Haribo Permen | Rp78.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Bahan%20Kimia/LYLE%20Aluminum%20Coke%20Sign/13P116747039-1.jpg)


/Membran%20Filter/Merck%20(Merck%20Millipore)%20silver%20membrane%20filter/3aP113166118-1.jpg)


/Glass%20Fiber%20Filter%20Paper/Whatman%20Filter%20Paper%20(Kertas%20Saring)/d8P105397476-1.jpg)

/56P111280186-1.jpg)


/P102172872-1.jpg)







%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)