MARATHON MOTORS Hazardous Location AC Motor

Sebelum PPN:
Rp11.999.900 - Rp49.999.900
Spesifikasi
Duty cycleContinuous
Maximum Ambient Temperature (°F)104
Motor ApplicationHazardous Location
Motor BearingsBall
Motor Mounting PositionHorizontal
Motor Shaft RotationCW/CCW
No. of Speeds1
Usable @ 200VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 1 D/2 F, G single-phase hazardous location AC motors are for use in environments where flammable gas or vapor such as propane or methane are present. They are also for use in areas where combustible dust such as carbon black, coke, charcoal, flour, starch, or grain dust is present.
Feature
Hazardous Location Motor Single Phase Motor Design Split-Phase 1/6 HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115V AC Full Load Amps 3.3 A 48 Frame Usable @ 208V No Usable @ 200V No Hz 60 Hz Max Ambient Temp 104 Degrees F Motor Service Factor 1 Motor Thermal Protection Auto Ins. Class A Hazardous Location Class 1 D / 2 F G Temp Code T3B Motor Enclosure Design Totally Enclosed Nonventilated Duty Cycle Continuous Motor Mounting Type Rigid Base NEMA Design None

Ulasan Produk

Tidak ada ulasan