Spesifikasi
| Power Consumption | Max. 900W |
|---|---|
| Output | RS232C |
| Repeatability with 5g sampel | 0.1% |
| Measurement Range | 0-100% (wet base, solids), 0-500% (dry base) |
| Max. Sample Weight | 80g |
| Min. Sample Weight | 1g |
| Readability of Balance | 0.005g |
| Temperature Range | 30-180degrees C |
| Increment in Temperature | 1degrees C |
| Display | LCD with Backlit (96x40mm) |
| Readability moisture content | 0.01%/0.1% |
| Heat Source | Organic Cargon Heater (280Wx2) |
| Power Supply | AC100-120V/220-240V |
| Measurement Format | Evaporation Weight Loss Method |
| Measurement Mode | Automatic & Timed operation Mode |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Moisture Determination Balance
Adaptability, Simplicity, Reliability
Grain, Processed Food, Medicine, Wood, Paper, Concrete, Jute, Copra, coke, Nonwoven fabric, Plastic pellets, …etc. In many products, moisture content is one of the key factors in quality control process. ViBRA MD series provides simple but reliable measurement of moisture content in laboratory and manufacturing process.
Adaptability.
ViBRA MD series can be available for
moisture analysis of various objects
and various locations. Unique organic
carbon heater has strong power and is
environmentally correct heat source.
Simplicity.
ViBRA MD series has automatic measurement
mode in which MD monitors the drying
process and automatically stops the
operation. And the structure is quite simple
that daily cleaning and maintenance are easy.
Reliability.
No other factor is more important than
reliability in measurement performance.
Combination of auto-taring system and
newly developed organic carbon heater
realize excellent repeatability in measurement
results.
Adaptability, Simplicity, Reliability
Grain, Processed Food, Medicine, Wood, Paper, Concrete, Jute, Copra, coke, Nonwoven fabric, Plastic pellets, …etc. In many products, moisture content is one of the key factors in quality control process. ViBRA MD series provides simple but reliable measurement of moisture content in laboratory and manufacturing process.
Adaptability.
ViBRA MD series can be available for
moisture analysis of various objects
and various locations. Unique organic
carbon heater has strong power and is
environmentally correct heat source.
Simplicity.
ViBRA MD series has automatic measurement
mode in which MD monitors the drying
process and automatically stops the
operation. And the structure is quite simple
that daily cleaning and maintenance are easy.
Reliability.
No other factor is more important than
reliability in measurement performance.
Combination of auto-taring system and
newly developed organic carbon heater
realize excellent repeatability in measurement
results.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/P102172872-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
