Beli ckd elbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CKD New Joint GW (Fitting) / (One Side Elbow) RosewoodDeskripsi:And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension C (mm)=10; Dimension L2 (mm)=18; Dimension L1 (mm)=15; Dimension A (mm)=3.4; Dimension H (mm)=8; Dimension B (mm)=16atribut:
- Negative pressure performance (kPa): -100
- Maximum Working Pressure (MPa): 1
- Working Fluid: Compressed air
- Operating Temperature (°C): -10 to 60 (but not frozen)
- Used Tube: Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
- CKD New Joint GW (Fitting) / (Long Elbow)Deskripsi:And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension A (mm)=8; Dimension H (mm)=10; Dimension M (mm)=R1/8; Dimension B (mm)=16; Dimension C (mm)=10; Dimension L2 (mm)=18.5; Dimension L1 (mm)=35.5atribut:
- Operating Temperature (°C): -10 to 60 (but not frozen)
- Negative pressure performance (kPa): -100
- Used Tube: Soft nylon tube (F-12 * *)/Urethane tube (U-95 * * , NU- * *)
- Maximum Working Pressure (MPa): 1
- Working Fluid: Compressed air
- SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)Deskripsi:Most popular type. For pipe fitting to right angle from female screw part.
- Camozzi Fitting Mod. 6501 4-M5 Metric Fix Male Elbow Fittingatribut:
- Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
- Dimensions e (mm): 6
- Dimensions h (mm): 4
- Dimensions m (mm): 17.5
- Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
- Diameter (mm): Ø4, Micro models: ø 3 - 4 - 6 - 8 - 10 mm
- Dimension SW (mm): 8
- Dimensions a (mm): 4
- Dimensions c (mm): 3.5
- Dimensions f (mm): 9
- Fluid: Compressed air (for other types of fluid, contact our engineers)
- Size D: M5
- Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
- Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
- Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
- SMC Fitting Elbow Pneumatic Rotary One-touch (Nepel Pneumatik L)atribut:
- Type: Male Elbow
- SMC Fitting Elbow Pneumatic Kq2L Metric Size (Nepel Pneumatik L)Deskripsi:Use to connect the tube at right angles to each other.atribut:
- Made To Order: Standard
- SMC One-touch Fittings Branch Union Elbowatribut:
- Made To Order: Standard
- SMC Double Universal ElbowDeskripsi:Use it to branch pipe fitting of right angle direction from female threaded portion. The direction of mounting tubing is free and 2 independent.atribut:
- Male Thread Seal Method: With Thread Sealant
- Made To Order: Standard
- SMC One-touch Fittings Extended Male Elbowatribut:
- Made To Order: Standard
- SMC One-touch Fittings Male Connector (Sambungan Drat Lurus)atribut:
- Shape: half Union
Daftar Harga ckd elbow Terbaru October 2026
| CKD New Joint GW (Fitting) / (One Side Elbow) Rosewood | Rp29.900 |
| CKD New Joint GW (Fitting) / (Long Elbow) | Rp559.900 |
| CKD Fitting Elbow Pneumatic Air Joint Single (Nepel Pneumatik L) | Rp58.900 |
| SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L) | Rp56.900 |
| SMC Speed Controller (Katup Kontrol Pneumatik) | Rp169.900 |
| SMC Fitting Elbow Pneumatic One-touch Male (Nepel Pneumatik L) | Rp52.900 |
| SMC Elbow Speed Controller with One-Touch Fittings | Rp229.900 |
| Camozzi Fitting Mod. 6501 4-M5 Metric Fix Male Elbow Fitting | Rp81.900 |
| SMC Fitting Elbow Pneumatic Rotary One-touch (Nepel Pneumatik L) | Rp199.900 |
| SMC Fitting Elbow Pneumatic Kq2L Metric Size (Nepel Pneumatik L) | Rp64.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%2F%20(One%20Side%20Elbow)%20Rosewood/P103120579-11.jpg)
%20%2F%20(Long%20Elbow)/P103134280-11.jpg)
/r7P102093979-2.jpg)
/nsP102077856-2.jpg)
/62P102082218-3.jpg)
/ocP102273876-2.jpg)


/2uP102082102-9.jpg)
/nzP102077863-2.jpg)




%20Rc1%2F4%20(Katup%20Solenoid)/ocP101580876-2.jpg)
/P102094044-1.jpg)
%20Lurus/CKD%20Air%20Fitting%20Joint%20Single%20Straight%20(Sambungan%20Lurus)/P102093887-1.jpg)
/P102080580-1.jpg)
%20Lurus/SMC%20One-touch%20Fittings%20Male%20Connector%20(Sambungan%20Drat%20Lurus)/o5P102273869-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)