Beli ckd pneumatic cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id Hex Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)
    54%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    monotaro.id Hex Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)
    atribut:
    • Material: Baja 12.9
    • Surface Treatment: Black Steel
  2. AVENTICS Solenoid Air Control Valve
    Mulai

    Rp2.799.900

    AVENTICS Solenoid Air Control Valve
    Deskripsi:
    Aventics hazardous-location solenoid air control valves are safe for use in environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. Solenoid air control valves control air release in pneumatic systems. They shift by means of an electrical solenoid.
  3. CKD Guided Cylinder Slide Bearing STG-M-32-50
    Mulai

    Rp7.199.900

    CKD Guided Cylinder Slide Bearing STG-M-32-50
    Deskripsi:
    Dimension K (mm)=78; Dimension X (mm)=22 -2 ; Dimension O (mm)=50 or less: 19.5, more than 50 and 200 or less: 40.5; Dimension N (mm)=30; Dimension W (mm)=42; Dimension P (mm)=25 or less: 24, 25 or more and 100 or less: 48, 100 or more and 200 or less: 124; Dimension AA (mm)=50 or less: 79, more than 50 and 200 or less: 100; Dimension KC (mm)=11 counterbore depth 7.5; Dimension PA (mm)=25 or less: 33, 25 or more 100 or less: 45, 100 or more 200 or less: 83; Dimension I (mm)=110; Dimension WW (mm)=98; Dimension Q (mm)=20; Dimension F (mm)=48; Dimension Y (mm)=12; Dimension XB (mm)=4.5; Dimension EE (mm)=Rc1 / 8; Dimension XC (mm)=3; Dimension H (mm)=44; Dimension RD (mm)=10; Dimension A (mm)=59.5; Dimension U (mm)=96; Dimension PP (mm)=21; Dimension R (mm)=15; Dimension G (mm)=112; Dimension B (mm)=37.5; Dimension JJ (mm)=M8 depth 16; Dimension DD (mm)=9; Dimension D (mm)=30.5; Dimension HD (mm)=8.5; Dimension C (mm)=12.5; Dimension KA (mm)=6.3 penetration; Dimension NN (mm)=M8 penetration; Dimension S (mm)=34; Dimension XL (mm)=6; Dimension V (mm)=34; Dimension HH (mm)=M8 depth 20; Dimension XA (mm)=4; Dimension MM (mm)=16
    atribut:
    • Maximum Working Pressure (MPa): 1
    • Bearing Type: Slide bearing
    • Minimum Working Pressure (MPa): 0.1
    • Allowable Energy Absorption (J): 0.401
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Connection aperture: Rc1/8
    • Cushion: With rubber cushion
    • Guaranteed Pressure Resistance (MPa): 1.6
    • Operating Piston Speed (mm/s): 50 to 500
    • Operation Method: Backward movement
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Screw Type: Rc screw
    • Stroke (mm): 50
    • Stroke length tolerance: +2.0 mm
    • Tube Inner Diameter (mm): 32
    • Working Fluid: Compressed air
  4. KANETEC Blok Magnet Tipe Persegi (Dudukan Magnetik Kotak)
    Mulai

    Rp30.999.900

    KANETEC Blok Magnet Tipe Persegi (Dudukan Magnetik Kotak)
    atribut:
    • Adsorption surface: Upper surface (V surface)
  5. CKD Guided Cylinder Slide Bearing STG-M-16-50
    Mulai

    Rp4.199.900

    CKD Guided Cylinder Slide Bearing STG-M-16-50
    Deskripsi:
    Dimension N (mm)=16; Dimension XB (mm)=3.5; Dimension X (mm)=13 -1.5 ; Dimension V (mm)=22; Dimension HH (mm)=M5 depth 12; Dimension Y (mm)=8; Dimension P (mm)=30 or less: 24, 30 or more 100 or less: 44, 100 or more 200 or less: 110; Dimension D (mm)=18; Dimension K (mm)=46; Dimension EE (mm)=M5; Dimension Q (mm)=10; Dimension XA (mm)=3; Dimension JJ (mm)=M5 depth 10; Dimension U (mm)=45; Dimension W (mm)=24; Dimension HD (mm)=10; Dimension O (mm)=Less than 50: 0, more than 50 and less than 100: 17, more than 100: 49; Dimension PA (mm)=30 or less: 17, 30 or more and 100 or less: 27, 100 or more and 200 or less: 60; Dimension S (mm)=18; Dimension KC (mm)=8 counterbore depth 4.5; Dimension H (mm)=25; Dimension KA (mm)=4.3 penetration; Dimension F (mm)=30; Dimension PP (mm)=5; Dimension DD (mm)=7.5; Dimension MM (mm)=8; Dimension NN (mm)=M5 penetration; Dimension A (mm)=46; Dimension C (mm)=12; Dimension AA (mm)=50 or less: 46, more than 50 and less than 100: 63, more than 100: 95; Dimension RD (mm)=4; Dimension B (mm)=33; Dimension WW (mm)=56; Dimension G (mm)=64; Dimension I (mm)=62; Dimension R (mm)=10
    atribut:
    • Allowable Energy Absorption (J): 0.088
    • Working Fluid: Compressed air
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Bearing Type: Slide bearing
    • Connection aperture: M5
    • Cushion: With rubber cushion
    • Guaranteed Pressure Resistance (MPa): 1.6
    • Maximum Working Pressure (MPa): 1
    • Minimum Working Pressure (MPa): 0.15
    • Operating Piston Speed (mm/s): 50 to 500
    • Operation Method: Backward movement
    • Screw Type: M5
    • Stroke (mm): 50
    • Stroke length tolerance: +2.0 mm
    • Tube Inner Diameter (mm): 16
  6. CKD Cellex (Selex) Cylinder
    Mulai

    Rp2.199.900

    CKD Cellex (Selex) Cylinder
    atribut:
    • Screw Type: Rc screw
    • Cushion: With cushion on both sides
    • Mounting support Method: Basic form
  7. SMC ZP3 - Small Pad ZP3
    Rating:
    80% of 100
    (1)
    Mulai

    Rp149.900

  8. SMC Air Cylinder (MGP) 50mm (Silinder Pneumatik)
    Mulai

    Rp3.999.900

    SMC Air Cylinder (MGP) 50mm (Silinder Pneumatik)
    atribut:
    • Auto Switch: Without Auto Switch (With Built-in Magnet) *When Made To Order Is XB6 Without Built-in Magnet
    • Port Thread Type: M5x0.8(Φ12-16);Rc(Φ20-100)
    • Made To Order: Standard
    • Stroke Adjustment Symbol: None
  9. WOKIN Welding Wire CO₂ (Kawat Las)
    Mulai

    Rp629.900

    WOKIN Welding Wire CO₂ (Kawat Las)
    atribut:
    • Classification: AWS A5.18 ER70S-6
    • Weight per Roll (kg): 15
  10. CKD Pneumatic Cylinder
    Mulai

    Rp2.099.900

    CKD Pneumatic Cylinder
    atribut:
    • Actuation Method: Double acting type
    • Ambient Temperature (°C): -10 to 60 (No Freezing)
    • Bore Size (mm): 25
    • Cushion: Rubber Cushion
    • Maximum Working Pressure (MPa): 1
    • Minimum Operating Pressure (MPa): 0.1
    • Mounting Type: Basic Type
    • Operating Fluid: Compressed Air
    • Port Size: Rc1/8
    • Proof Pressure (MPa): 1.6
    • Stroke (mm): 490
  11. CKD Guided Cylinder Slide Bearing STG-M-32-25
    Mulai

    Rp6.899.900

    CKD Guided Cylinder Slide Bearing STG-M-32-25
    Deskripsi:
    Dimension S (mm)=34; Dimension NN (mm)=M8 penetration; Dimension MM (mm)=16; Dimension WW (mm)=98; Dimension Q (mm)=20; Dimension HH (mm)=M8 depth 20; Dimension G (mm)=112; Dimension I (mm)=110; Dimension B (mm)=37.5; Dimension JJ (mm)=M8 depth 16; Dimension AA (mm)=50 or less: 79, more than 50 and 200 or less: 100; Dimension KA (mm)=6.3 penetration; Dimension PP (mm)=21; Dimension D (mm)=30.5; Dimension H (mm)=44; Dimension F (mm)=48; Dimension U (mm)=96; Dimension X (mm)=22 -2 ; Dimension HD (mm)=8.5; Dimension O (mm)=50 or less: 19.5, more than 50 and 200 or less: 40.5; Dimension W (mm)=42; Dimension C (mm)=12.5; Dimension KC (mm)=11 counterbore depth 7.5; Dimension P (mm)=25 or less: 24, 25 or more and 100 or less: 48, 100 or more and 200 or less: 124; Dimension N (mm)=30; Dimension EE (mm)=Rc1 / 8; Dimension Y (mm)=12; Dimension V (mm)=34; Dimension PA (mm)=25 or less: 33, 25 or more 100 or less: 45, 100 or more 200 or less: 83; Dimension XC (mm)=3; Dimension XA (mm)=4; Dimension XB (mm)=4.5; Dimension DD (mm)=9; Dimension K (mm)=78; Dimension A (mm)=59.5; Dimension XL (mm)=6; Dimension RD (mm)=10; Dimension R (mm)=15
    atribut:
    • Maximum Working Pressure (MPa): 1
    • Operating Piston Speed (mm/s): 50 to 500
    • Cushion: With rubber cushion
    • Guaranteed Pressure Resistance (MPa): 1.6
    • Connection aperture: Rc1/8
    • Allowable Energy Absorption (J): 0.401
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Bearing Type: Slide bearing
    • Minimum Working Pressure (MPa): 0.1
    • Operation Method: Backward movement
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Screw Type: Rc screw
    • Stroke (mm): 25
    • Stroke length tolerance: +2.0 mm
    • Tube Inner Diameter (mm): 32
    • Working Fluid: Compressed air
Daftar Harga ckd pneumatic cylinder Terbaru October 2026
CKD Clamp Cylinder CAC4-A Clevis Width 16.5mm With Axial Foot Type (Silinder Pneumatik)Rp3.099.900
CKD Clamp Cylinder CAC4-A Clevis Width 16.5mm (Klem Silinder Pneumatik)Rp2.799.900
CKD Guided Cylinder STG-M Series (Silinder Pneumatik)Rp4.099.900
CKD Clamp Cylinder CAC4-B Clevis Width 19.5mm With Axial Foot TypeRp3.099.900
CKD Compact Cylinder SSD Series (Silinder Pneumatik Kompak)Rp549.900
monotaro.id Hex Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)Rp14.900
CKD Clamp Cylinder CAC4-B Clevis Width 19.5mmRp2.799.900
AVENTICS Solenoid Air Control ValveRp2.799.900
CKD Guided Cylinder Slide Bearing STG-M-32-50Rp7.199.900
KANETEC Blok Magnet Tipe Persegi (Dudukan Magnetik Kotak)Rp30.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)