Beli cylinder ckd di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD Cellex (Selex) Cylinder
    Mulai

    Rp2.199.900

    CKD Cellex (Selex) Cylinder
    atribut:
    • Screw Type: Rc screw
    • Cushion: With cushion on both sides
    • Mounting support Method: Basic form
  2. CKD Cellex (Selex) CB Cylinder
    Mulai

    Rp3.299.900

    CKD Cellex (Selex) CB Cylinder
    atribut:
    • Stroke (mm): 170
    • Cylinder Inner Diameter (phi mm): 63
    • Mounting support Method: With CB (2 clevis type)
    • Cushion: With cushion on head side
    • Switch Quantity: One on head side
  3. Airtac Standard Cylinder Bore 50mm (Tir-Rod)
    Mulai

    Rp909.900

    Airtac Standard Cylinder Bore 50mm (Tir-Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 50
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/4
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  4. CKD Speed Controller SC Series Large Diameter Type
    Mulai

    Rp939.900

    CKD Speed Controller SC Series Large Diameter Type
    Deskripsi:
    Dimension C (mm)=42, Dimension A (mm)=74, Dimension D (mm)=115, Dimension B (mm)=50, =, =, =, =, =, =, =,
    atribut:
    • Mounting attitude: In principle, the vertical mounting position with the flow adjustment handle (nut) up or down.
    • Needle rotational speed: 10
    • Fluid Temperature (°C): 5 to 60 (but not frozen)
    • Working Fluid: Compressed air
    • Ambient Temperature (°C): 0 to 60 (but not freezing)
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Maximum Working Pressure (MPa): 1.0
    • Minimum Working Pressure (MPa): 0.05
  5. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  6. CKD Tight Cylinder Basic (Single Rod) Base CMK2-FA-40-200
    Mulai

    Rp1.899.900

    CKD Tight Cylinder Basic (Single Rod) Base CMK2-FA-40-200
    Deskripsi:
    Dimension V (mm)=16; Dimension FD (mm)=7; Dimension KK (mm)=M12 x 1.5; Dimension FC (mm)=28; Dimension X (mm)=137; Dimension K (mm)=14; Dimension FH (mm)=44; Dimension MM (mm)=14; Dimension T (mm)=7; Dimension B (mm)=19; Dimension LFG (mm)=93.5; Dimension FM (mm)=80; Dimension LL (mm)=73; Dimension FL (mm)=64; Dimension C (mm)=22; Dimension D (mm)=41.6; Dimension MB (mm)=M26 x 1.5; Dimension FT (mm)=4.5; Dimension FF (mm)=18.5; Dimension FP (mm)=41; Dimension WF (mm)=23; Dimension HA (mm)=35; Dimension F (mm)=45; Dimension A (mm)=25
    atribut:
    • Connection aperture: Rc1/8
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Operating Piston Speed (mm/s): 50 to 500
    • Allowable Energy Absorption (J): 0.639
    • Minimum Working Pressure (MPa): 0.1
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Cushion: Rubber cushion
    • Guaranteed Pressure Resistance (MPa): 1.6
    • Maximum Working Pressure (MPa): 1
    • Operation Method: Backward movement
    • Stroke (mm): 200
    • Stroke length tolerance: 0 + 2.0 mm (~ 200), 0 + 2.4 mm (more than 200 ~)
    • Tube Inner Diameter (mm): 40
    • Working Fluid: Compressed air
    • format: Rod side flange type
  7. CKD Compact Cylinder SSD Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  8. CKD Aluminum Body Type Air Silencer SL Series
    Mulai

    Rp159.900

    CKD Aluminum Body Type Air Silencer SL Series
    atribut:
    • Fluid Temperature: 5 to 60°C
    • Operating Ambient Temperature: 0 to 60°C (no freezing)
  9. CKD Cellex (Selex) CB Cylinder
    Mulai

    Rp2.699.900

    CKD Cellex (Selex) CB Cylinder
    atribut:
    • Cushion: With cushion on both sides
    • Screw Type: Rc screw
  10. SMC Air Cylinder (CA2) 80mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    SMC Air Cylinder (CA2) 80mm
    atribut:
    • Port Thread Type: Rc
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Rod End Bracket: None
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Pivot Bracket: None
    • Stroke Adjustment Symbol: None
    • Tube Material: Aluminium Tube
  11. CKD Guided Cylinder Slide Bearing STG-M-20-125
    Mulai

    Rp7.499.900

    CKD Guided Cylinder Slide Bearing STG-M-20-125
    Deskripsi:
    Dimension MM (mm)=10; Dimension C (mm)=10.5; Dimension JJ (mm)=M6 depth 12; Dimension O (mm)=50 or less: 0, more than 50 and 200 or less: 25; Dimension D (mm)=24.5; Dimension WW (mm)=72; Dimension W (mm)=28; Dimension A (mm)=53; Dimension KA (mm)=5.2 penetration; Dimension S (mm)=25; Dimension H (mm)=30; Dimension KC (mm)=9.5 Counterbore depth 5.5; Dimension V (mm)=24; Dimension XB (mm)=3.5; Dimension HD (mm)=8.5; Dimension DD (mm)=8.5; Dimension N (mm)=18; Dimension RD (mm)=9.5; Dimension NN (mm)=M5 penetration; Dimension Y (mm)=10; Dimension K (mm)=54; Dimension F (mm)=36; Dimension X (mm)=16 -2 ; Dimension P (mm)=30 or less: 24, 30 or more 100 or less: 44, 100 or more 200 or less: 120; Dimension PP (mm)=17; Dimension HH (mm)=M5 depth 13; Dimension EE (mm)=Rc1 / 8; Dimension B (mm)=37; Dimension AA (mm)=50 or less: 53, more than 50 and 200 or less: 78; Dimension I (mm)=81; Dimension Q (mm)=12; Dimension G (mm)=83; Dimension PA (mm)=30 or less: 29, 30 or more and 100 or less: 39, 100 or more and 200 or less: 77; Dimension R (mm)=11; Dimension XA (mm)=3; Dimension U (mm)=70
    atribut:
    • Operation Method: Backward movement
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Stroke (mm): 125
    • Operating Piston Speed (mm/s): 50 to 500
    • Allowable Energy Absorption (J): 0.157
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Bearing Type: Slide bearing
    • Connection aperture: Rc1/8
    • Cushion: With rubber cushion
    • Guaranteed Pressure Resistance (MPa): 1.6
    • Maximum Working Pressure (MPa): 1
    • Minimum Working Pressure (MPa): 0.15
    • Screw Type: Rc screw
    • Stroke length tolerance: +2.0 mm
    • Tube Inner Diameter (mm): 20
    • Working Fluid: Compressed air
  12. THK LM Guide HSR Rail
    Mulai

    Rp719.900

    THK LM Guide HSR Rail
    Deskripsi:
    HSR model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
  13. Airtac Standard Cylinder Bore 40mm (Tir-Rod)
    Mulai

    Rp759.900

    Airtac Standard Cylinder Bore 40mm (Tir-Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 40
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/4
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  14. CKD Tight Cylinder Basic (Single Rod) Base CMK2-00-32-300
    Mulai

    Rp1.799.900

    CKD Tight Cylinder Basic (Single Rod) Base CMK2-00-32-300
    Deskripsi:
    Dimension X (mm)=131; Dimension MO (mm)=5; Dimension LL (mm)=69; Dimension D (mm)=33.6; Dimension MN (mm)=10; Dimension XF (mm)=46; Dimension P (mm)=24.3; Dimension P1 (mm)=25.5; Dimension GD (mm)=4.5; Dimension A (mm)=23; Dimension C (mm)=20; Dimension HA (mm)=35; Dimension K (mm)=14; Dimension U (mm)=34; Dimension RD (mm)=9.5; Dimension MM (mm)=12; Dimension HD (mm)=8.5; Dimension B (mm)=17; Dimension KK (mm)=M10 x 1.25; Dimension T (mm)=6; Dimension WF (mm)=23; Dimension MB (mm)=M26 x 1.5; Dimension GC (mm)=5.5; Dimension F (mm)=36; Dimension V (mm)=16
    atribut:
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Allowable Energy Absorption (J): 0.424
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Connection aperture: Rc1 / 8
    • Cushion: Rubber cushion
    • Guaranteed Pressure Resistance (MPa): 1.6
    • Maximum Working Pressure (MPa): 1
    • Minimum Working Pressure (MPa): 0.1
    • Operating Piston Speed (mm/s): 50 to 500
    • Operation Method: Backward movement
    • Stroke (mm): 300
    • Stroke length tolerance: 0 + 2.0 mm (~ 200), 0 + 2.4 mm (more than 200 ~)
    • Tube Inner Diameter (mm): 32
    • Working Fluid: Compressed air
    • format: Basic form
  15. CKD Super Compact Cylinder Double Acting, Single Rod Type SSD2-L-20-5
    Mulai

    Rp909.900

    CKD Super Compact Cylinder Double Acting, Single Rod Type SSD2-L-20-5
    Deskripsi:
    Dimension F (mm)=36; Dimension A (mm)=34; Dimension B (mm)=29.5; Dimension C (mm)=8; Dimension KK (mm)=M5 depth 7; Dimension I (mm)=5.5; Dimension EE (mm)=M5; Dimension N (mm)=25.5; Dimension M (mm)=8; Dimension RD (mm)=-; Dimension KA (mm)=M6 depth 11; Dimension FB (mm)=12.5; Dimension WF (mm)=4.5; Dimension J (mm)=9 counterbore depth 5.5; Dimension MM (mm)=10; Dimension D (mm)=5.5; Dimension K (mm)=47; Dimension FA (mm)=18.5 (22)
    atribut:
    • Stroke (mm): 5
    • Maximum Working Pressure (MPa): 1
    • Connection aperture: M5
    • Guaranteed Pressure Resistance (MPa): 1.6
    • Allowable Energy Absorption (J): 0.016
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Minimum Working Pressure (MPa): 0.1
    • Operating Piston Speed (mm/s): 50 to 500
    • Operation Method: Backward movement
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Stroke length tolerance: +1.0 mm
    • Tube Inner Diameter (mm): 20
    • Type: Reverse movement, single rod type, with switch
    • Working Fluid: Compressed air
  16. CKD Tight Cylinder Basic (Single Rod) Base CMK2-CA-20-75
    Mulai

    Rp1.099.900

    CKD Tight Cylinder Basic (Single Rod) Base CMK2-CA-20-75
    Deskripsi:
    Dimension CD (mm)=10; Dimension CJ (mm)=135; Dimension CP (mm)=28; Dimension CA (mm)=165; Dimension CQ (mm)=8; Dimension WF (mm)=24; Dimension CC (mm)=10; Dimension MB (mm)=M18 x 1.5; Dimension T (mm)=5; Dimension CH (mm)=26; Dimension LL (mm)=66; Dimension CO (mm)=22; Dimension D (mm)=21.4; Dimension K (mm)=12; Dimension C (mm)=18; Dimension A (mm)=20; Dimension KK (mm)=M8 x 1.0; Dimension CL (mm)=31; Dimension V (mm)=14; Dimension CB (mm)=14; Dimension GC (mm)=4; Dimension MM (mm)=10; Dimension B (mm)=13; Dimension CM (mm)=24
    atribut:
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Cushion: Rubber cushion
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Guaranteed Pressure Resistance (MPa): 1.6
    • Allowable Energy Absorption (J): 0.166
    • Connection aperture: Rc1/8
    • Maximum Working Pressure (MPa): 1
    • Minimum Working Pressure (MPa): 0.1
    • Operating Piston Speed (mm/s): 50 to 500
    • Operation Method: Backward movement
    • Stroke (mm): 75
    • Stroke length tolerance: 0 + 2.0 mm (~ 200), 0 + 2.4 mm (more than 200 ~)
    • Tube Inner Diameter (mm): 20
    • Working Fluid: Compressed air
    • format: One mountain clevis shape
Daftar Harga cylinder ckd Terbaru March 2026
CKD Cellex (Selex) CylinderRp2.199.900
CKD Cellex (Selex) CB CylinderRp3.299.900
Airtac Standard Cylinder Bore 50mm (Tir-Rod)Rp909.900
ASCO Solenoid ValveRp979.900
CKD Speed Controller SC Series Large Diameter TypeRp939.900
Yoshitake Solenoid ValveRp6.999.900
CKD Tight Cylinder Basic (Single Rod) Base CMK2-FA-40-200Rp1.899.900
CKD Compact Cylinder SSD SeriesRp549.900
CKD SSD Series Super Compact Cylinder (SSD-K-5 ~)Rp999.900
CKD Guided Cylinder STG-M SeriesRp4.099.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)