Beli ckd valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD Clin Air Unit (with Auto Drain) (Unit FRL)
    Mulai

    Rp2.299.900

    CKD Clin Air Unit (with Auto Drain) (Unit FRL)
    atribut:
    • Working Fluid: Compressed air
    • Accessories: Pressure gauge, bracket, bowl guard
    • Drain Discharge: Filter, manual auto drain (NO type)
    • Filtration Degree (µm): 5
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°C): 5 to 60
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Type: White type
    • Used oil: Turbine oil Class 1 ISO VG32 (Spindle oil can not be used)
  2. CKD FRL Combination Clin Air Unit (Unit FRL)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    CKD FRL Combination Clin Air Unit (Unit FRL)
    atribut:
    • Filtration Degree (µm): 5
  3. CKD FRL Combination (with Auto Drain) (Unit FRL)
    Mulai

    Rp2.499.900

    CKD FRL Combination (with Auto Drain) (Unit FRL)
    atribut:
    • Used oil: Turbine oil type 1 (equivalent to ISO VG # 32)
    • Drain Discharge: Auto drain
    • Fluid Temperature (°C): 5 to 60
    • Filtration Degree (µm): 5
    • Oil Storage Amount (cm³): 85
    • Set Pressure (MPa): 0.05 to 0.85
    • Working Fluid: air
    • Working Pressure (MPa): 1
  4. SMC Residual Pressure Release 3-port Valve VHS50
    Mulai

    Rp1.399.900

  5. SMC Pneumatic Equipment Part (Sparepart Pneumatik)
    Mulai

    Rp1.399.900

    SMC Pneumatic Equipment Part (Sparepart Pneumatik)
    Deskripsi:
    These replacement parts repair worn or damaged components in compatible pneumatic equipment.
    atribut:
    • UNSPSC: 31160000
    • Compatible with Brand: SMC
    • Compatible with Manufacturer Part Number: VHS40-N04B-RZ
    • Compatible with Series: VHS20/30/40/50
    • Manufacturer Part Number: VHS40-N04B-RZ
    • Product Type: Pressure Relief Valve
    • Series: VHS
    • Standards: RoHS Compliant
  6. CUMMINS Generator Diesel Set Open Type (Genset Diesel)
    Mulai

    Rp279.999.900

    CUMMINS Generator Diesel Set Open Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: Open Type
  7. Airtac Fitting Pneumatic BSL Series Universal Silencer
    Mulai

    Rp12.900

    Airtac Fitting Pneumatic BSL Series Universal Silencer
    atribut:
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Temperature (°C): -20-70
  8. HARRINGTON Trolley Mounted Manual Chain Hoist (Troli Katrol Rantai / Troli Kerekan Rantai)
    Mulai

    Rp48.999.900

    HARRINGTON Trolley Mounted Manual Chain Hoist (Troli Katrol Rantai / Troli Kerekan Rantai)
    Deskripsi:
    Push-trolley chain hoists move by pulling and pushing on their load. They operate without electrical power and have simpler constructions requiring less maintenance than geared and motorized trolleys.
    atribut:
    • UNSPSC: 24101602
    • Body Material: Die-Cast Aluminium
    • Brake Type: Weston Style
    • Chain Grade: Grade 100
    • Chain Material: Manganese Alloy
    • Color: Yellow
    • Features: Integral Trolley
    • Included Components: Safety Latch Hooks
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Not Included
    • Lift Length (ft): 10
    • Lifting Hook Material: Carbon Steel
    • Lifting Hook Type: Hook with Safety Latch
    • Mount Type: Push Trolley
    • Number of Load Chains: 1
    • Overload Protection Included: No
    • Resistance Properties: Abrasion Resistant; Corrosion Resistant; Moisture Resistant; Wear Resistant
    • Standards: ANSI/ASME B30.16; ANSI/ASME HST-2M
  9. TONATA APAR ABC Powder SNI (APAR)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp449.900

    TONATA APAR ABC Powder SNI (APAR)
    Deskripsi:
    Cocok untuk api kelas A, B, dan C :- Kelas A merupakan api yang berada pada benda padat, seperti kayu, kertas, dan plastik.- Kelas B merupakan cairan mudah terbakar seperti minyak tanah, dan bensin.- Kelas C merupakan api yang disebabkan oleh konslet listrik atau kabel.Dalam kemasan:1. Alat Pemadam Api (siap pakai)2. Steel Nozzle (terpasang)3. Bracket4. Manual Book5. Baut dan Phiser
    atribut:
    • Media: ABC Powder 90% UL
    • Propellant Gas: N2
    • Working Pressure (Bar): 14
    • Coating Type: Red Powder Coated
    • Cylinder Material: Steel St12
    • Cylinder Type: Stored-Pressure System
  10. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  11. Morris Gas Cutting, Welding & Heating Toolbox Outfits Medium Duty
    Mulai

    Rp4.999.900

    Morris Gas Cutting, Welding & Heating Toolbox Outfits Medium Duty
    atribut:
    • Type: Victor Style
    • Hose Length (m): 5
    • Cutting Range (mm): Up to 150
    • Welding Range (mm): Up to 9.0
  12. Uniroll Adjuster Foot (Galvanish)
    18%
    Mulai

    Rp17.900

    Uniroll Adjuster Foot (Galvanish)
    atribut:
    • Material: Galvanish
  13. CKD Air Filter White F Series (Filter Udara)
    Mulai

    Rp369.900

    CKD Air Filter White F Series (Filter Udara)
    atribut:
    • Maximum Working Pressure (MPa): 1
    • Standard equipment: Bowl guard
    • Operating Temperature Range (°C): 5 to 60
    • Filtration Degree (µm): 5
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Working Fluid: Compressed air
  14. NIHONSEIKI Brass Silencer
    Mulai

    Rp62.900

    NIHONSEIKI Brass Silencer
    Deskripsi:
    -A silencer made of metal.
    atribut:
    • Volume Decrease (dB): 20 or more
    • Working Fluid: Air
    • Working Pressure (MPa): 1
    • Fluid Temperature (°C): 5 to 150
  15. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  16. Morris Cutting Tip Strong 8 Series (Mata Las Potong)
    22%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  17. Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Mulai

    Rp2.399.900

    Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Deskripsi:
    The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 10.8
    • Chucking Size (mm): 0.8~10
    • Drilling Capacity, to Steel (mm): 10
    • Drilling Capacity, to Wood (mm): 21
    • Drilling capacity, Concrete Block (mm): 8
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 201x53x183
    • Maximum Tightening Torque (Nm [kgfcm]): 22[224]
    • Number ofImpact (min -1 [times / min]): (High speed) 0-22500, (Low speed) 0-6000
    • Rotational Speed (min -1 [rpm]): (High speed) 0 to 1500, (Low speed) 0 to 400
    • Screw Tightening Capacity (mm): M6
    • Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
    • Vibration 3-axis composite value (m / s 2 ): 9.5 (vibration drill) <2.5 (drill)
Daftar Harga ckd valve Terbaru October 2026
CKD Clin Air Unit (with Auto Drain) (Unit FRL)Rp2.299.900
CKD FRL Combination Clin Air Unit (Unit FRL)Rp1.199.900
CKD FRL Combination (with Auto Drain) (Unit FRL)Rp2.499.900
SMC Residual Pressure Release 3-port Valve VHS50Rp1.399.900
CKD Guided Cylinder STG-M Series (Silinder Pneumatik)Rp4.099.900
SMC Pneumatic Equipment Part (Sparepart Pneumatik)Rp1.399.900
CUMMINS Generator Diesel Set Open Type (Genset Diesel)Rp279.999.900
Airtac Fitting Pneumatic BSL Series Universal SilencerRp12.900
HARRINGTON Trolley Mounted Manual Chain Hoist (Troli Katrol Rantai / Troli Kerekan Rantai)Rp48.999.900
TONATA APAR ABC Powder SNI (APAR)Rp449.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait