Beli cctv ptz camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikvision IR PTZ Camera (Plastic Housing)
    Mulai

    Rp4.399.900

    Hikvision IR PTZ Camera (Plastic Housing)
    Deskripsi:
    4MP, 1/2.5inch CMOS,H.265+/H.265/H.264+/H.264 codec, 3D DNR, True WDR, Ultra-low light Powerde By DarkFighter Color: 0.005lux/F1.6, B/W:0.001lux/F1.6, Optical Zoom:15x, Digital Zoom:16X,100m IR2560*1440:30fps, Pan Speed: 0.1° -80°/s, Tilt Speed: 0.1° -80°/s, PoE+&12VDCSmart DetectionNote: Default without power supply or SD card.
    atribut:
    • Size (inch): 4
  2. Hikvision TandemVu Camera
    Mulai

    Rp9.199.900

    Hikvision TandemVu Camera
    Deskripsi:
    Captures a large area and great details at the same timeHigh quality imaging with 2 MP resolutionExcellent low-light performance with powered-by-DarkFighter technology and ColorVu technologySecures an expansive area with 15xoptical zoom and 16xdigital zoomSupports WDR, HLC, BLC, 3D DNR, defog, regional exposure, regional focusExpansive night view with up to 100 m IR distance & 30 m white lightSupports 12 VDC & PoE+Note: Default without power supply or SD card.
  3. BOSCH PTZ Dome
    Mulai

    Rp30.999.900

    BOSCH PTZ Dome
    Deskripsi:
    PTZ dome 2MP 12x clear indoor in-ceiling- Perfect combination of style and technology for indoor installations that require high-quality imaging in a compact and aesthetic dome housing- Integrated 12x optical zoom that clearly identifies people (90 m / 295 ft maximum) without loss of any identification details (250 pixels/m).- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Simple installation with flexible mounting options (in-ceiling or surface mounting)
    atribut:
    • Resolution (MP): 2
    • Color: White
    • Effective Picture Elements (HxV) (px): 1945x1097
    • Input Voltage (VAC): 21 to 30
    • Iris Control: Automatic
    • Pre-position Accuracy (°): average 0.10
  4. Hikvision Mini PTZ Camera
    Mulai

    Rp1.599.900

    Hikvision Mini PTZ Camera
    Deskripsi:
    · High quality imaging with 4 MP resolution· Clear imaging against strong back lighting due to 120 dB WDR technology· Pan and tilt ability enables camera to monitor zones of interest· 4xoptical zoom allows for closer viewing of subjects in expansive areasNote: Default without power supply or SD card.
  5. Hikvision Fixed Dome Network Camera
    Mulai

    Rp599.900

    Hikvision Fixed Dome Network Camera
    atribut:
    • Resolution (MP): 2
    • Lens Type (mm): 2.8
  6. Hikvision Camera Dual Light Series
    Mulai

    Rp1.299.900

    Hikvision Camera Dual Light Series
    Deskripsi:
    1/3inch Progressive CMOS, ICR,2560x1440: 20fps(P)/(N), H.265+/H.265/H.264+&H.264, DWDR, 3D DNR, BLC, IR or white light range: up to 30m, Built-in microphone, DC12V & PoE, Support mobile monitoring via Hik-Connect*power supply is not included
    atribut:
    • IP Range: IP67
    • DWDR/WDR: DWDR
    • Power Supply (V): DC12 & PoE
    • Material: Metal & Plastic
  7. Hikvision NVR DS-7700NXI-K4 (/16p) Series
    Mulai

    Rp8.499.900

    Hikvision NVR DS-7700NXI-K4 (/16p) Series
    Deskripsi:
    - Up to 16-ch IP camera inputs - H.265+/H.265/H.264+/H.264 video formats - Up to 2-ch@12 MP or 3-ch@8 MP or 6-ch@4 MP or 12-ch@1080p decoding capacity - Up to 160 Mbps incoming bandwidth - Adopt Hikvision Acusense technology to minimize manual effort and security costs
    atribut:
    • Output Bandwith (Mbps): 160
    • SATA Interface: 4
    • Decoding Capability: 6-ch 4MP, or 2-ch 12MP
    • HDMI Output: 1, up to 4K
    • eSATA: Optional
  8. Aver PTZ Camera
    Mulai

    Rp2.799.900

    Aver PTZ Camera
    Deskripsi:
    The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of BusinessesThe AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.SpecsPackage contentsCameraRemote control5m USB cable to PC (USB2.0 mini B to PC)Power supplyQuick-start guideTabletop/wall/ceiling mount6.35mm tripod mounting screwVelcro CameraFull HD 1080p 60fpsPan: ±130°; 0.45° stepTilt: +90°/-25°; 0.25° stepField of view (H): 72.5° (wide) ~ 6.3° (tele)Sensor: 1/2.8 low lux CMOS 2M pixelResolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fpsScan: progressiveZoom: 18X total zoom (12X optical zoom)Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)Lens F#: 1.8 (wide) ~ 2.8 (tele)Auto IrisS/N ratio: >50dBMinimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)2D and 3D denoiseBacklight compensationFlip, mirrorMinimum working distance: 1.5 meterInclude table/wall/ceiling mountKensington slot Remote controlIR (Infrared)10 camera presets (100 presets via VISCA)System requirements*Windows 7/ 8/8.1/10Mac OS X 10.7 or higherGoogle Chromebook version 29.0.1547.70, Platform 4319.79.0 Hardware requirements*2.4 GHz Intel Core 2 Duo processor2 GB RAM or moreUSB 2.0 port Power supplyAC 100V ~ 240VConsumption: EIAJ 12, 4AEnvironmental dataPhysical characteristics: 0~40°COperation humidity: 20%~80%Storage temperature: -20~60°CStorage humidity: 20%~80% Physical characteristicsPackage dimensions: 370x252x275mmPackage weight: 4.16kg/9.17lbsCamera: 180x140x182mm/1.5kgRemote control: 200x50x20mm/0.091kg Optional accessoriesRS232 adapterCompliance and toolsYUV, MJPEG, H.264 SVC, AVC (high and base profile)Multi-stream capableUSB 2.0UVC (USB Video Class) 1.1 with H.264 extensionVISCA via RS232*Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings*Please check AVer product web page for compatible VISCA commands and devices. PTZAppFree download on Windows and Mac computersCompatible with SkypeTM Plugin for answering and hanging up via remote controlUpgrade firmware automatically or manually control cameraSet parameters and adjust camera imageDiagnose operating statusView live video Warranty**3-year: camera1-year: accessoriesCompatible applicationsSkype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting * For Full HD support, please check with your software application provider for system/hardware requirements.** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.*** Specifications may vary depending on countries and are subject to change without notice.
  9. Hikvision Turbo Eco Series Camera
    Mulai

    Rp1.399.900

    Hikvision Turbo Eco Series Camera
    Deskripsi:
    8.3MP @12.5fps(Default),5MP@20fps,4MP@25fps(P)/30fps(N),2MP@25fps(P)/30fps(N), EXIR,30m IR, Outdoor EXIR Bullet , ICR, 0.01 Lux/F1.2, 12VDC, Smart IR,DNR, OSD Menu(Up the Coax), IP67,2.8/3.6/6mm Lens,Support TVI/AHD/CVI/CVBS video signal output
    atribut:
    • Horizontal Resolution (MP): 8.3
    • Indoor/ Outdoor: Outdoor
    • OSD Menu: Available
  10. Hikvision Easy IP 2.0 EXIR Dome Camera
    Mulai

    Rp2.599.900

    Hikvision Easy IP 2.0 EXIR Dome Camera
    Deskripsi:
    1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.005 lux@(F1.6, AGC ON), 0 lux with IR; 25fps(3200x1800),, 25fps/30fps (2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR, up to 30m; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service;*-S model: Audio/Alarm IO
  11. Hikvision Turbo HD Turret Camera
    Mulai

    Rp479.900

    Hikvision Turbo HD Turret Camera
    Deskripsi:
    2MP Indoor EXIR Fixed Turret Camera (2.8mm)- High quality imaging with 2 MP, 1920 × 1080 resolution- 2.8 mm Fixed lens- Up to 20 m IR distance for bright night imaging- One port for four switchable signals (TVI/AHD/CVI/CVBS)- Water and dust resistant (IP66)
    atribut:
    • Resolution (MP): 2
    • Fixed Lens (mm): 2.8
    • Operating Conditions (°C): -40 to 60 (-40 to 140°F)
    • Maximum Power Consumption (W): 3.2
    • Power Supply (V DC): 12 ± 25%
  12. Seagate Barracuda Internal Hard Disk Hdd Authorized Dealer
    Mulai

    Rp3.099.900

    Seagate Barracuda Internal Hard Disk Hdd Authorized Dealer
    Deskripsi:
    A versatile standard built-in HDD, ideal for desktop PCs used for standard office work such as clerical processing and document creation.
    atribut:
    • Size (inch): 3.5
    • Interface: SATA
    • Warranty Period (years): 2
    • Cache Memory (MB): 256
  13. INTERLUC Cable LAN
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    INTERLUC Cable LAN
    Deskripsi:
    U/UTP4P 23AWG UTP 75⁰ C ETL Verified to TIA-568-C.2 CAT5
  14. Ezviz Outdoor CCTV
    Mulai

    Rp849.900

    Ezviz Outdoor CCTV
    Deskripsi:
    All-around protection with enhanced performanceH8c 2K⁺ dapat menjadi pilihan ideal Anda sebagai kamera luar ruangan dengan fitur yang lengkap guna meningkatkan keamanan rumah, terutama untuk memantau area yang luas. Dengan resolusi 2K⁺ superiornya dan area pandang 360 derajat, kamera ini dapat dengan mudah mengawasi halaman belakang atau pintu masuk garasi Anda tanpa titik buta. Kamera lanjutan ini juga menambahkan deteksi manusia dan pelacakan zoom otomatis untuk menangkap aktivitas penting dengan lebih baik menggunakan peringatan yang lebih cerdas.
    atribut:
    • Dimensions (mm): 100.1x129.2x149.8
    • Max. Bitrate (Mbps): 4
    • Camera Angle (°): 360
    • Camera Sensors (MP): 2
    • Channel Bandwidth (MHz): Support 20
    • Frame Rate (fps): 30
    • Frequency Range (GHz): 2.4~2.4835
    • Lens Mount: M12
    • Micro SD Card Slot (GB): Up To 512
    • Night Vision Distance (m): 30
    • Power Consumption (W): Max. 12
    • Power Supply (V/A): DC 12/1
  15. Hikvision Fast Ethernet Unmanaged POE Switch
    Mulai

    Rp689.900

    Hikvision Fast Ethernet Unmanaged POE Switch
    Deskripsi:
    DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
  16. Seagate SkyHawk AI Hardisk Surveillance
    Mulai

    Rp10.999.900

    Seagate SkyHawk AI Hardisk Surveillance
    Deskripsi:
    Dirancang khusus untuk mendukung 32 streaming AI tambahan sekaligus merekam video hingga 64 kamera HD secara bersamaan dan sempurna.Dirancang dan dibuat untuk menangani beban kerja pengawasan yang berat dalam rekaman video konvensional dan lingkungan analisis video tingkat lanjut. Dengan 550 TB/tahun, SkyHawk AI dirancang untuk menangani beban kerja 3x lebih besar dari hard disk pengawasan standar.
    atribut:
    • Cache (MB): 256
  17. Hikvision 21 Series Non-LED Dome Camera
    Mulai

    Rp3.099.900

    Hikvision 21 Series Non-LED Dome Camera
    Deskripsi:
    1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Color: 0.0005 lux @(F1.0, AGC ON), 0 lux with LED on; 25fps/30fps(2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC; ICR; 3000K Warm LED; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service; *-SU model: Audio/Alarm I/O, Built-in microphone
    atribut:
    • Codec: H.265+
    • Body Material: All-metal
    • Lens (mm): 2.8/4 Fixed lens F1.0
    • Protection : IP67
    • VCA Functions: Line crossing detection, Intrusion detection,Region entrance, Region exiting; Human / vehicle classification alarm
Daftar Harga cctv ptz camera Terbaru March 2026
Hikvision IR PTZ Camera (Plastic Housing)Rp4.399.900
Hikvision TandemVu CameraRp9.199.900
BOSCH PTZ DomeRp30.999.900
Hikvision Mini PTZ CameraRp1.599.900
Hikvision Fixed Dome Network CameraRp599.900
Hikvision Fixed Bullet Network CameraRp579.900
HONEYWELL Kamera CCTV (Kamera Pengaman)Rp879.900
Hikvision Camera Dual Light SeriesRp1.299.900
Hikvision NVR DS-7700NXI-K4 (/16p) SeriesRp8.499.900
Aver PTZ CameraRp2.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)