Aver AI Auto Tracking PTZ Camera

Sebelum PPN:
Rp26.999.900 - Rp62.999.900
Spesifikasi
Digital Zoom12X
Exposure ControlAuto, Manual, Priority AE (Shutter, IRIS), BLC, WDR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PTC330U V2
AI Auto Tracking PTZ Camera
The PTC330UV2 AI Auto Tracking PTZ Camera makes powerful and reliable Pro AV capability available to everyone. Drawing inspiration from the AVer Professional PTZ Camera family, the PTC330UV2 features in-house AI functions like Presenter Mode, Zone Mode and Hybrid Mode auto tracking, thanks to Human Detection processing. Combine the 30X Optical Zoom lens and 4K resolution with hybrid auto tracking and smooth PTZ functions for broadcasting, streaming, or recording. Your exciting journey of audio and video capturing starts here!
Feature
Upgrade Your Cameras to NDI®!
Upgrade your AVer cameras with NDI®|HX. A separate NDI®|HX license key is required for each camera, and internet connection is required for initial activation. To learn more about NDI® upgrade, please visit https://www.newtek.com/ndihx/products/upgrade/.

4K Output Resolution
Equipped with 4K resolution, the PTC330UV2 provides ultra-precise auto tracking. The PTC330UV2 also features a Sony sensor that maintains a truly impressive video performance through every frame of your production.

30X Optical Zoom & 12X Digital Zoom
The zoom power of the PTC330UV2 camera reaches an incredible 360X (30X optical and 12X digital zoom). It works even while the camera is panning and tilting, allowing you to highlight content and rapidly change shooting angles. Operate a closer and clearer video feed with the unbeatable PTZ performance of the PTC330UV2.

Human Detection AI
Welcome AVer’s most advanced AI tool yet—Human Detection. This highly accurate processing function enables PTC330UV2 to easily detect and capture human forms and moving objects in seconds. Never miss a tracking target again.

Click & Track
Redirect focus in an instant with the PTC330UV2. Simply click on a target to quickly adjust the shooting angle and initiate precise tracking. This advanced feature is easy for anyone to operate via remote control or Web UI.

Presenter Mode
Track your target everywhere with Presenter Mode. This feature gives presenters the flexibility to leave the stage and interact with the audience, all while being continuously tracked. The camera stays locked on its target, even if other people or objects get in the way.

Zone Mode
Zone Mode enhances your ability to capture content on multiple displays. Create up to four Content Zones to steadily capture the content on display rather than the presenter’s movements.

Hybrid Mode
Hybrid Mode provides the utmost freedom of movement for performing artists. Use preset areas for segment tracking to have the camera automatically snap to a full view of each preset location as the artist moves between it. If the artist leaves the preset areas, the camera seamlessly transitions to tracking mode and follows the artist wherever they go.

Ulasan Produk

Tidak ada ulasan