Spesifikasi
| Storage Temperature (°C) | -20 to 60 |
|---|---|
| Operation & Storage Humidity (%) | 20 to 80 |
| Package Dimensions (LxWxH) (mm) | 348x251x308 |
| Dimensions (mm) | Camera: 170.8(L)x190.5 (H)x173(D), Speakerphone: 220(L)x49.5(D)x181.5(H), Remote control: 200x50x21 |
| Digital Zoom | 2X |
| Focal Length (mm) | 3.9 (wide) ~ 47.3 (tele) |
| Frame Rates | (16:9) 4K 30fps; 1920 x 1080, 1600 x 900, 1280 x 720, 960 x 540, 848 x 480, 800 x 448, 640 x 360, at 60, 30, 15fps; (4:3) 1280 x 960, 800 x 600, 640 x 480 at 60, 30, 15fps |
| Frequency (Hz) | 50/60 |
| Image Sensor | Sony 4K EXMOR, crystal clear in any lighting |
| Minimum Focus Distance (m) | 1.5 |
| Motorized Pan & Tilt (°) | Pan: ±170;Tilt: +90 (up) -30 (down) |
| Operating Temperature (°C) | 0 to 40 |
| Optical Zoom | 12X |
| Power Consumption (V/A) | Camera 12/2, Speakerphone 12/5 |
| Preset Number | 10 via IR remote, 128 via RS232 |
| Sensor Zoom | 24X |
| System Requirements | Windows® 7/10/11 MacOS X 14.4 or later Chromebox 3 version 94.0.4606.114 or later |
| Voltage (V) | AC 100 to 240 |
| Wide Field of View (°) | DFOV 85; HFOV 76; VFOV 46 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VC550
4K Dual lens PTZ Conferencing Camera with Scalable Speakerphone for Mid to Large Rooms
Superior Dual-Lens Audiovisual System for Collaboration
The upgraded VC550 delivers unprecedented audiovisual quality with AVer’s Scalable Speakerphone technology, flexibly fitting in to mid to large rooms. 4K dual-lens technology plus 24X total zoom offers precise and clear viewing of meeting rooms and participants. Equipped with an AI lens for automated PTZ functionality, the VC550 delivers a full view of meeting attendees. The Smart Gallery feature pictures each meeting participant for clear viewing from the remote side.
4K Dual lens PTZ Conferencing Camera with Scalable Speakerphone for Mid to Large Rooms
Superior Dual-Lens Audiovisual System for Collaboration
The upgraded VC550 delivers unprecedented audiovisual quality with AVer’s Scalable Speakerphone technology, flexibly fitting in to mid to large rooms. 4K dual-lens technology plus 24X total zoom offers precise and clear viewing of meeting rooms and participants. Equipped with an AI lens for automated PTZ functionality, the VC550 delivers a full view of meeting attendees. The Smart Gallery feature pictures each meeting participant for clear viewing from the remote side.
Feature
Adapt to Mid-to-large rooms with Scalable SpeakerphonesThe VC550 provides a premium audiovisual experience. Embedded with daisy-chain technology, the VC550 can be expanded by adding up to four additional microphones or two speakerphones to provide full coverage in mid to large rooms.
Advanced Noise Suppression Achieves Amazing Acoustics
Feeling irritated by background keyboard typing and air conditioning sounds during a conference call? The FONE540 silences the noise and guarantees unmatched audio clarity to free you from distractions.
Flawless Audio for Fluid Communication
Do people on the other side of your audio meeting still have trouble hearing every word you say? With the FONE540 you won’t have to repeat yourself anymore. Equipped with double-talk detection, the FONE540 makes every call feel like a face-to-face conversation.
4K Dual Lens Offers Wide-Angle Clarity for Larger Rooms
Capture a full view of any meeting room with wide-angle functionality. The VC550 equips two 4K lenses, the first of which is a PTZ camera with 12X optical zoom (24X total zoom) which automatically frames participants and the second is an AI lens with 95°FOV, together providing a full and panoramic view of any room.
Dynamic Framing Enhances Meeting Efficiency
The VC550 quickly and precisely focuses on participants and newcomers. When newcomers walk in, the secondary AI lens springs to action to detect them, then the PTZ camera automatically re-frames. Through fully automatic operation, dynamic framing optimizes meetings and eliminates touch for high levels of safety.
Highlight Participants with Smart Gallery
Clearly capture attendees with Smart Gallery, which utilizes AI face and body detection technology to crop participant’s faces and make sure everyone looks great. You can choose between headshot and half body mode to adapt to any situation without compromise.
**This function requires PTZApp2 running in the computer.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
