Beli butyl tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TaffGUARD KYTO 0.8 mm Waterproof Butyl Aluminum Foil Tape (Lakban Aluminium)
    Mulai

    Rp29.900

    TaffGUARD KYTO 0.8 mm Waterproof Butyl Aluminum Foil Tape (Lakban Aluminium)
    Deskripsi:
    Kelengkapan Produk:Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TaffGUARD KYTO Lakban Aluminium Foil Butyl 0.8 mm Waterproof - LS549
    atribut:
    • Color: Silver
    • Material: Butyl Aluminium Foil
    • Temperature Resistance (°C): -40 to 110
    • Thickness (mm): 0.8
  2. monotaro Butyl Tape for Automobile Sheet Metal
    Mulai

    Rp69.900

    monotaro Butyl Tape for Automobile Sheet Metal
    Deskripsi:
    A tape-shaped sealing material based on butyl rubber. Suitable for bonding gaps in automobiles and places that need to be attached and detached.For waterproofing and glass replacement work, etc.* Do not use for anything other than its intended purpose. * There is a part where the thickness of the tape is slightly deformed, but there is no problem with the specifications.
    atribut:
    • Length (m): 5
  3. Inoplast Butyl Tape Aluminium Waterproofing (Lakban Kedap Air / Lakban Aluminium)
    Mulai

    Rp25.900

    Inoplast Butyl Tape Aluminium Waterproofing (Lakban Kedap Air / Lakban Aluminium)
    Deskripsi:
    Inoplast AL is a single-faced adhesive tape of aluminum foil laminated polyester(PET) film substrate which is coated by excellent waterproof butyl rubber pressure-sensitive adhesive (PSA). This tape shows well-balanced adhesiveness in a wide range of temperature, and both substrate and PSA are excellent in air-tightness. 1. Structure. - Aluminum Foil (25μm) laminated PET Film (25μm). - Butyl Rubber PSA. - Release Paper Liner. 2. Application. - Temporary fixing of exterior wall material, and waterproof packing of joints. 3. Adhesive properties. - Adhesion: In accordance with JIS Z 0237(2009) Values in ( ) are referential values from manufacturer Ball tack: In accordance with manufacturer Tensile and elongation: In accordance with JIS Z 0238(2009). Measuring conditions : Temp.23°C Humidity 65%RH. - Tensile strength : In accordance with JIS Z 1524 Article 7-9(Interval: 125mm Peeling speed 300mm/min). - Elongation : %of elongation at break. - Adhesion : JIS Z 1528 Article 6-7 (180°peeling). - Applying conditions : One reciprocation by metallic roller (2kg load, diameter 83mm, width45mm), which is covered by rubber (hardness 80Hs, 6mm thick) at the speed of 300mm/min. - Peeling conditions : Peeling by 180°peel at the speed of 300mm/min after 20mins or more from application. Peeling resistance force to be adhesion. 4. Temperature dependency of adhesion. - Test plate : Stainless plate. - Test method : Application of specimen at conditions of 23°C and 65%RH. Keep the specimen at each temperature for 20mins. Specimen to be peeled off at each temperature by 180°peeling. 5. Variation per time (Cycle test). - Test plate:Stainless plate. - Test method:Tape to be applied at 23°C, 65%RH. - Condition 1: Thermostatic chamber at 80°C. - Condition 2: Water tank at 20°C. - Specimen to be placed in condition 1 and 2 everyday (Cycle). After certain elapsed days, specimen to be kept under the circumstance of 23°C, 65%RH for 2hrs. Then adhesion to be measured by 180°peeling. - Remarks: No change in appearance (such as cracking, etc.) in this test. - Adhesion of Inoplast AL increases as times elapse. Furthermore, no decline of adhesion. even under water or rapid change of temperature. 6. Heat resistance property. - Test method : Specimen to be applied to glass plate vertically. Visual observation of appearance of specimen, which is placed in each temperature condition inside thermostatic chamber (50, 75, 100°C, and 120°C) after certain days. - Inspection items: Adhesive flow, generation of crack, and shrinkage of tape. 7. Cold resistance property.Judgment criterion. A : Nothing peculiar. B : Slight declination of flexibility, but no peel off. C : No flexibility and break off of tape, but no peel off. D : No flexibility and break off of tape, and tape peel off. Test method : In accordance with Fed. Method Std. No.101B Method 2051. Specimen to be applied to polyethylene film or Kent paper at normal temperature. Keep it under 65°C for 24hrs. Then keep it under each low temperature for 2hrs or more. Then roll it on iron bar which was also chilled under the same condition as specimen. Observe specimen’s appearance.(Operation was also done in the same cooling condition) Inoplast AL performs its adhesion good enough under low temperatures. 8. Weather resistance. - Test method : Weather-O-Meter conditions: 18mins of rain in 120mins cycle 25mm width specimen to be applied to stainless plate at room temperature. Appearance, tensile strength, and elongation of specimen were measured after exposed to sunshine carbon weather-o-meter (WE, SUN-HC). - No declination of adhesion of Inoplast AL even after long term outside use. Furthermore, its adhesion even tends to increase in such condition. Moreover, no cracking, nor shrinking were found. 9. Precautions for use. - Please apply tape after removing dirt, dust, moisture and oil from the surface since enough adhesion is not obtainable if the surface is stained. - Please press firmly after applying the tape to obtain enough adhesion. - For the keeping of tape, please avoid direct sun-ray and the heat sources as heating equipment and store it at cool place. - Please do not use for electrical insulation purpose other than electrical insulation tape. - Please do not apply directly to the car body, furniture, walls, glass and PVC products since causing of discolor, adhesive residue, and paint peel-off. - Since adhesive residue and rash may be caused by using of other tapes than adhesive tape for skin, please do not apply the tape to the skin directly. - Please test well before actual use as tape may contaminate or leave adhesive depending on type of adherend. - Described values are examples of measured values, and not guaranteed values. - The lead-time varies by conditions. Please inquire us for obtaining updated information. - Specification may be subject to change without prior notice. - Please verify whether the tape is suitable for your application before use. - We cannot be held responsible for any damage incurred as a results of using. Please use after enough confirmation.
    atribut:
    • Thickness (mm): 0.45
    • Ball Tack: 37
    • Tensile Strength (N/10mm): 125
    • Elongation (%): 15.6
    • Adhesion (N/10mm): BA SUS 8.97, Polished SUS 13.20
  4. NITTO Lakban Sealing Waterproof (Solasi / Selotip)
    Mulai

    Rp289.900

    NITTO Lakban Sealing Waterproof (Solasi / Selotip)
    atribut:
    • Color: Black
    • Thickness (mm): 0.5
    • Viscosity (N/mm): 13.6/10
    • Base Material: Plastic Film
    • Adhesive Materials: Butyl Rubber
    • Purpose of Use: For airtight waterproof of openings. Pasting moisture permeable/waterproof sheet.
  5. POLLAK Bitumen Leakproof Tape (Lakban Kedap Air)
    Mulai

    Rp219.900

    POLLAK Bitumen Leakproof Tape (Lakban Kedap Air)
    atribut:
    • Width (mm): 50
    • Length (m): 5
  6. SLIONTEC Double-Sided Super Butyl Tape (Lakban Kedap Udara / Lakban Kedap Udara)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    SLIONTEC Double-Sided Super Butyl Tape (Lakban Kedap Udara / Lakban Kedap Udara)
    Deskripsi:
    -Excellent in airtightness, durability, waterproofness, well attached to rough surfaces. (high adhesive strength)-JTC (residential exterior technical center)recommended item.-For housing waterproof: Around sash, waterproof opening, sealing joint.-Temporary fixation of building materials and parts.-Double-sided type.
    atribut:
    • Color: Black
    • Base Material: Polyethylene Net
    • Adhesive Materials: Butyl Rubber
  7. TaffGUARD Butyl Anti-Leak Tape (Lakban Kedap Air)
    Mulai

    Rp53.900

    TaffGUARD Butyl Anti-Leak Tape (Lakban Kedap Air)
    atribut:
    • Material: Aluminium Foil Butyl
    • Temperature Resistance (°C): -40 to 110
  8. 3M Motorcycle Adhesive Butyl Tape (Perekat/Bahan Perbaikan Motor)
    Mulai

    Rp619.900

    3M Motorcycle Adhesive Butyl Tape (Perekat/Bahan Perbaikan Motor)
    Deskripsi:
    - Adhesive type
    atribut:
    • Color: Black
    • Width (mm): 6.4
    • Length (m): 9.14
    • Thickness (mm): 3.2
    • Base Material: Synthetic rubber
    • TRUSCO Number: 471-4270
  9. HOKI Tape Butyl Waterproof (Lakban Kedap Air)
    Mulai

    Rp33.900

    HOKI Tape Butyl Waterproof (Lakban Kedap Air)
    Deskripsi:
    Pelindung aluminium foilnya tahan panas & hujan. Material Asphalt sangat kuat akan tetap menempel dan tidak mengelupas selama bertahun-tahun, sehingga anda tidak perlu repot lagi setiap musim hujan.Praktis digunakan oleh siapa saja, tinggal ditempel pada bagian yg bocorCocok untuk: genteng pasir, atap seng, spandek, alderon, dak beton, karpet, terpal, plastik, kaca, dan lain-lain.Lakban Serba Guna:1. Mengatasi bocornya atap, kanopi, talang air, dak beton, kaca jendela. (untuk segala jenis atap: genteng, policarbonat, seng, asbes, dak beton)2. Mengatasi kebocoran pipa air, toren, kran, wastafel, bak mandi, ember.3. Tambal kitchen sink, kontainer es, kulkas, mobil box4. Insulasi atap dan dak beton untuk green house, supaya rumah anda lebih adem dan AC hemat energy.
    atribut:
    • Maximum Temperature Resistance (°C): 150
  10. NITTO Butyl Rubber Self-Fusing Tape, No Separator
    Mulai

    Rp129.900

    NITTO Butyl Rubber Self-Fusing Tape, No Separator
    atribut:
    • Material: Base material:Butyl rubber-based self-bonding layer.
    • Color: Black
    • Width (mm): 19
    • Length (m): 10
    • Thickness (mm): 0.5
    • Tensile Strength (N/10mm): 5.90
    • Insulation Breakdown Strength (kV/mm): 44
    • Working Temperature Range: 0 to 70degrees
  11. TONATA Lakban Anti Bocor Lem Anti Air
    Mulai

    Rp34.900

    TONATA Lakban Anti Bocor Lem Anti Air
    Deskripsi:
    Cara Pemakaian:- Pastikan permukaan kering dan bersih.- Buka lapisan pelindung lakban lalu tempelkan lakban pada permukaan- Buka Sedikit demi sedikit sambil di tempelkan agar lebih murah dan rapi- Tekan kuat secara merata sampai lakban sepenuhnya menempel dengan permukaan.
    atribut:
    • Material: Aluminium Foil (Outer Layer)
    • Material Glue: Tonata Butyl Super Sticky Glue
    • Thickness (mm): 1
  12. WURTH Butyl Tape (Lakban Kedap Air)
    Mulai

    Rp2.099.900

    WURTH Butyl Tape (Lakban Kedap Air)
    atribut:
    • Chemical Basis: Butyl Rubber
    • Color: Black
    • Outer Diameter (mm): 3
    • Roll Length (m): 16
    • Length (m): 80
    • Processing Temperature (°C): 5 to 30
    • Temperature Resistance (°C): - 40 to 100
    • Building Material Class/Condition: B2/According to DIN 4102
  13. SLIONTEC Super Butyl Double Tape (Isolasi Bolak Balik)
    Mulai

    Rp279.900

    SLIONTEC Super Butyl Double Tape (Isolasi Bolak Balik)
    atribut:
    • Color: Black
    • Length (m): 15
    • Material: Base material = Polyethylene net; Adhesive = Butyl rubber type
    • Thickness (mm): 1
    • Type: Double-sided
    • Width (mm): 30
  14. NITTO Butyl Rubber Self-Fusing Tape, Separator
    Mulai

    Rp199.900

    NITTO Butyl Rubber Self-Fusing Tape, Separator
    atribut:
    • Material: Base material:Butyl rubber-based self-bonding layer.
    • Color: Black
    • Width (mm): 19
    • Length (m): 10
    • Thickness (mm): 0.5
    • Tensile Strength: 5.9N/10mm
    • Working Temperature Range: 0 to 70degrees
    • Insulation breakdown strength: 44kV/mm
  15. SLIONTEC Single Faced Super Butyl Tape (Lakban Kedap Udara / Lakban Kedap Air)
    55%
    Mulai

    Rp359.900

    SLIONTEC Single Faced Super Butyl Tape (Lakban Kedap Udara / Lakban Kedap Air)
    Deskripsi:
    -Butyl rubber type adhesive which is excellent in waterproof and airtight is used.-Using aluminum foil with polyester film as a base material for applications requiring airtightness and moisture resistance.-For structural use, waterproof joints, for surface protection.
    atribut:
    • Color: Black-Silver
    • Adhesive Materials: Butyl Rubber
  16. NITTO Eput Sealer No. 686 (Lakban Penutup Celah / Lakban Busa)
    50%
    Mulai

    Rp56.900

    NITTO Eput Sealer No. 686 (Lakban Penutup Celah / Lakban Busa)
    atribut:
    • Material: Base material:Special foam rubber (EPDM), Adhesive:Synthetic resin
    • Color: Black
    • Length (m): 2
    • Adhesive Strength: 4.1N/10mm
  17. monotaro Isolasi Bolak Balik Butyl Waterproof (Double Tape)
    Mulai

    Rp88.900

    monotaro Isolasi Bolak Balik Butyl Waterproof (Double Tape)
    Deskripsi:
    Produk ini juga sering disebut dengan Lakban Waterproof
    atribut:
    • Release Paper: There
    • Adhesive: Butyl rubber adhesive
    • Product Name of Hazardous Material: Synthetic resins and others
    • Types of Hozardous Materials: Specified combustibles
    • Base Material: Nonwoven fabric
    • Characteristics: Waterproof
    • Tape Length (m): 20
    • Tape Thickness (mm): 0.45
    • Adhesive Power (N/10mm): 7.84
    • Tensile Strength (N/10mm): 9.8
  18. ATS PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Mulai

    Rp2.900

    ATS PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    atribut:
    • Density (g/cm³): 0.35
    • Length (m): 10
    • Size (m): 0.5x10
    • Thickness (mm): 0.075
Daftar Harga butyl tape Terbaru October 2026
TaffGUARD KYTO 0.8 mm Waterproof Butyl Aluminum Foil Tape (Lakban Aluminium)Rp29.900
monotaro Butyl Tape for Automobile Sheet MetalRp69.900
Inoplast Butyl Tape Aluminium Waterproofing (Lakban Kedap Air / Lakban Aluminium)Rp25.900
NITTO Lakban Sealing Waterproof (Solasi / Selotip)Rp289.900
POLLAK Bitumen Leakproof Tape (Lakban Kedap Air)Rp219.900
SLIONTEC Double-Sided Super Butyl Tape (Lakban Kedap Udara / Lakban Kedap Udara)Rp129.900
TaffGUARD Butyl Anti-Leak Tape (Lakban Kedap Air)Rp53.900
3M Motorcycle Adhesive Butyl Tape (Perekat/Bahan Perbaikan Motor)Rp619.900
HOKI Tape Butyl Waterproof (Lakban Kedap Air)Rp33.900
NITTO Butyl Rubber Self-Fusing Tape, No SeparatorRp129.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)