monotaro Isolasi Bolak Balik Butyl Waterproof (Double Tape)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp88.900 - Rp149.900
Spesifikasi
Release PaperThere
AdhesiveButyl rubber adhesive
Product Name of Hazardous MaterialSynthetic resins and others
Types of Hozardous MaterialsSpecified combustibles
Base MaterialNonwoven fabric
CharacteristicsWaterproof
Tape Length (m)20
Tape Thickness (mm)0.45
Adhesive Power (N/10mm)7.84
Tensile Strength (N/10mm)9.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Lakban Waterproof
Description
Double-sided adhesive tape with polyester nonwoven fabric base material and butyl type adhesive applied.
-It can be used for various types of waterproofing, including sash around wooden houses.
-Moreover, since it can also be cut by hand, efficiency of pasting work also improves. Waterproofing around wooden houses sash, fixation of moisture permeable sheet.
-or waterproof upper part
-For opening moisture proof, airtight.

Ulasan Produk

Tidak ada ulasan