Motic Microscope Panthera Series
#Grup produk P112454779
Sebelum PPN:
Rp39.999.900 - Rp45.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accessories Included | Dust cover, power cord, Allen key, immersion oil (5ml), blue filter, halogen bulb, LED module |
|---|---|
| Condenser | Focusable And Centerable Abbe Condenser N.A. 0.90/1.25 with Slot For Contrast Sliders |
| Diaphragm | Iris Diaphragm |
| Diopter Adjustment | On Both Eyepieces, ±5 Diopter |
| Eyepieces | Widefield UC-WF10X/20mm with diopter adjustment |
| Filter Holder | On Top Of The Illuminator with Fixing Cap |
| Fine Focus Precision (µm) | 2 |
| Focusing Stroke (mm) | 25 |
| Illumination Features | Motic Lighttracer: Light Memory, Sleep Mode (Auto On-Off), Nosepiece Led Light Intensity And Mode Indicator |
| Illumination Interchangeability | Halogen/LED And LED Color Temperature Interchangeability |
| Interpupillary Distance (mm) | 48-75 |
| Nose Piece | Reversed Quintuple, Coded |
| Objective Classification | CCIS UC Plan Achromatic (Pb free) |
| Objective Mounting Thread (inch) | W 4/5x1/36 (RMS Standard) |
| Objectives | 4X/0.10 (WD 30.5mm); 10X/0.25 (WD 17.4mm); 40X/0.65/S (WD 0.6mm); 100X/1.25/S-Oil (WD 0.16mm) |
| Optical System | Colour Corrected Infinity Optical System (CCIS) |
| Other Features | USB 2.0 For External Camera Power |
| Power Supply | 110-240V (CE) |
| Stage | Compact Mechanical Stage with Built-In Low Position Rackless Coaxial Stage Control And Sample Holder |
| Stage Size (mm) | 185x145 |
| Stand Type | Upright |
| Transformer | Internal |
| Travel Range X&Y (mm) | 75x50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A new world-class level cased in a revolutionary technical future-orientated solution. Panthera C2 Binocular microscope for LifeSciences: your instrument for demanding applications. This model with a complete series of new UC Plan Achromats and 22mm Field of View makes outstanding performance easy. The patented rackless stage carries a unique dual-slide holder for one-hand operation.Illumination is provided by a 30W Halogen light source, interchangeable with 3W LEDs, in a Full Koehler setup. The Motic Light Tracer with coded nosepiece, a built-in Low-Energy mode (Auto ON/OFF) and an LED feedback indicator helps to optimize your daily workflow.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
