Motic Microscope PA Series (Mikroskop Digital)
#Grup produk P112454751
Spesifikasi
| Coarse Focusing (mm/turn) | 17.7 |
|---|---|
| Condenser | Abbe Condenser |
| Eyepieces | Wide-Field(FN23) Eyepiece 10X/23mm, Diopter adjustable; Wide-Field(FN25) Eyepiece 10X/25mm, Diopter adjustable |
| Fine Focusing | 0.1/turn |
| Focus Mechanism | Upper limit stopper, Torque adjustment ring |
| HPlan S-APO Series | HPlan S-APO 4X/0.13,W.D=17.3mm,CG=0.17; HPlan S-APO 10X/0.3,W.D=11.7mm,CG=0.17; HPlan S-APO 20X/0.5,W.D=2.2mm,CG=0.17; HPlan S-APO 40X/0.75,W.D=0.7mm,CG=0.17; HPlan S-APO 100X/1.3 oil,W.D=0.1mm,CG=0.17 |
| Illumination | Transmitted Illumination System |
| Observation Tube (°) | 30 Trinocular (100:0,20:80,0:100) |
| Optical System | Scalable Infinity-Corrected Optical System(CCIS) |
| Plan APO Series | Plan APO 4X/0.15 W.D.=20mm,CG=0.17 ; Plan APO 10X/0.35 W.D.=4.2mm,CG=0.17; Plan APO 20X/0.75 W.D.=0.55mm,CG=0.17; Plan APO 40X/0.95 W.D.=0.18mm,CG=0.17; Plan APO 100X/1.3 oil. W.D.=0.25mm,CG=0.17 |
| Plan UC Phase Contract Series | Plan UC PH 10X/0.25, W.D=17.4mm,CG=0.17,ph1; Plan UC PH 20X/0.45,W.D=0.8mm,CG=0.17,ph2; Plan UC PH 40X/0.65,W.D=0.6mm,CG=0.17,ph2; Plan UC PH 100X/1.25 Oil,W.D=0.16mm,CG=0.17,ph3 |
| Recommended Objectives | Recommended Objectives |
| Software | Motic Images Plus 3.0 (Best Paired with Moticam S Line Cameras) |
| Stage | Rackless Stage |
| Stage Z Range (mm) | 29.5 |
| Transmitted Illumination | Kohler Illumination 100W Long Life Halogen Lamp |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
At Motic Instruments, we take pride in the quality of our products and our user experience. That's why we offer technical advice and full post-sale support to keep your Motic products in optimal condition and ensure your microscopy results are of the highest quality.
Plan UC Achromat Series:
Plan UC 4X/0.1, W.D=30.5mm,CG=0.17; Plan UC 10X/0.25, W.D=17.4mm,CG=0.17; Plan UC 20X/0.45,W.D=0.8mm,CG=0.17)(Optional); Plan UC 40X/0.65,W.D=0.6mm,CG=0.17 ; Plan UC 60X/0.8,W.D=0.35mm,CG=0.17)(Optional) ; Plan UC 100X/1.25 Oil,W.D=0.16mm,CG=0.17; Plan UC 100X/0.8,W.D=2mm,CG=0.17
Plan UC Achromat Series:
Plan UC 4X/0.1, W.D=30.5mm,CG=0.17; Plan UC 10X/0.25, W.D=17.4mm,CG=0.17; Plan UC 20X/0.45,W.D=0.8mm,CG=0.17)(Optional); Plan UC 40X/0.65,W.D=0.6mm,CG=0.17 ; Plan UC 60X/0.8,W.D=0.35mm,CG=0.17)(Optional) ; Plan UC 100X/1.25 Oil,W.D=0.16mm,CG=0.17; Plan UC 100X/0.8,W.D=2mm,CG=0.17
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kvP112454751-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
