BOXUN Test Chamber

Sebelum PPN:
Rp299.999.900 - Rp369.999.900
Spesifikasi
Ambient Temperature (°C)10~30
Door Type/Number of Shelves per Layer (pc)One Side / 1
Power (W)1950
Power Supply Frequency (Hz)50/60
Temperature Range (°C) with Humidification10~60
Temperature Resolution (°C)0.1
Timer Range per Segment (hour)1~9999
Volume (L)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By using a scientific method, it creates a long-time stable temperature, humidity conditions required for evaluation of drug failure. As the optimal choice for pharmaceutical companies to test drug stability, it is suitable for the accelerated tests, long-term experiments, high-temperature tests of drugs and new drugs in pharmaceutical companies.

Product Description
BRIGHT II control system can automatically compensate the value of control parameters according to the change of environment;
Programmable multi-segment parameter setting: 30 segments 99 cycles design;
The controller can store data records for more than 10 years (not stored by SD card), and record equipment events with exact time, and export them by U disk in unchangeable file format for viewing and backup, and trace the data;

Multi-level permission operation
Support data and curve online viewing;
The circulating air volume can be adjusted manually according to the sample loading condition;
Rapid recovery of temperature and humidity after opening the door;
Protection function: upper and lower limit over temperature alarm, over temperature shutdown protection, door open alarm, sensor fault alarm, overload protection, leakage protection, compressor over temperature protection;
Glass observation inner door design;
Equipped with mechanical lock;
Equipped with printer.

Packaging Details
1.Standard exporting package.
2.Cartons packaged with wooden pallet.
3.As so customized specifications such as logo or others.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait