BOXUN Plant Growth Chamber

Sebelum PPN:
Rp139.999.900 - Rp449.999.900
Spesifikasi
Temperature Resolution (°C)0.1
Timer Range (minute)0~9999

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It mainly provides a stable temperature, humidity and light environment for test samples, accurately simulates the temperature, humidity and light intensity of day and night and seasonal conditions and provides users with the climatic growth conditions of various plants. It is suitable for seed germination, seedling cultivation, plant growth and tissue culture, plant cultivation and breeding, model biological culture, etc.

The shell is made of cold-rolling steel with static spray plastics, the working chamber is made of mirror stainless steel, the shelves can be adjusted optionally;
PMMA II control system, LCD screen displays temperature, time and humidity, over-temperature alarm function;
Test hole is on both sides, internal diameter is 30mm;
Centrifugal fan, brand compressor, fluorine free refrigerant;
Equipped with mechanical lock;
Integrated type refrigeration system;
Programmable design, it can be set 30 segments 99 cycles;
Power supply recovery function, data will not be lost when power failure and system halted.

Packaging Details
1.Standard exporting package.
2.Cartons packaged with wooden pallet.
3.As so customized specifications such as logo or others.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait