Finetech Micropipette
#Grup produk P110089702
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Micropipette S Series
Finetech's variable volume micropipettes are products of intensive ergonomic and operational studies and the application of modern innovative materials.They are the perfect manual pipettes for demanding laboratory applications and scientists who prefer central pipetting buttons. The micropipettes provide all of the features required by users working in the life sciences field. Robust, one-handed operation, easy to calibrate, completely autoclavable, with high precision and reliability.
The S Series micropipettes offers a ceramic piston for increased durability and corrosion resistance over the traditional plastic or metal pistons.
Lightweight-Accurate-Low force
The piston-operated micropipettes provides maximum versatility and optimum quality over the entire volume range. There are 8 single-channel pipettes available in the 0.1uL to 10mL range in variable volume.
1pcs/box
A*≤±%: 1, CV*≤%: 0.5
Finetech's variable volume micropipettes are products of intensive ergonomic and operational studies and the application of modern innovative materials.They are the perfect manual pipettes for demanding laboratory applications and scientists who prefer central pipetting buttons. The micropipettes provide all of the features required by users working in the life sciences field. Robust, one-handed operation, easy to calibrate, completely autoclavable, with high precision and reliability.
The S Series micropipettes offers a ceramic piston for increased durability and corrosion resistance over the traditional plastic or metal pistons.
Lightweight-Accurate-Low force
The piston-operated micropipettes provides maximum versatility and optimum quality over the entire volume range. There are 8 single-channel pipettes available in the 0.1uL to 10mL range in variable volume.
1pcs/box
A*≤±%: 1, CV*≤%: 0.5
Feature
Available in the range of 0.1uL to 10mLAutoclavable 121°C (20min)
Corrosion-resistant ceramic-piston and ejector
Large central pipetting button and separate ejection function.
One-handed operation for both right- and left-handers.
Completely autoclavable at 121°C (20min).
Volume-change protection.
Vertical 4-position volume display, allows a clear view in either hand.
Short stroke of only 12.5mm to reduce the risk of RSI (Repetitive Strain Injury).
Corrosion-resistant ceramic-piston and ejector.
Optimized standard design for the tip cone allows compatibility with a wide range of tips.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
