Beli bosch waterpass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  2. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.299.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  3. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  4. KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
  5. KENTA Digital Level Inclinometer (Waterpass Digital)
    Mulai

    Rp4.099.900

    KENTA Digital Level Inclinometer (Waterpass Digital)
    Deskripsi:
    Used as a spirit level and inclinometerAluminum frameMagnetic bottom surfaceAuto flip upside down when readingWhen using the backlight automatically start, stop, turn off automatically after use within 15 secondsLevel permanently stored in the chip, replace the battery without rezeroButtons: on / off, zero, relative / absolute measurement convertersA 7 batteries5 minutes automatic shutdown
    atribut:
    • Accuracy (°): 0 And 90 Time ±0.1; Other angles ±0.2
  6. Mitutoyo Protaktor Digital
    Mulai

    Rp8.599.900

    Mitutoyo Protaktor Digital
    atribut:
    • Cross Axis Error: Minimal
    • Standard Accessories : Plastic Case
    • Temperature Operating (°C): -5 to 50 (23°F to 122°F)
    • Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
  7. SNDWAY Inklinometer (Pengukur Kemiringan)
    Mulai

    Rp669.900

    SNDWAY Inklinometer (Pengukur Kemiringan)
    Deskripsi:
    Inclinometer canggih dari SNDWAY, ukur kemiringan suatu permukaan dengan nyaman dan mudah! Alat kecil yang sangat mudah dibawa ke lokasi pengukuran, magnetik pada 4 sisi memudahkan untuk pengukuran pada permukaan metal. Memiliki fitur relative zero yang membuat anda menghitung permukaan tambahan hanya dengan sekali pengukuran tanpa perlu kalkulasi manual lagi.
    atribut:
    • Accuracy (°): ±0.2
    • Battery (mAh): 400
    • Content: 1 unit SW-101A; 1 unit charger USB C Cable; Manual
    • Range (°): 4x90
    • Resolution (°): 0.05
  8. Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)
    Mulai

    Rp3.499.900

    Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)
    Deskripsi:
    Level that can measure rise, angle, and gradient in addition to horizontal and vertical measurements
    atribut:
    • Bubble tube accuracy: +/- 1.0mm / m = +/- 0.0573 degrees
    • Auto Power OFF: Approx. 10 minutes
    • Power Supply: 2 AAA alkaline batteries (The supplied battery is used as a monitor battery)
    • Dimensions (mm): 600x56x26
    • Material: Body, digital module: aluminum, ABS resin, polycarbonate resin, bubble tube: acrylic resin, liquid: petroleum-based liquid
    • Bubble tube sensitivity: 0.35mm / m = 0.0201 degrees
    • Digital Display: [Minimum unit] Angle: 0.05 degrees, Slope: 0.1%, Rise: 1mm / m
    • Display Accuracy: Digital: 0 degrees, 90 degrees: +/- 0.1 degrees, other than 0 degrees, 90 degrees: +/- 0.2 degrees
    • Dust And Waterproof Performance: IP65 equivalent
    • Operating Temperature Range (°C): -10 to 50
    • Weight (g): 560 (including battery)
  9. Sola Spirit Level (Waterpass)
    Mulai

    Rp559.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  10. TRUSCO Aluminium Level (Waterpass)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  11. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  12. Shinwa Rules Alat Ukur Sudut Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Shinwa Rules Alat Ukur Sudut Digital
    Deskripsi:
    - Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
  13. STS Inklinometer Digital (Pengukur Sudut Elektronik)
    Mulai

    Rp1.899.900

    STS Inklinometer Digital (Pengukur Sudut Elektronik)
    atribut:
    • Bubble tube sensitivity: 0.50mm / m = 0.0286 degrees
    • Minimum Display: Minimum display: 0.05 degrees (% display is converted in 0.05 degrees units and displayed to the second decimal place) (mm / m display is converted in 0.05 degrees units and displayed as an integer)
    • Continuous Use Time: Approx. 50 hours (when using alkaline batteries) (depends on the usage environment)
    • Power Supply: 2 x AAA batteries
    • Angle (degrees): Detection range: 360 (90 in 4 directions and 100% in 8 directions)
    • Bubble tube accuracy: +/- 1.5mm / m = +/- 0.0859 degrees
    • Detection Accuracy: 0 degrees, 90 degrees, 180 degrees, 270 degrees position +/- 0.1 degrees, other = +/- 0.2 degrees
    • Display: LCD display (degrees,%, mm / m selectable), 0 degrees, 90 degrees, 180 degrees, 270 degrees (0% display) position, buzzer sound (OFF possible)
    • Display Mode: Normal mode, comparison mode switchable
    • Dust And Waterproof Performance: IP54 equivalent
    • Operating Humidity Range: Less than 70% non-condensing
    • Operating Temperature Limit: 0 degrees Celsius to + 40 degrees Celsius No condensation
    • Size (mm): 254 x 59 x 28
    • TRUSCO Number: 148-7083
    • Weight (g): 390 (including battery)
  14. monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)
    Mulai

    Rp609.900

    monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Alat Ukur Sudut Derajat Digital
    atribut:
    • Accuracy: +/- 0.2 degree
    • Minimum reading (degrees): 0.1
    • Auto Power OFF: 5 minutes
    • Material: Aluminium
    • Dimensions (mm): 59x59x27
    • Operating Temperature Range (°C): -10 to 50
    • Power Supply: AAA alkaline batteries x 1 present (not included)
    • range of measurement: 0 ~ 90 degree
  15. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  16. GVDA Digital Waterpas Inclinometer
    Mulai

    Rp479.900

    GVDA Digital Waterpas Inclinometer
    atribut:
    • Battery Type: 2x1.5 V AAA batteries
    • Calibration (°): 0
    • Dimensions (LxWxH) (mm): 68x32x62
    • Measuring Range of Digital Display (°): 4x90
    • Precision of Digital Display (°): ±0.1 at 0° and 90°, ±0.2 at other angles
    • Resolution of Digital Display (°): 0.05
    • Storage Temperature (°C): -10 to 50
    • Working Temperature (°C): 0 to 40
  17. Sola Inclinometer
    Mulai

    Rp2.599.900

    Sola Inclinometer
    Deskripsi:
    Waterpass Inclinometer Fitur- Ringkas- Dimensi sudut yang akurat dan dapat disesuaikan- Pengukuran yang lebih baik, lebih cepat, dan lebih akurat melalui vial SOLA FOCUS yang dipatenkan- Vial kotak akrilik anti pecah yang dijamin menempel selama 30 tahun- Yang dapat diukur dengan alat ukur bundar:1. Derajat sudut 4 x 90°2. Gradien 0 – 100%3. Rasio kemiringan Dapat Digunakan untuk- Pengukuran horizontal- Pengukuran vertikal- Pengukuran sudut/kemiringan
    atribut:
    • Measuring Surface: Anodized
    • Special Characteristic: Circular acrylic disk
  18. GVDA Digital Waterpas (Waterpass Digital)
    Mulai

    Rp569.900

    GVDA Digital Waterpas (Waterpass Digital)
    Deskripsi:
    Level digital GVDA mengukur semua sudut dalam rentang 360 derajat atau empat kuadran 90 derajat. Ini dapat menampilkan derajat dan kemiringan. memiliki dua versi--dengan magnet di bagian bawah dan tanpa magnet. Tampilan selalu dalam posisi tegak yang terbaik khususnya saat bekerja di atas kepala. Instrumen ini tidak hanya dapat mengukur permukaan horizontal dan vertikal, tetapi juga dapat mengukur sudut semua lereng naik turun.
    atribut:
    • Accuracy (°): 0.2
    • Auto Power Off (minute): 5
    • Inclination Measurement (mm/m): up to 100
    • Measurement Types: Absolute and relative measurement conversion
    • Measuring Range (°): 0-360
    • Precision (°): 0.1
    • Size (mm): 400
Daftar Harga bosch waterpass Terbaru October 2026
BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Rp4.499.900
STS Digital Level (Waterpass Digital)Rp1.299.900
STS Digital Level with Laser (Waterpass Digital)Rp3.099.900
KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)Rp1.299.900
KENTA Digital Level Inclinometer (Waterpass Digital)Rp4.099.900
Mitutoyo Protaktor DigitalRp8.599.900
SNDWAY Inklinometer (Pengukur Kemiringan)Rp669.900
Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)Rp3.499.900
Sola Spirit Level (Waterpass)Rp559.900
TRUSCO Aluminium Level (Waterpass)Rp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)