Beli bluetooth mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Mini Outdoor Bluetooth Speaker (Speaker Bluetooth/Pengeras Suara)Deskripsi:Speaker C6 ini didesign untuk digunakan pada situasi outdoor berkat design yang tangguh dan waterproof. Menggunakan teknologi bluetooth terbaru yaitu Bluetooth 3.0 sehingga dapat terhubung ke smartphone dengan cepat dan kualitas audio yang dihasilkan sangat baikatribut:
- Impedance (ohm): 4
- Sensitivity (dB): 90 dB
- Etc: Speaker Aktif
- Frequency Response (Hz-kHz): 120 - 22
- Battery Capacity (mAh): 500
- Diameter (cm): 8.7
- Drivers (mm): 45
- Input (V/mA): DC 5 / 600
- Thickness (cm): 3.5
- Total Output Power (W): 5
- Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Deskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- Polytron Speaker (Pengeras Suara)Deskripsi:Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
- UGREEN Bluetoothatribut:
- Compatibility: Desktop Laptop Mouse Keyboard Printer Speaker
- Operating System: Windows 8.1, Windows 7, Windows 11, Windows 10
- Data Transfer Rate (Mbps): 3
- Package Dimensions (inch): 3.94x3.86x0.63
- Hardware Interface: Bluetooth, USB
- Data Link Protocol: Bluetooth, USB
- TOA Universal SpeakerDeskripsi:The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.atribut:
- Water Protection: IPX4 (can be installed vertically or horizontaly)
- Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 70-20000
- Rated Input Power (W): 30
- Venom Gear Studio Speaker Bluetooth (Pengeras Suara)Deskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
- Polytron Portable Speaker (Pengeras Suara)Deskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- Bardi Bluetooth GatewayDeskripsi:BARDI Bluetooth Gateway bisa disambungkan dengan adaptor atau langsung ke port USB untuk bisa digunakan langsung.BARDI Bluetooth Gateway ini berfungsi untuk menyambungkan produk-produk berbasis bluetooth sehingga produk bluetooth bisa dikendalikan dari jarak jauh, bisa di Automation dengan produk Wi-Fi lainnya dan dapat disambungkan dengan voice control melalui Bluetooth Gateway ini.BARDI Bluetooth Gateway ini dapat menyambungkan hingga 128 unit bluetooth dalam 1 device Bluetooth Gateway ini.atribut:
- Voice Control: with Bluetooth Gateway
- TaffSTUDIO Audio Bluetooth 5.0 Receiver Adapter NFC RCA AUXDeskripsi:Pengeras suara Anda dapat memainkan lagu secara nirkabel dengan menggunakan alat audio bluetooth receiver atau penerima audio bluetooth dari TaffSTUDIO. Dengan begitu, Anda dapat mendengarkan lagu melalui pengeras suara tanpa perlu menghubungkan kabel audio ke smartphone, tablet, dan pemutar musik lainnya.atribut:
- Port I/O: RCA, AUX, dan USB
- Material: Plastic and Rubber
- 3.5mm Audio Cable Length (m): 1
- Bluetooth: Bluetooth V5.0 + EDR
- Bluetooth Distance (m): 15
- Frequency Response (Hz-kHz): 10 to 20
- Impedance (ohm): 75
- Micro USB Cable Length (cm): 47
- RCA Audio Cable Length (cm): 90
- Receiver Adapter (cm): 11x7x3
- SNR (dB): > 110
- Niko Speaker (Speaker Bluetooth/Pengeras Suara)Deskripsi:Isi dalam Box :1 unit speaker MOVI.41 pcs remote 1 pcs cable aux1 pcs cable charger1 pcs buku petunjuk dan kartu garansi
- Oontz Angle 3 Wireless Bluetooth Speaker (Speaker Bluetooth/Pengeras Suara)Deskripsi:The Weatherproof OontZ Angle 3The Next Generation of Portable Wireless Bluetooth Speakers, Designed and Engineered by Cambridge SoundWorksCrystal Clear Distortion-Free SoundSurprisingly Loud VolumeRain Proof- Splash Proof - Shower ProofPortable & LightweightStylish Design plays horizontally and stands to play verticallyHands Free Personal Speaker PhoneConnects quickly over Bluetooth to your iPhone, Smartphone, and TabletListen to music, videos, movies, apps, and gamesSurprisingly Low Priceatribut:
- Color: Black
- tp-link Bluetooth 4.0 Nano USB Adapteratribut:
- Standards and Protocols: Bluetooth 4.0
- Interface: USB 2.0
- Dimensions (mm): 14.8x6.8x18.9
- Certification: FCC, CE, RoHS
- System Requirements: Windows 10/8.1/8/7/XP
- ARGAL Pump Centrifugal Thermoplastic TMP Series (Pompa Sentrifugal)Deskripsi:PRIMA Range (TMP). This magnetic drive range of pumps consists entirely of centrifugal, horizontal access, close coupled pumps. The TMP is the upgrade of the previous AM range. The materials of construction for the outer casing and wetted area are reinforced thermo-plastics while the internal mechanical components are made from ceramics. This prevents any metallic components from coming into contact with the pump fluid. This combination of materials was chosen so as to obtain the best performance possible from a small scale chemical pump.
Daftar Harga bluetooth mini Terbaru October 2026
| Taffware Mini Outdoor Bluetooth Speaker (Speaker Bluetooth/Pengeras Suara) | Rp54.900 |
| Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara) | Rp1.999.900 |
| TOA Horn Paging Speaker | Rp369.900 |
| Robot Speaker Bluetooth (Pengeras Suara) | Rp59.900 |
| Polytron Professional Speaker Portable Bluetooth Karaoke (Speaker Bluetooth/Pengeras Suara) | Rp2.799.900 |
| Polytron Speaker (Pengeras Suara) | Rp769.900 |
| UGREEN Bluetooth | Rp279.900 |
| JBL Wireless Bluetooth Portable Speaker (Speaker Bluetooth/Pengeras Suara) | Rp419.900 |
| TOA Universal Speaker | Rp959.900 |
| Venom Gear Studio Speaker Bluetooth (Pengeras Suara) | Rp2.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/niP107927846-1.jpg)
/37P105973115-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)
/dsP106798496-1.jpg)
/abP110436371-5.jpg)
/jsP111306712-1.jpg)

/r2P105653974-1.jpg)

/3uP106876138-1.jpg)
/2iP105973090-1.jpg)


/nuP109058858-1.jpg)
/f1P106856541-1.jpg)

/daP104619478-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)