Beli beli wl di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD Impact Socket ExtensionDeskripsi:These 3/8inch drive impact socket extensions come with a three-eighths inch square drive that’s compatible with impact power wrenches having the same drive size.atribut:
- Material: Alloy Steel
- Non-Sparking: No
- Drive Type: Impact
- Socket Extension Type: Standard
- Finish: Black Oxide
- Impact Rated: Yes
- Input Drive Gender: Female
- Input Drive Shape: Square
- Insulated: No
- Measurement Type: SAE
- Output Drive Gender: Male
- Output Drive Shape: Square
- UNSPSC: 27111704
- KRAFT TOOL Protective Elbow and Knee PadDeskripsi:Whether hard shell rubber or soft leather, these comfortable knee pads excel in shock absorption.atribut:
- UNSPSC: 46181505
- Cap Material: Leather
- Closure Type: Buckle
- Color: Tan
- Elbow and Knee Pad Size: Universal
- Number of Straps: 1
- Pad Material (inch): 1/2 Thick Felt
- Strap Material: Leather
- Style: Soft
- WESTWARD Impact Socket (Mata Sock Impact)Deskripsi:These 3/8inch drive metric impact sockets have a three-eighths inch square drive that's compatible with drive tools of the same size. They come in metric sizes that are measured in millimeters to fit fasteners with a metric size head.atribut:
- Material: Alloy Steel
- Non-Sparking: No
- Drive Type: Impact
- Finish: Black Oxide
- Impact Rated: Yes
- Insulated: No
- Non-Magnetic: No
- Socket Shape: 6-Point
- Tether Ready: No
- UNSPSC: 27111704
- WESTWARD Impact Socket AdapterDeskripsi:These 1inch drive impact socket adapters come with a one-inch square drive that’s compatible with drive tools of the same size.atribut:
- Material: Alloy Steel
- Number of Pieces: 1
- Non-Sparking: No
- Drive Type: Impact
- Standards: ASME B107.2
- Finish: Black Oxide
- Impact Rated: Yes
- Input Drive Gender: Female
- Input Drive Shape: Square
- Input Drive Size (inch): 1
- Insulated: No
- Locking: No
- Measurement Type: SAE
- Output Drive Gender: Male
- Output Drive Shape: Square
- Output Drive Size (inch): 3/4
- Overall Length (inch): 2 5/8
- UNSPSC: 27111704
- WESTWARD Impact Bit Socket (Mata Sock Hexagonal)Deskripsi:These hex impact socket bits come with a hex bit on one end that fits the hexagonal-shaped indentation in the fastener head.atribut:
- Material: Alloy Steel
- Drive Type: Impact
- Drive Size (inch): 3/4
- Finish: Black Oxide
- Impact Rated: Yes
- Insulated: No
- Magnetized Tip: No
- Overall Length (inch): 3 1/2
- Tip Style: Hex
- UNSPSC: 27111704
- INDACHI Meja Meeting-Persegiatribut:
- Depth (mm): 1200
- Height (mm): 750
- INDACHI Meja Meeting-Ovalatribut:
- Depth (mm): 1200
- Height (mm): 750
- INDACHI Meja Meeting-Top + Glassatribut:
- Depth (mm): 1200
- Height (mm): 750
- INDACHI Meja Kantor 1/2 Biroatribut:
- Dimensions (cm): 120x60x75 (WxDxH)
- WESTWARD Impact Socket Set (Mata Sock Impact)Deskripsi:These SAE impact socket sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Sets provide an assortment of sockets for a range of fastener sizes.atribut:
- Material: Alloy Steel
- Finish: Black Oxide
- Impact Rated: Yes
- Socket Shape: 6-Point
- UNSPSC: 27111703
- KRAFT TOOL Kneeling Padatribut:
- UNSPSC: 46181505
- Backing: Polypropylene
- Color: Black
- Edges: Round
- Features: (2) Side Handles, Washable, Chemical Resistant
- Length (inch): 14
- Material: Polyethylene Foam Cushion
- Thickness (inch): 1-1/2
- Width (inch): 24
- INDACHI Office Desk 1/2 Bureau + Drawer (Meja Kantor)atribut:
- Width (mm): 1200
- Depth (mm): 600
- Height (mm): 750
- Insize Wireless High Precision Digital Indicator (Alat Ukur Ketebalan)Deskripsi:INSIZE Precision Test Indicator 2134-10 menawarkan solusi presisi untuk secara akurat mengukur dimensi jarak kecil dalam resolusi 0.0005mm/0.00002*. Dengan rentang ukur 25.4mm/1', Indikator uji digital INSIZE 2133-25 menggabungkan test indikator uji dial gaya plunger tekan naik turun dengan teknologi encoder linier. INSIZE 2134-10 dirancang dengan tampilan digital yang dipasang pada batang probe Carbide yang bisa dilepas-pasang agar memberikan pengukuran akurasi 1.5µm.Dengan fungsi Total Indicator Reading (TIR) atau Pembacaan Indikator Total pada bore gauge berdasarkan rumus ukur diameter garis tengah dalam total deviasi diametrik. Contoh: ±0,004 (0,10mm) deviasi didefinisikan sebagai 0,008 (0,20mm) TIR. Digital test indicator INSIZE 2134-10 ini merupakan salah satu seri alat ukur test indicator INSIZE yang paling tinggi akurasinya dan bisa juga digunakan dengan alat ukur bore gauge maupun mencari komparasi dan pengecekan toleransi.Dengan rentang ukur 12.7mm/0.5", Indikator uji digital INSIZE 2133-10 menggabungkan test indikator uji dial gaya plunger tekan naik turun dengan teknologi encoder linier. Mekanisme INSIZE 2134-10 linear dengan sekrup dan ball bearing presisi. INSIZE 2134-25 dirancang dengan tampilan digital yang dipasang pada batang probe Carbide yang bisa dilepas-pasang agar memberikan pengukuran akurasi 1.5µm. Tampilan digitalnya juga memiliki graduasi analog agar lebih mudah membaca indikasi ketidakrataan atau uji toleransi Go/No-Go.Indikator Uji Digital INSIZE Digital Test Indicator 2134-10 bisa mentransfer nilai ukurwireless menggunakan frekuensi radio Zigbee 2,4 GHz yang lebih stabil. Kecepatantransfer data ZigBee juga lebih rendah dari WiFi dengan kecepatan maksimumnyahanya 250kbps, cocok untuk personal area networks jarak 10 meter. Kualitas terbaikZigBee adalah tingkat konsumsi daya rendah dan dirancang "rakit dan lupakan",artinya setelah Anda pairing bisa bertahan lama. Tetapi anda perlu membeli lagiantena receiver USB nirkabel kode 2134-R1 (format keyboard) atau 2134-R2 (formatserial port).Dengan fasilitas kontrol proses statistik (SPC) di media spreadsheet seperti MS Excel komputer, memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset agar laporan inspeksi bisa tersusun rapi. Cukup arahkan pointer mouse ke tabel yang Anda inginkan dan tekan tombol pada caliper - lalu ketik pengukuran dan tekan kembali untuk memindahkan Anda ke row atau kolom berikutnya dan lebih akurat daripada anda mengetik satu-persatu. Harap perhatikan bahwa alat ukur ini TIDAK memiliki sertifikasi ketahanan air. dengan torsi yang konsisten untuk proses ukur dan interpolasi dalam lini produksi dan lab QC.
- CHICAGO FAUCETS Dual-Lever-Handle Two-Hole Centerset Wall-Mount Kitchen Sink FaucetsDeskripsi:Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling stockpots and other tall vessels.atribut:
- UNSPSC: 40141702
- ADA Compliance: Yes
- CEC Compliant: Non CEC Compliant
- Faucet Activation: Manual
- Faucet Finish: Chrome
- Faucet Handle Material: Metal
- Faucet Type: Kitchen Sink Faucet
- Features: Mounting Hardware Included
- Flow Outlet Type - Faucet: Laminar
- Includes: Mounting Hardware
- Ligature Resistant: No
- Max. Mounting Hole Center Distance (inch): 4
- Mounting Type - Faucet: Wall
- Standards: AB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
- Temperature Control: No
- Valve Type - Faucets: Hot/Cold Cartridge
- Vandal Resistant Features: Vandal Resistant Handles
- Water Inlet Connection Size (inch): 1/2
- Water Inlet Connection Type: Male NPSM
- Wilson Art High Pressure Laminate (Lembaran Pelapis HPL)atribut:
- Size (inch): 4x8
- Thickness (mm): 0.8
- Tolerance (mm): ± 0.1
- Surface Wear Resistance (Revolution Cycle): 600-700
- Boiling Water Resistance (NEMA Test): No Effect
- Cleanability (cycle): 20
- Crack Resistance: Slight Effect
- Dimensional Stability Machine/Cross Direction (%): 0.4/0.9
- Formabilty (mm): 11
- Hot Water Resistance: Slight Effect
- Hot Wax Resistance: Slight Effect
- Moisture Absorption (%): Max. 18.0
- Physical Characteristics Density (g/cm³): ≥1.36
- Radiant Heat Resistance (s): 140
- Stain Resistance ISO Test: 5 (Group 1 and 2); 3 (Group 3 and 4)
- Stain Resistance NEMA Test: No Effect (Reagents 1-10); Slight Effect (Reagents 11-15)
- Steam Resistance (ISO Test): No Effect
- Swell (%): Max. 20.0
- CADET Heater Recessed Electric Wall (Pemanas Dinding Tanam Listrik)Deskripsi:Compact recessed electric wall heaters heat areas with limited installation or mounting space, like restrooms, bedrooms, hallways, or offices. These fan-forced heaters install in an opening in the wall near the floor so heat flows into the space to be heated. They have a built-in thermostat.atribut:
- UNSPSC: 40101814
- Frequency (Hz): 60
- Grille Color: White
- Grille Finish: Powder Coated
- Grille Material: Metal
- Heating Method: Fan Forced
- Housing Depth (inch): 4
- Rough-In Depth (inch): 4
- Smart Connectivity: No Connectivity
- Thermostat Included: Unit-Mounted
Daftar Harga beli wl Terbaru November 2026
| WESTWARD Impact Socket Extension | Rp419.900 |
| KRAFT TOOL Protective Elbow and Knee Pad | Rp1.599.900 |
| WESTWARD Impact Socket (Mata Sock Impact) | Rp73.900 |
| WESTWARD Impact Socket Adapter | Rp419.900 |
| WESTWARD Impact Bit Socket (Mata Sock Hexagonal) | Rp539.900 |
| INDACHI Meja Samping | Rp2.099.900 |
| INDACHI Meja Meeting-Persegi | Rp5.999.900 |
| INDACHI Meja Meeting-Oval | Rp6.199.900 |
| INDACHI Meja Meeting-Top + Glass | Rp6.499.900 |
| INDACHI Meja Kantor 1/2 Biro | Rp4.099.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/KRAFT%20TOOL%20Protective%20Elbow%20and%20Knee%20Pad/rdP109376985-1.jpg)
/1pP107740061-1.jpg)

/3eP107740122-1.jpg)





/6dP107740229-1.jpg)
/d4P103991472-1.jpg)

/f2P103991542-1.jpg)

/d9P109240477-1.jpg)

/f2P109153542-1.jpg)
/4sP109435172-6.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)