CADET Heater Recessed Electric Wall (Pemanas Dinding Tanam Listrik)

Sebelum PPN:
Rp5.599.900 - Rp11.999.900
Spesifikasi
UNSPSC40101814
Frequency (Hz)60
Grille ColorWhite
Grille FinishPowder Coated
Grille MaterialMetal
Heating MethodFan Forced
Housing Depth (inch)4
Rough-In Depth (inch)4
Smart ConnectivityNo Connectivity
Thermostat IncludedUnit-Mounted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact recessed electric wall heaters heat areas with limited installation or mounting space, like restrooms, bedrooms, hallways, or offices. These fan-forced heaters install in an opening in the wall near the floor so heat flows into the space to be heated. They have a built-in thermostat.
Feature
Recessed Electric Wall-Mount Heater Light Commercial/Residential 1000/1500/1600 Watts 3414/5120/5460 BtuH Heater Voltage 120/208/240 V AC Electric Heater Phase 1/3 Wall Opening Width 8 in Color White 8.3/7.2/6.7 Amps AC Wall Opening Depth 4 in Wall Opening Height 10-1/4 in Mounting Type Recessed 60 Hz Grille Material Metal Grille Width 9 in Grille Depth 5/8 in Grille Height 12 in Housing Width 7 7/8 in Housing Depth 4 in Housing Height 11 1/2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait