Wilson Art High Pressure Laminate (Lembaran Pelapis HPL)

Sebelum PPN:
Rp729.900 - Rp7.799.900
Spesifikasi
Size (inch)4x8
Thickness (mm)0.8
Tolerance (mm)± 0.1
Surface Wear Resistance (Revolution Cycle)600-700
Boiling Water Resistance (NEMA Test)No Effect
Cleanability (cycle)20
Crack ResistanceSlight Effect
Dimensional Stability Machine/Cross Direction (%)0.4/0.9
Formabilty (mm)11
Hot Water ResistanceSlight Effect
Hot Wax ResistanceSlight Effect
Moisture Absorption (%)Max. 18.0
Physical Characteristics Density (g/cm³)≥1.36
Radiant Heat Resistance (s)140
Stain Resistance ISO Test5 (Group 1 and 2); 3 (Group 3 and 4)
Stain Resistance NEMA TestNo Effect (Reagents 1-10); Slight Effect (Reagents 11-15)
Steam Resistance (ISO Test)No Effect
Swell (%)Max. 20.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan