Beli funnel glass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DURAN Funnels With Short StemDeskripsi:Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
- BRAND Funnel Short Stem Glassatribut:
- Material: Borosilicate glass
- HERMA Funnel Glassatribut:
- Size (ml): 100
- Supertek Filter FunnelDeskripsi:CORONG GELAS (FILTER FUNNEL) 80 MM, SHORT STEMBahan gelas sesuai standar dan spesifikasi sebagai berikut:- ISO 3585 standard- ASTM E-438 Type 1 Class A specification- USP Type 1 Class A specificationType:60 Angle, Short StemQuality Check:Tested and calibrated in an ISO/IEC 17025 certified laboratoryTag:Laboratorium, Laboratory, Alat Gelas, Glassware, Alat Gelas Laboratorium, Laboratory Glassware, Alat Lab, Lab Apparatus, Alat Laboratorium, Laboratory Apparatus, Corong Gelas, Filter Funnelatribut:
- Size (mm): 80
- Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
- Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
- AS ONE Hard Glass Angled FunnelDeskripsi:Even with an angled funnel, the price is the same as that of a normal funnel.atribut:
- Material: hard glass
- Angle (°): 60
- VITLAB Corong Plastik PPDeskripsi:Description of Plastic type PP (Polypropylene) :~ Highly transparent, elastic thermoplastic~ Similar structure to PE, with a methyl group attached to alternate carbon atoms in an isotactic arrangement~ Good thermal stability~ Range of application from 0 C to +125 C~ Good tensile strength and dimensional stability~ Good chemical stability, comparable to PE~ Typical products are, for example: Class B volumetric flasks, Class B measuring cylinders, measuring pitchers, sample containers, funnels
- Maruemu Glass Funnelatribut:
- Material: Borosilicate Glass
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Tokyo Glass Kikai (TGK) Glass Filter Funnel TypeDeskripsi:A funnel welded with a Fine brand glass filter.atribut:
- Material: Glass
- PUDAK SCIENTIFIC Corong Kacaatribut:
- Size (mm): 100
- Tokyo Glass Kikai (TGK) PP FunnelDeskripsi:A funnel made of Fine polypropylene (PP).atribut:
- Material: Polypropylene (PP)
- Tokyo Glass Kikai (TGK) Glass Powder FunnelDeskripsi:Used for injecting powder or large amounts of liquid. The feet are parallel to minimize powder retention.atribut:
- Product Code: 4014363
- PYREX Fluted Funnel Short Stematribut:
- Stem O.D. (mm): 8 to 9
Daftar Harga funnel glass Terbaru March 2026
| DURAN Funnels With Short Stem | Rp74.900 |
| NORMAX Glass Ware Funnel Short Stem | Rp79.900 |
| IWAKI (AGC Technoglass) Glass Filter Funnel Type 36210FNL Series | Rp1.999.900 |
| BRAND Funnel Short Stem Glass | Rp179.900 |
| HERMA Funnel Glass | Rp109.900 |
| DURAN Corong Pemisah | Rp849.900 |
| Non Brand Glass Funnel | Rp72.900 |
| Supertek Filter Funnel | Rp139.900 |
| AS ONE Hard Glass Angled Funnel | Rp189.900 |
| VITLAB Corong Plastik PP | Rp41.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)





















































































































































%20Glass%20Filter%20Funnel%20Type%2036210FNL%20Series/nhP113035845-1.jpg)








/1mP102079058-3.jpg)

%20PP%20Funnel/3fP109279123-1.jpg)
%20Glass%20Powder%20Funnel/6sP109266244-1.jpg)

/3pP102079133-2.jpg)